Buy more than* S$200* and get FREE SHIPPING

Tape Form Reflector E39-R

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times as a general guide. Please set sensor and reflector away by a distance greater than the one in [ - ].
Purpose
Reflector for regression-reflective type photoelectric sensors.
...see all>
Product Options
ADD TO CART
Protection Structure Material Compatible Models Dimension (mm) Ambient Temperature (Degree C) Angle of Beam Spread (degree) Storage Humidity Range Storage Temperature Range (degree c) Ambient Humidity (% RH) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Material Compatible Models Dimension (mm) Ambient Temperature (Degree C) Angle of Beam Spread (degree) Storage Humidity Range Storage Temperature Range (degree c) Ambient Humidity (% RH) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 12x50x0.9 - - - - - 1PC 1 E39-RSP1 39049753 18.99 SGD
In stock
IEC standard IP67 Acrylic E3Z,E3ZM,E3ZM-C,E3S-C,E3JM/E3JK - -25 to +55 More than 30 35 to 85%RH -0 to +40 35 to 85 1PC 1 E39-RS1 08585376 5.99 SGD
In stock
IEC standard IP67 Acrylic E3Z, E3ZM, E3ZM-C, E3S-C, E3JM/E3JK - -25 - +55 30 or more 35 - 85%RH -0 - +40 35 - 85 1PC 1 E39-RS2 08585385 8.99 SGD
In stock
IEC standard IP67 Acrylic E3Z, E3ZM, E3ZM-C, E3S-C, E3JM/E3JK - -25 - +55 30 or more 35 - 85%RH -0 - +40 35 - 85 1PC 1 E39-RS3 08585394 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for sensor sensing
5
From Japan
On 2016-01-26 19:11:10
I tried using another reflector, but did not improve, I purchased and used this reflector board and it got straight in one shot. I am very satisfied. Since it is a consumable item, I think that there is an opportunity to purchase again.
Attach to the car body
1
From Japan
On 2010-10-19 17:49:02
The goods themselves do not reflect much, and even though the classification was found in automobile products, it is not conspicuous at all even when attached to a car. Moreover, it was disappointing because it was impossible for us to return this item only in some orders. I thought that I should be careful not to be deceived in the future.
This review is about item#08585385.

Related Products