Buy more than* S$200* and get FREE SHIPPING

Photoelectric Switch

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Using Periphery illuminanation (Lx)
Incandescent lamp: 5000 or less, sunlight: 10,000 or less
Impact Resistance
1000m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
300m / s 2 X, Y, Z each direction 0.5h or 10 to 2000Hz double amplitude 1.5mm
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 35-85, Storage Operating:
Operating Ambient Temperature (deg C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Insulation Resistance (Mohm)
More than 20 (DC500V)
Response Time
Operation and return: each 1ms or less
Material (case)
Polybutylene terephthalate
Withstand Voltage
AC1000V 50/60Hz 1min
Protection Structure
IEC standard IP67
Material
Table \ 示窓: denaturation polyallylate
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Differential Movement Detection Method Operating Mode Cord Length (m) Material (lens) Output Type Specification Reflectance Characteristics (black/white error) Shape Connection Method Angle of Beam Spread (degree) Standard Detective Object (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Differential Movement Detection Method Operating Mode Cord Length (m) Material (lens) Output Type Specification Reflectance Characteristics (black/white error) Shape Connection Method Angle of Beam Spread (degree) Standard Detective Object (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5x7x11 - Retro-reflective (no M.S.R. function ) Light-ON 2 Methacrylic resin NPN output Type M2 type Mounting M2 - - - Code drawer type 2 to 10 degree Opaque body phi27mm more 1PC 1 E3T-SR21 2M 08585552 98.99 SGD
N/A
24x12x3.5 Less than 2mm (White paper) BGS reflective type (flat) Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - 15% or less - Code drawer type - - 1PC 1 E3T-FL22 2M 08585586 119.99 SGD
Shipped after 2018-06-08
24x12x3.5 Less than 2mm (White paper) BGS reflective type (flat) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - 15% or less - Code drawer type - - 1PC 1 E3T-FL21 2M 08585577 119.99 SGD
In stock
24.5x7x11 - Retro-reflective (no M.S.R. function ) Dark-ON 2 Methacrylic resin NPN output Type M2 type Mounting M2 - - - Code drawer type 2 to 10 degree Opaque body phi27mm more 1PC 1 E3T-SR22 2M 08585561 98.99 SGD
N/A
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M3 sensitivity adjustment unit available - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST11M 2M 39051564 109.99 SGD
Shipped after 2018-01-22
- - Transmission type (emitter + receiver) Light-ON 0.3 Degeneration polyallylate NPN output Type mounting M2 sensitivity adjustment unit available - - M12 smart clip connector relay type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST11-M1TJ 0.3M 39051573 219.99 SGD
Shipped after 2018-01-26
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate PNP output Type mounting M2 sensitivity adjustment unit available - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST13 2M 39051607 97.99 SGD
N/A
- - Transmission type (emitter + receiver) Dark-ON 2 Degeneration polyallylate PNP output Type mounting M2 sensitivity adjustment unit available - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST14 2M 39051625 97.99 SGD
N/A
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST21 2M 39051643 98.99 SGD
Shipped after 2018-01-23
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 sensitivity adjustment unit available - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi3 more 1PC 1 E3T-ST32 2M 39051686 109.99 SGD
Shipped after 2018-02-01
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT21 2M 39051397 99.99 SGD
N/A
(Emitter Receiver) 19x12x3.5 - Transmission type (emitter + receiver) Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - Rectangular flat Code drawer type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT12 2M 02088091 95.99 SGD
In stock
24.5x7x11 Less than 2mm (White paper) Limited reflective Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type - - 1PC 1 E3T-SL12 2M 02088116 99.99 SGD
N/A
24.5x7x11 Less than 6mm (White paper) Limited reflective Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type - - 1PC 1 E3T-SL21 2M 02088125 91.99 SGD
In stock
- - Transmission type (emitter + receiver) Dark-ON 0.3 Degeneration polyallylate NPN output Type mounting M2 sensitivity adjustment unit available - - M12 smart clip connector relay type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST12-M1TJ 0.3M 39051591 219.99 SGD
N/A
- - Transmission type (emitter + receiver) Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST22 2M 39051652 99.99 SGD
N/A
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 sensitivity adjustment unit available - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi3 more 1PC 1 E3T-ST31 2M 39051661 98.99 SGD
Shipped after 2018-05-02
24.5x7x11 Less than 2mm (White paper) Limited reflective Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type - - 1PC 1 E3T-SL11 2M 02088107 96.99 SGD
Shipped after 2018-01-22
24x12x3.5 Less than 6mm (White paper) Diffuse Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type - - 1PC 1 E3T-FD12 2M 02088073 94.99 SGD
Shipped after 2018-01-22
- - Transmission type (emitter + receiver) Dark-ON 2 Degeneration polyallylate PNP output Type mounting M2 - - - Code drawer type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT14 2M 39051381 98.99 SGD
N/A
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate PNP output Type mounting M2 - - - Code drawer type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT13 2M 39051372 98.99 SGD
N/A
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT11 2M 02088082 95.99 SGD
In stock
- - Transmission type (emitter + receiver) Dark-ON 0.3 Degeneration polyallylate NPN output Type mounting M2 sensitivity adjustment unit available - - M12 smart clip connector relay type Emitter: 2-20 receiver: 2-70 Opaque body of phi3 more 1PC 1 E3T-ST31-M1TJ 0.3M 39051677 219.99 SGD
Shipped after 2018-02-02
- - Transmission type (emitter + receiver) Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST12 2M 02088177 99.99 SGD
N/A
- - Transmission type (emitter + receiver) Light-ON 0.3 Degeneration polyallylate NPN output Type mounting M2 - - - M12 smart clip connector relay type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT11-M1TJ 0.3M 39051354 219.99 SGD
Shipped after 2018-01-26
24x12x3.5 Less than 6mm (White paper) Diffuse Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type - - 1PC 1 E3T-FD11 2M 02088064 90.99 SGD
In stock
- - Transmission type (emitter + receiver) Dark-ON 0.3 Degeneration polyallylate NPN output Type mounting M2 sensitivity adjustment unit available - - M12 smart clip connector relay type Emitter: 2-20 receiver: 2-70 Opaque body of phi3 more 1PC 1 E3T-ST32-M1TJ 0.3M 39051695 219.99 SGD
Shipped after 2018-02-02
- - Transmission type (emitter + receiver) Dark-ON 0.3 Degeneration polyallylate NPN output Type mounting M2 - - - M12 smart clip connector relay type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT12-M1TJ 0.3M 39051363 219.99 SGD
Shipped after 2018-05-28
- - Transmission type (emitter + receiver) Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 3-25 receiver: 3 or more Opaque body of phi1.3 more 1PC 1 E3T-FT22 2M 39051406 98.99 SGD
Shipped after 2018-07-13
- - Transmission type (emitter + receiver) Light-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type Emitter: 2-20 receiver: 2-70 Opaque body of phi2 more 1PC 1 E3T-ST11 2M 02088161 95.99 SGD
N/A
24.5x7x11 Less than 6mm (White paper) Limited reflective Dark-ON 2 Degeneration polyallylate NPN output Type mounting M2 - - - Code drawer type - - 1PC 1 E3T-SL22 2M 02088134 95.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a new production part of production line
5
From Japan
On 2017-11-29 15:01:10
There was no manufacturer stock (it was not available until the next summer) situation There was inventory in Monotaro san and it was very helpful. Earlier I also said that "There are monotaro san's" several times Let me start trading with this machine. We are expecting inventory correspondence from now on.
This review is about item#2088161.

Related Products