Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk

4.60 (5)
...see all>
Product Options
ADD TO CART
Emission wavelength (nm) Differential Movement Detection Method Cord Length (m) Materials (mounting bracket) Response Time Compatible Standard Sensitivity Adjustment Output Material (case) Using Periphery illuminanation (Lx) Light Source Protection Structure Standard Detective Object (mm) Weight (g) Load Apllication Voltage Material (lens) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emission wavelength (nm) Differential Movement Detection Method Cord Length (m) Materials (mounting bracket) Response Time Compatible Standard Sensitivity Adjustment Output Material (case) Using Periphery illuminanation (Lx) Light Source Protection Structure Standard Detective Object (mm) Weight (g) Load Apllication Voltage Material (lens) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - -   1pc 1 E3JK-RR12-C 2M 61966652 119.99 SGD
In stock
660 - Retro-reflective (without MSR function ) 2 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Red light emitting diode IEC60529 standard IP64 Opaque body of phi75 more About250(Packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type   1PC 1 E3JK-R4M1 2M 08585805 -
Discontinued
[x]
660 - Retro-reflective (MSR function) 2 Iron 30ms or less There CCC mark - Relay output - Incandescent lamp 3000Lx following Red light emitting diode IEC60529 standard IP64 opaque body of phi75 more About 250 (packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R2M1 2M 08585787 -
Discontinued
[x]
950 - Transmissive type 2 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Infrared light-emitting diode IEC60529 standard IP64 Opaque body of phi14.8 more About420(Packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type   1PC 1 E3JK-5M1-N 2M 39050207 -
Discontinued
[x]
950 - Transmissive type 2 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Infrared light-emitting diode IEC60529 standard IP64 Opaque body of phi14.8 more About420(Packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-5M1-N 5M 39050216 -
Discontinued
[x]
950 - Transmissive type 2 Iron 10ms or less There CCC mark - DC SSR output ABS Incandescent lamp 3000Lx following Infrared light-emitting diode IEC60529 standard IP64 Opaque body of phi14.8 more About420(Packed state) DC48V or less Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-5S3-N 2M 39050243 -
Discontinued
[x]
950 Than 20% of the detection distance Diffuse 2 Iron 5ms or less There CCC mark Single Turn volume DC SSR output ABS Incandescent lamp 3000Lx following Infrared light-emitting diode IEC60529 standard IP64 - About250(Packed state) DC48V or less Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-DS30S3 2M 39050252 -
Discontinued
[x]
660 - Retro-reflective (MSR function with) 5 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Red light emitting diode IEC60529 standard IP64 Opaque body of phi75 more About410(Packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R2M2 5M 39050261 -
Discontinued
[x]
660 - Retro-reflective (MSR function with) 2 Iron 5ms or less There CCC mark - DC SSR output ABS Incandescent lamp 3000Lx following Red light emitting diode IEC60529 standard IP64 Opaque body of phi75 more About250(Packed state) DC48V or less Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R2S3 2M 39050277 -
Discontinued
[x]
950 - Transmissive type 2 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Infrared light-emitting diode IEC60529 standard IP64 Opaque body of phi14.8 more About420(Packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-5M2-N 5M 39050234 -
Discontinued
[x]
660 - Retro-reflective (without MSR function ) 5 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Red light emitting diode IEC60529 standard IP64 Opaque body of phi75 more About410(Packed state) DC5V or more, AC250V following Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R4M2 5M 39050286 -
Discontinued
[x]
660 - Retro-reflective (without MSR function ) 2 Iron 5ms or less There CCC mark - DC SSR output ABS Incandescent lamp 3000Lx following Red light emitting diode IEC60529 standard IP64 Opaque body of phi75 more About250(Packed state) DC48V or less Methacrylic resin Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R4S3 2M 39050295 -
Discontinued
[x]
950 - Through- 2 Iron 30ms or less There CCC mark - Relay output ABS Incandescent lamp 3000Lx following Infrared light emitting diode IEC60529 IP64 standard Opaque body of phi14.8 or more About 420 (packing state) DC5V or more, AC250V following Methacrylic resin Pre-wired *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-5M2-N 2M 39050225 -
Discontinued
[x]
950 - - 2 - - - - - ABS - - - - - - - -   1pc 1 E3JK-DR12 2M 20284057 83.99 SGD
In stock
660 - Retro-reflective (With MSR function ) 2 Iron 30 ms or less CCC mark available - Relay output ABS Incandescence lamp below 3000Lx Red light emitting diode IEC60529 standard IP64 Opaque body is phi 75 or more About 250 (packed state) Over DC5V , Below AC250V Polymethyl methacrylate Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R2M2 2M 08585796 -
Discontinued
[x]
660 - Retro-reflective (without MSR function ) 2 Iron 30 ms or less CCC mark available - Relay output ABS Incandescence lamp below 3000Lx Red light emitting diode IEC60529 STANDARD IP64 Opaque body is phi 75 or more About 250 (packed state) Over DC5V , Below AC250V Polymethyl methacrylate Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-R4M2 2M 08585814 -
Discontinued
[x]
950 Less than 20% of the detection distance Diffuse-reflection form 2 Iron 30 ms or less CCC mark available Single rotation volume Relay output ABS Incandescence lamp below 3000Lx Infrared light-emitting diode IEC60529 STANDARD IP64 - About 250 (packed state) Over DC5V , Below AC250V Polymethyl methacrylate Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-DS30M1 2M 08585823 -
Discontinued
[x]
950 Less than 20% of distance detection Diffused reflection type 2 Iron 30ms or less CCC mark available Single-rotation adjuster Relay output ABS Incandescence lamp below 3000Lx Infrared light-emitting diode IEC60529 STANDARD IP64 - About 250 (packed state) Over DC5V , Below AC250V Methacrylic resin Pre-wired models *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3JK-DS30M2 2M 08585832 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Leaves of onion
5
From Japan
On 2017-11-29 17:55:49
I bought a made in China at first with a safe Omron, but since I exploded, I bought it.
This review is about item#20284057.
Detection of film of packaging machine
5
From Japan
On 2017-07-03 20:22:37
The price is reasonable and I am satisfied with sufficient detection ability for purpose. It is good that the power supply can also be used from 100 to 200 v.
This review is about item#20284057.
As agricultural machinery parts
3
From Japan
On 2016-08-15 13:17:53
Convenient if you set the mounting bracket
This review is about item#20284057.
Approximately 25 degrees, Detect hanger bar (φ 9 mm) of product moving with trolley conveyor in high humidity (condensation) atmosphere
5
From Japan
On 2013-05-28 16:29:49
Water mist in the painting line There is a relatively bad condition, water droplets adhere to the reflector Stable detection of the hanger bar. (Open slit according to bar stiffness on reflector) Space between sensor and reflector: 1.5 m Light projected on reflector is visible and easy to align optical axis. Supply voltage is AC 24V ~ 240V, suitable for most control circuits. Dry contact output is also appreciated.
This review is about item#08585796.
Used as a passage sensor for self-made machines.
5
From Japan
On 2011-09-16 14:26:36
Wiring is also easy, it is good not to choose the type of power supply. To MonotaRo. There is also handling of E3JK-R2M1 with the same type, but I did not understand the difference. It was easy to select when you show the difference between ON at the time of incoming light and ON at the time of light blocking on the selection list of the list.
This review is about item#08585796.

Related Products