Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Consumption Electric Current (mA)
15 or less
Light Source
GaAs infrared light emitting diode
Cord Length (m)
1
Protection Structure
IEC standard IP50
...see all>
Product Options
ADD TO CART
Standard Detective Object (mm) Connection Method Detection Method Output Differential Movement Materials (cover) Shape Material (case) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Detective Object (mm) Connection Method Detection Method Output Differential Movement Materials (cover) Shape Material (case) Detection Distance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opaque body 1.2 x 0.8 or more Code drawer type Transmission type (groove type) NPN - Polybutylene terephthalate (PBT) - Polybutylene terephthalate (PBT) 5 (groove width)   1PC 1 EE-SX910-R 1M 08585841 -
Discontinued
[x]
Opaque body 1.2 x 0.8 or more Code drawer type Transmission type (groove type) PNP - Polybutylene terephthalate (PBT) - Polybutylene terephthalate (PBT) 5 (groove width) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX911P-R 1M 39061443 -
Discontinued
[x]
Opaque body 1.2 x 0.8 or more Code drawer type Transmission type (groove type) NPN - Polybutylene terephthalate (PBT) - Polybutylene terephthalate (PBT) 5 (groove width)   1PC 1 EE-SX914-R 1M 08585884 -
Discontinued
[x]
Opaque body 1.2 x 0.8 or more Code drawer type Transmission type (groove type) NPN 0.025mm below Polybutylene terephthalate (PBT) F-type Polybutylene terephthalate (PBT) 5 (groove width)   1PC 1 EE-SX912-R 1M 08585866 -
Discontinued
[x]
Opaque body 1.2 x 0.8 or more Pre-wired models Transmission type (Groove type) NPN less than 0.025 mm Polybutylene terephthalate (PBT) L-type Polybutylene terephthalate (PBT) 5 (groove width) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX911-R 1M 08585857 -
Discontinued
[x]
1.2x0.8 or more opaque bodies Code drawer type Penetrated type (Groove type) NPN 0.025 mm or less Poly butylene terephthalate (PBT) R type Poly butylene terephthalate (PBT) 5 (flute width)   1PC 1 EE-SX913-R 1M 08585875 -
Discontinued
[x]
ADD TO CART

Related Products