Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement
0.025mm
Consumption Electric Current (mA)
35 or less
Connection Method
Code drawer type
Cord Length (m)
2
...see all>
Product Options
ADD TO CART
Output Protection Structure Shape Maximum Ink Ejecting Frequency (kHz) Material (case) Detection Distance (mm) Indicator Lamp Standard Detective Object (mm) Operating Mode Detection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Protection Structure Shape Maximum Ink Ejecting Frequency (kHz) Material (case) Detection Distance (mm) Indicator Lamp Standard Detective Object (mm) Operating Mode Detection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PNP IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light enters (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX772P 39061346 18.99 SGD
Shipped after 2018-06-25
PNP IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light is blocked (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX770R 39061312 22.99 SGD
Shipped after 2018-06-25
NPN IEC standard IP66 L-type (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light is blocked (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX771A 2M 08585945 14.99 SGD
In stock
PNP IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light is blocked (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX771R 39061337 17.99 SGD
Shipped after 2018-06-25
PNP IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light enters (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX770P 39061303 17.99 SGD
Shipped after 2018-06-25
PNP IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light is blocked (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX772R 39061355 21.99 SGD
Shipped after 2018-06-25
NPN IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light enters (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX770 2M 08585893 17.99 SGD
Shipped after 2018-06-22
NPN IEC standard IP66 Standard type (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light is blocked (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX770A 2M 08585902 14.99 SGD
In stock
NPN IEC standard IP66 L-type (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light enters (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX771 2M 08585936 14.99 SGD
In stock
NPN IEC standard IP66 T-type (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light is blocked (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX772A 2M 08585981 14.99 SGD
In stock
PNP IEC standard IP66 - (Average 3) one or more Polybutylene terephthalate (PBT) 5 (groove width) Lights up when light enters (red) Opaque body 2 x 0.8mm or more ON when light is blocked Transmission type (groove type)   1PC 1 EE-SX771P 39061321 19.99 SGD
Shipped after 2018-06-25
NPN IEC standard IP60 T model Over 1(The average value is 3) Poly butylene terephthalate (PBT) 5 (flute width) Bulbs for illumination (red) Opaque body: more than 2x0.8 Turns on in the dark Penetrated type (Groove type)   1PC 1 EE-SX772 2M 08585972 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on our products
4
From Japan
On 2018-01-04 14:58:50
It is convenient to install in a narrow gap (^ o ^) /
This review is about item#8585893.

Related Products