Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Photo Microsensor EE-SX87

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
(Average 3) one or more
Differential Movement
0.025mm
Ambient Temperature (Degree C)
Operation time:-25 to +55 Reserving time:-30 to +80(No freezing)
Operating Mode
Light-ON
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
20 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Ambient Humidity (% RH)
Operating: 5-85, Storage: 5-95 (provided that no condensation)
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Power Supply Voltage (V)
DC5 to 24 +/- 10% ripple (p-p) 10% or less
Material (case)
Polybutylene terephthalate (PBT)
Detection Distance (mm)
5 (groove width)
Standard Detective Object (mm)
Opaque body 2 x 0.8mm or more
Connection Method
Code drawer type
Detection Method
Transmission type (groove type)
Cord Length (m)
2
Protection Structure
IEC standard IP66
...see all>
Product Options
ADD TO CART
Indicator Lamp Consumption Electric Current (mA) Output Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indicator Lamp Consumption Electric Current (mA) Output Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lights up when light enters (red) 30 or less PNP - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX871P 2M 39061382 16.99 SGD
Shipped after 2018-05-02
Lights up when light is blocked (red) 35 or less NPN -   1PC 1 EE-SX872A 2M 08586006 15.99 SGD
In stock
Lights up when light enters (red) 30 or less PNP - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX872P 2M 39061407 16.99 SGD
Shipped after 2018-05-07
Lights up when light enters (red) 35 or less NPN Standard type   1PC 1 EE-SX870 2M 08585911 15.99 SGD
In stock
Lights up when light enters (red) 35 or less NPN -   1PC 1 EE-SX871 2M 08585954 15.99 SGD
In stock
Lights up when light enters (red) 30 or less PNP - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX870P 2M 39061364 18.99 SGD
Shipped after 2018-05-07
Lights up when light enters (red) 35 or less NPN -   1PC 1 EE-SX872 2M 08585997 15.99 SGD
In stock
Lights up when light is blocked (red) 35 or less NPN -   1PC 1 EE-SX870A 2M 08585927 15.99 SGD
Shipped after 2018-05-07
Lights up when light is blocked (red) 30 or less PNP - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX871R 2M 39061391 16.99 SGD
Shipped after 2018-05-02
Lights up when light is blocked (red) 30 or less PNP - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX870R 2M 39061373 16.99 SGD
Shipped after 2018-05-07
Lights up when light is blocked (red) 30 or less PNP - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SX872R 2M 39061416 16.99 SGD
Shipped after 2018-05-07
Lights up when light is blocked (red) 35 or less NPN -   1PC 1 EE-SX871A 2M 08585963 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engine speed detection
4
From Japan
On 2015-09-08 13:48:53
The size of the main body was also small, it was troublesome at installation place, it could install without trouble, the thinness of the wiring, length was also exactly right. I felt it was enough to withstand external water and dust. Because it will not break, what next purchase? Is it? Is it? (Laugh)
This review is about item#08585997.

Related Products