Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Photo Microsensor EE-SPW311/411

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Indicator Lamp
Lights up when light enters (red) GaP red LED (peak emission wavelength 700nm)
Angle of Beam Spread (degree)
5 to 20
Maximum Ink Ejecting Frequency (Hz)
More than 100
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp 3000 following
Detection Distance (m)
1
Material (lens)
Polycarbonate
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
200 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Ambient Humidity (% RH)
Operating: 5-85, Storage: 5-95
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (pulse lighting) (940nm)
Material (case)
Polybutylene terephthalate (PBT)
Standard Detective Object (mm)
Opaque body phi5 more
Connection Method
(Soldering is not allowed) Connector Type
Power Consumption
Emitter and receiver: 20mA or less each
Detection Method
Transmissive type
Output
NPN
Protection Structure
IEC standard IP66
Accessories
Form EE-1006L / D Connector with Cable
...see all>
Product Options
ADD TO CART
Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark-ON *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EE-SPW411 39060533 72.99 SGD
Shipped after 2018-06-29
ON when light is blocked   1PC 1 EE-SPW311 08586112 69.99 SGD
In stock
ADD TO CART

Related Products