Buy more than* S$200* and get FREE SHIPPING

Reflective Photomicrosensor with Non-modulated Sensitivity Adjuster

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement
.5mm (detetion distance 3mm, cross direction)
Ambient Temperature (Degree C)
During operation: -25 to +55 storage: -30 to +80
Indicator Lamp
Red illumination GaP red LED (peak luminescence wave length of 690 nm)
Operating Mode
Able to switch between turning on or off when exposed to light/dark
Maximum Ink Ejecting Frequency (Hz)
Over 50 (the average value is 500)
Using Periphery illuminanation (Lx)
The surface-light fluorescent lamp 1500 or less
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Vibration Resistance
20-20000Hz( peak acceleration is 100 m/s2) Double amplitude 1.5mm X,Y,Z all directions 2h (4 minute cycles)
Ambient Humidity (% RH)
During operation: 5 to 85, during storage: 5 to 95
Consumption Electric Current (mA)
40 or less
Control Output
NPN open collector output load voltage DC5 to 24V load voltage under 100mA residual voltage is less than .8V (when load voltae is less than 100mA), residual voltage is less than .4V )(when load voltage is 40mA)
Light Source
Peak luminescence wave length: GaAs infrared light emitting diode (940 nm)
Material (case)
Poly butylene terephthalate (PBT)
Detection Distance (mm)
1-5 (reflection efficiency 90% white paper)
Standard Detective Object (mm)
Transpsrent or opaque over 15x15
Connection Method
Connector type (direct soldering is possible)
Detection Method
Reflecting type
Supply Voltage
Less than DC5-24V+/-10% Ripple (p-p) below 10%
Output
NPN
Protection Structure
IEC standard IP50
Weight (g)
About 3.5 (the driver for adjustment is included)
Material
Outputter and receiver: Polycarbonate
Accessories
Adjustment for driver
...see all>
Product Options
ADD TO CART
Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filling shapes 1PC 1 EE-SY671 08586121 18.99 SGD
In stock
Vertical form 1PC 1 EE-SY672 08586137 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm the start of the tape issuing machine.
5
From Japan
On 2015-04-16 16:48:35
There was vertical type and horizontal type I was worried but I was relieved to be able to check on the homepage. Thank you for being able to use it smoothly after customer exchange.
This review is about item#08586121.

Related Products