Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Photograph Microsensor Wide Groove Type EE-SPX303N, 403N

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp, sunlight: each 3,000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Consumption Electric Current (mA)
15 or less
Light Source
Peak emission wavelength: infrared light emitting diode (pulse lighting) (940nm)
Detection Distance (mm)
13 (groove width)
Connection Method
(Soldering is not allowed) Connector Type
Output
NPN
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Differential Movement Detection Method Protection Structure Indicator Lamp Weight (g) Operating Mode Maximum Ink Ejecting Frequency (Hz) Ambient Humidity (% RH) Standard Detective Object (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Differential Movement Detection Method Protection Structure Indicator Lamp Weight (g) Operating Mode Maximum Ink Ejecting Frequency (Hz) Ambient Humidity (% RH) Standard Detective Object (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05mm or less Through-beam (groove type) IEC 60529 IP50 Lighting when light enters (red) About 4 ON when light is blocked 100 or more Operating: 5 - 85, Storage: 5 - 95 Opaque body of opaque 2.2x0.5 or more 1PC 1 EE-SPX303N 34610441 27.99 SGD
In stock
- Transmission type (groove type) IEC standard IP50 Lights up when light enters (red) About4 Light-ON More than 100 Operating: 5-85, Storage: 5-95 Opaque body of opaque 2.2 x 0.5 or more 1PC 1 EE-SPX403N 39060655 27.99 SGD
Shipped after 2018-07-19
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine assembly parts
5
From Japan
On 2018-04-23 17:03:50
It was saved because there was no stock and any company took delivery due, it was found in monotail and was inventory item. Thank you very much.
This review is about item#34610441.
Pachislot equipment parts
5
From Japan
On 2015-02-23 21:56:38
It is cheaper than the price but it is not an existing item anymore so I think I can keep the price a little more.
This review is about item#34610441.

Related Products