Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Photo Microsensor liquid EE-SPX613

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Detection Object
There are times when it can not be detected in the liquid to be mixed suspended solids or liquid high viscosity in the pipe.
Ambient Temperature (Degree C)
Operation time:-10 to +55
Reserving time:-25 to +65(No condensation, No freezing)
Operating Mode
ON / light-ON when light is blocked (switch system)
Using Periphery illuminanation (Lx)
Incandescent lamp, sunlight: each 3,000 or less
Operation Indicator
Lighting Light-GaP (red LED: peak emission wavelength 700nm)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
Acceleration 150m / s 2 X, Y, 3 sweep (11min / sweep) Z each direction, or 10 to 500Hz single amplitude 1.0mm
Ambient Humidity (% RH)
Operating: 5-85, Storage: (with no condensation) 5-95
Materials (cover)
Polycarbonate
Compatible Pipe
Those having a transparency equivalent: (thickness 1mm phi6 to 13mm outside diameter) FEP or (fluorine resin) transparent pipe
Control Output
Residual voltage less than 0.8V DC5 to 24V load current less than 100mA load supply voltage (load current at 100mA), residual voltage less than 0.4V (40mA load current at the time) NPN open collector output type
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Material (case)
Polycarbonate
Connection Method
Code drawer type
Power Consumption
Average less than 30mA, 80mA max top value
Detection Method
Transmissive type
Cord Length (m)
1
Supply Voltage
DC12 to 24V +/- 10% ripple (p-p) 5% or less
Output
NPN
Protection Structure
IEC standard IP50
Accessories
2 Ties, slip tube two
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EE-SPX613 1M 08586155 109.99 SGD
In stock
ADD TO CART

Related Products