Buy more than* S$200* and get FREE SHIPPING

Super-compact Proximity Sensor E2S DC 2-Wire Model

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
1 or more
Differential Movement
Less than 10% of the detection distance
Leakage Current (mA)
0.8 or less
Working Voltage Range (V)
DC10 to 30
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Power reverse connection protection, surge absorption
Material (case)
Polyallylate
Withstand Voltage
Case between the AC1000V 1min whole charging part
Output
DC 2-wire
Protection Structure
IEC standard IP67
Accessories
Mounting bracket
...see all
Product Options
ADD TO CART
Detection Surface Cord Length (m) Supply Voltage Type Operating Mode Setting Distance (mm) Specification Detection Distance (mm) Consumption Electric Current (mA) Standard Detective Object (mm) Shape Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Detection Surface Cord Length (m) Supply Voltage Type Operating Mode Setting Distance (mm) Specification Detection Distance (mm) Consumption Electric Current (mA) Standard Detective Object (mm) Shape Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Front 1 DC12 to 24V ripple (p-p) 10% or less Different frequency type NO 0 to 1.9 Different frequency 2.5+/-15% - Iron 15 x 15 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q21B 1M 39047601 27.73 SGD
Shipped after 2017-01-27
Front 1 DC12 to 24V ripple (p-p) 10% or less Standard type NC 0 to 1.9 - 2.5+/-15% - Iron 15 x 15 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q22 1M 39047617 27.73 SGD
Shipped after 2017-01-27
Top surface 1 DC12 to 24V ripple (p-p) 10% or less Standard type NO 0 to 1.9 - 2.5+/-15% - Iron 15 x 15 x 1 - Code drawer type   1PC 1 E2S-W21 1M 08586225 27.73 SGD
Shipped after 2017-01-23
Top surface 1 DC12 to 24V ripple (p-p) 10% or less Different frequency type NO 0 to 1.9 Different frequency 2.5+/-15% - Iron 15 x 15 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W21B 1M 39047732 27.73 SGD
Shipped after 2017-01-27
Top surface 2 DC12 to 24V ripple (p-p) 10% or less Standard type NC 0 to 1.9 - 2.5+/-15% - Iron 15 x 15 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W22 2M 39047757 29.02 SGD
Shipped after 2017-01-27
Front 1 DC12 to 24V ripple (p-p) 10% or less Standard type NO 0 to 1.2 - 1.6+/-15% - Iron 12 x 12 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q11 1M 08586216 27.73 SGD
Shipped after 2017-01-27
Front 1 DC12 to 24V ripple (p-p) 10% or less Different frequency type NO 0 to 1.2 Different frequency 1.6+/-15% - Iron 12 x 12 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q11B 1M 39047574 27.73 SGD
Shipped after 2017-01-27
Front 1 DC12 to 24V ripple (p-p) 10% or less Standard type NC 0 to 1.2 - 1.6+/-15% - Iron 12 x 12 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-Q12 1M 39047583 27.73 SGD
Shipped after 2017-01-27
Top surface 1 DC12 to 24V ripple (p-p) 10% or less Standard type NO 0 to 1.2 - 1.6+/-15% - Iron 12 x 12 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W11 1M 08586207 27.73 SGD
Shipped after 2017-01-27
Top surface 1 DC12 to 24V ripple (p-p) 10% or less Standard type NC 0 to 1.2 - 1.6+/-15% - Iron 12 x 12 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W12 1M 39047687 27.73 SGD
Shipped after 2017-01-27
Top surface 1 DC12 to 24V ripple (p-p) 10% or less Standard type NC 0 to 1.9 - 2.5+/-15% - Iron 15 x 15 x 1 - Code drawer type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2S-W22 1M 39047741 27.73 SGD
Shipped after 2017-01-27
Front 1 DC12 to 24V Ripple (pp) 10% or less Standard Type NO 0 to 1.9 - 2.5+/-15% - Iron 15 x 15 x 1 Unshielded Pre-wired   1PC 1 E2S-Q21 1M 08586234 27.73 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products