Buy more than* S$200* and get FREE SHIPPING

Proximity Sensor Flat Type Tl-W

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Material (case) Detection Distance (mm) Differential Movement Standard Detective Object (mm) Connection Method Setting Distance (mm) Cord Length (m) Leakage Current (mA) Material (detection surface) Output Protection Structure Operating Mode (when approaching objects detected) Type Maximum Ink Ejecting Frequency (Hz) Working Voltage Range (V) Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (case) Detection Distance (mm) Differential Movement Standard Detective Object (mm) Connection Method Setting Distance (mm) Cord Length (m) Leakage Current (mA) Material (detection surface) Output Protection Structure Operating Mode (when approaching objects detected) Type Maximum Ink Ejecting Frequency (Hz) Working Voltage Range (V) Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W3MB1 2M 39098211 48.94 SGD
Shipped after 2017-08-02
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 5 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W5MD1 5M 39098324 43.99 SGD
Shipped after 2017-07-28
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NC Unshielded 500 (average value) DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W5MD2 2M 39098342 39.79 SGD
Shipped after 2017-07-24
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W1R5MB1?2M 01491543 -
Discontinued
[x]
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded different frequency 500 (average value) DC10 to 30 DC12 to 24 ripple (p-p) 10% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W5MD15 2M 39098333 40.90 SGD
Shipped after 2017-07-28
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded different frequency More than 500 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W5MC15 2M 39098306 40.90 SGD
Shipped after 2017-08-02
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded More than 500 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W5MC2 2M 39098315 43.28 SGD
Shipped after 2017-07-28
Aluminum die-casting 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Helmet Shield More than 300 DC10 to 30 DC12 to 24 ripple (p-p) 20% or less   1PC 1 TL-W5E1 2M 02501834 72.55 SGD
Shipped after 2017-07-28
Aluminum die-casting 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Helmet Shield More than 300 DC10 to 30 DC12 to 24 ripple (p-p) 20% or less   1PC 1 TL-W5E1 5M 39098263 78.55 SGD
Shipped after 2017-07-24
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded More than 500 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W5MC1 5M 39098297 47.99 SGD
Shipped after 2017-07-24
Heat-resistant ABS 3+/-10% Less than 10% of the detection distance Iron 12 x 12 x 1 Code drawer type 0 to 2.4 5 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded More than 600 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W3MC1 5M 39098227 53.01 SGD
Shipped after 2017-07-28
Heat-resistant ABS 3+/-10% Less than 10% of the detection distance Iron 12 x 12 x 1 Code drawer type 0 to 2.4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded More than 600 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W3MC1-R 2M 39098245 51.26 SGD
Shipped after 2017-08-02
Aluminum die-casting 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Helmet Shield More than 300 DC10 to 30 DC12 to 24 ripple (p-p) 20% or less   1PC 1 TL-W5E2 2M 39098272 67.82 SGD
Shipped after 2017-08-02
Heat-resistant ABS 3+/-10% Less than 10% of the detection distance Iron 12 x 12 x 1 Code drawer type 0 to 2.4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NC Unshielded More than 600 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W3MC2 2M 39098254 42.07 SGD
Shipped after 2017-07-28
Heat-resistant ABS 1.5+/-10% Less than 10% of the detection distance Iron 8 x 8 x 1 Code drawer type 0 to 1.2 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 1k or more DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W1R5MC1 2M 02501816 36.99 SGD
Shipped after 2017-07-24
Heat-resistant ABS 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 0.8 or less Heat-resistant ABS DC 2-wire IEC standard IP67 NO Unshielded 500 (average value) DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W5MD1 2M 02501852 39.79 SGD
Shipped after 2017-07-24
Aluminum die-casting 5+/-10% Less than 10% of the detection distance Iron 18 x 18 x 1 Code drawer type 0 to 4 2 - Heat-resistant ABS DC 3-wire PNP IEC standard IP67 NO Helmet Shield More than 300 DC10 to 30 DC12 to 24 ripple (p-p) 20% or less   1PC 1 TL-W5F1 2M 39098281 67.82 SGD
Shipped after 2017-07-24
Heat-resistant ABS 1.5+/-10% Less than 10% of the detection distance Iron 8 x 8 x 1 Code drawer type 0 to 1.2 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded 1k or more DC10 to 30 DC12 to 24 ripple (p-p) 10% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W1R5MC1-R 2M 39098202 59.63 SGD
Shipped after 2017-07-28
Heat-resistant ABS 3+/-10% Less than 10% of the detection distance Iron 12 x 12 x 1 Code drawer type 0 to 2.4 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded different frequency More than 600 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TL-W3MC15 2M 39098236 42.07 SGD
Shipped after 2017-07-28
Heat-resistant ABS 20+/-10% 1-15% of sensing distance Iron 50 x 50 x 1 Code drawer type 0 to 16 2 - Heat-resistant ABS DC 3-wire NPN IEC standard IP67 NO Unshielded More than 40 DC10 to 30 DC12 to 24 ripple (p-p) 10% or less   1PC 1 TL-W20ME1 2M 08586286 74.68 SGD
Shipped after 2017-07-24
Heat resistant ABS 3+/-10% Less than 10% of detection distance Iron 12x12x1 Cord draw out type 0 - 2.4 2 - Heat resistant ABS Direct-current 3 wire type NPN IEC STANDARDS IP67 NO Non-shielded Above 600 DC10 - 30 DC12 to 24 Below ripple (p-p)10%   1PC 1 TL-W3MC1 2M 02501825 40.48 SGD
Shipped after 2017-07-24
Heat resistant ABS 5+/-10% Less than 10% of detection distance Iron 18x18x1 Cord draw out type 0 - 4 2 - Heat resistant ABS Direct-current 3 wire type NPN IEC STANDARDS IP67 NO Non-shielded 500 or more DC10 - 30 DC12 to 24 Below ripple (p-p)10%   1PC 1 TL-W5MC1 2M 02501843 39.79 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as sensor of ZEN
5
From Japan
On 2015-04-08 19:12:54
As a sensor of ZEN Proximity Sansar has a proven track record
This review is about item#02501816.

Related Products