Buy more than* S$200* and get FREE SHIPPING

Proximity Sensor Long Distance Type E2K-C

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
10 times 500m / s 2 X, Y, Z each direction
Detection Object
Dielectric and conductor
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Standard Detective Object (mm)
Metal plate 50 x 50 x 1, which is grounded
Cord Length (m)
2
...see all>
Product Options
ADD TO CART
Indicator Lamp Accessories Operating Mode Power Supply Voltage (V) Material (detection surface) Material (case) Detection Distance (mm) Connection Method Working Voltage Range (V) Outer Diameter (phi mm) Output Form Supply Voltage Output Changes in Detection Distance Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indicator Lamp Accessories Operating Mode Power Supply Voltage (V) Material (detection surface) Material (case) Detection Distance (mm) Connection Method Working Voltage Range (V) Outer Diameter (phi mm) Output Form Supply Voltage Output Changes in Detection Distance Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operation table shown (yellow) Dedicated fixture, M4 screw Sensing object when approaching: NO AC24 to 240,DC24 to 240 PBT PBT 3 to 20 Code drawer type AC20 to 250(50/60Hz),DC20 to 250 34 AC-DC dual-use 2-wire - - 3 to 20mm About240(Packed state)   1PC 1 E2K-C20MT1 2M 08586322 279.99 SGD
Shipped after 2018-04-27
Detection table shown (red) Dedicated fixture, M4 screw Sensing object when approaching: NO DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS Heat-resistant ABS 3 to 25 Code drawer type DC10 to 40 34 DC 3-wire NPN DC12 to 24V ripple (p-p) 10% or less DC 3-wire NPN 3 to 25mm About200(Packed state)   1PC 1 E2K-C25ME1 2M 08586295 179.99 SGD
In stock
Detection table shown (red) Dedicated fixture, M4 screw Sensing object when approaching: NO DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS Heat-resistant ABS 3 to 25 Code drawer type DC10 to 40 34 DC 3-wire PNP - - 3 to 25mm About200(Packed state) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2K-C25MF1 2M 39047337 179.99 SGD
Shipped after 2018-04-27
Detection table shown (red) Dedicated fixture, M4 screw Sensing object when approaching: NC DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS Heat-resistant ABS 3 to 25 Code drawer type DC10 to 40 34 DC 3-wire PNP - - 3 to 25mm About200(Packed state) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2K-C25MF2 2M 39047346 179.99 SGD
Shipped after 2018-04-27
Operation table shown (red) Dedicated fixture, M4 screw Sensing object when approaching: NC AC100 to 220 Heat-resistant ABS Heat-resistant ABS 3 to 25 Code drawer type AC90 to 250 34 AC 2-wire - - 3 to 25mm About200(Packed state)   1PC 1 E2K-C25MY2 2M 39047355 229.99 SGD
Shipped after 2018-04-27
Operation indicator (red) Dedicated fixture Sensing object when approaching: NO AC100 to 220 Heat-resistant ABS Heat-resistant ABS Standard: 25 Pre-wired AC100 to 220 50/60Hz - - - AC 2-wire 3 to 25mm -   1PC 1 E2K-C25MY1 2M 08586304 229.99 SGD
In stock
Operation table shown (yellow) Dedicated fixture, M4 screw Sensing object when approaching: NC AC24 to 240,DC24 to 240 PBT PBT 3 to 20 Code drawer type AC20 to 250(50/60Hz),DC20 to 250 34 AC-DC dual-use 2-wire - - 3 to 20mm About240(Packed state)   1PC 1 E2K-C20MT2 2M 46505173 289.99 SGD
Shipped after 2018-05-18
Detection table shown (red) Dedicated fixture, M4 screw Sensing object when approaching: NC DC12 to 24 ripple (p-p) 10% or less Heat-resistant ABS Heat-resistant ABS 3 to 25 Code drawer type DC10 to 40 34 DC 3-wire NPN - - 3 to 25mm About200(Packed state)   1PC 1 E2K-C25ME2 2M 39047321 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the production site on site
4
From Japan
On 2017-06-30 09:14:19
Omron's sensor, quality was good without any problem at all.
This review is about item#39047321.

Related Products