Buy more than* S$200* and get FREE SHIPPING

Rotary Encoder Incremental Form E6A2-C

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Starting Torque (mN・m[gfcm])
1 or less
Maximum Ink Ejecting Frequency (kHz)
30
Output Shaft Allowable Thrust Load (N)
5
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Material (case)
Aluminum alloy
Output Type
NPN open collector output
Material (Body)
Metal parts: Aluminum
Material
Shaft: SUS420J2
...see all>
Product Options
ADD TO CART
Output Shaft Allowable Radial Load (N) Power Supply Voltage (V) Output Phase Cord Length (mm) Resolution Capability Materials (mounting bracket) Classification Allowable Number of Rotations (min-1r.p.m) Connection Method Moment of Inertia (kg / m2) Power Consumption Consumption Electric Current (mA) Duty Ratio Cord Length (m) Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Shaft Allowable Radial Load (N) Power Supply Voltage (V) Output Phase Cord Length (mm) Resolution Capability Materials (mounting bracket) Classification Allowable Number of Rotations (min-1r.p.m) Connection Method Moment of Inertia (kg / m2) Power Consumption Consumption Electric Current (mA) Duty Ratio Cord Length (m) Output Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC5 to 12 A phase 500 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS3C 100P/R 0.5M 08586417 119.99 SGD
Shipped after 2018-04-26
- DC5 to 12 A phase 500 360 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS3C 360P/R 0.5M 08586435 119.99 SGD
Shipped after 2018-05-23
- DC12 to 24 A-phase, B-phase, Z phase 500 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 30mA or less - - - Open collector output   1PC 1 E6A2-CWZ5C 100P/R 0.5M 08586611 159.99 SGD
Shipped after 2018-04-26
- DC12 to 24 A phase 500 10 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS5C 10P/R 0.5M 08586444 119.99 SGD
Shipped after 2018-04-26
- DC5 to 12 A-phase, B-phase, Z phase 500 500 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 30mA or less - - - Open collector output   1PC 1 E6A2-CWZ3C 500P/R 0.5M 08586602 169.99 SGD
In stock
10 DC5 to 12 A-phase, B-phase 500 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - - - Open collector output   1PC 1 E6A2-CW3C 100P/R 0.5M 08586505 129.99 SGD
In stock
- DC12 to 24 A phase 500 500 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS5C 500P/R 0.5M 08586496 139.99 SGD
Shipped after 2018-04-27
10 DC5 to 12 A-phase, B-phase, Z phase 500 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 30mA or less - - - Open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CWZ3C 100P/R 0.5M 08586584 149.99 SGD
Shipped after 2018-04-27
10 DC5 to 12 A-phase, B-phase 500 500 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - - - Open collector output   1PC 1 E6A2-CW3C 500P/R 0.5M 08586532 149.99 SGD
In stock
- DC5 to 12 A phase 500 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS3C 200P/R 0.5M 08586426 119.99 SGD
Shipped after 2018-05-28
- DC12 to 24 A phase 500 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS5C 100P/R 0.5M 08586462 119.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A phase 500 360 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS5C 360P/R 0.5M 08586487 119.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A phase 500 60 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS5C 60P/R 0.5M 08586453 119.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A-phase, B-phase, Z phase 500 500 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 30mA or less - - - Open collector output   1PC 1 E6A2-CWZ5C 500P/R 0.5M 08586636 169.99 SGD
In stock
- DC5 to 12 A phase 500 60 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS3C 60P/R 0.5M 08586401 119.99 SGD
Shipped after 2018-05-14
- DC12 to 24 A phase 500 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS5C 200P/R 0.5M 08586471 119.99 SGD
Shipped after 2018-04-26
- DC5 to 12 A-phase, B-phase, Z phase 500 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 30mA or less - - - Open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CWZ3C 200P/R 0.5M 08586593 149.99 SGD
Shipped after 2018-05-14
- DC12 to 24 A-phase, B-phase, Z phase 500 360 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 30mA or less - - - Open collector output   1PC 1 E6A2-CWZ5C 360P/R 0.5M 08586627 149.99 SGD
Shipped after 2018-04-26
- DC5 to 12 A-phase, B-phase 500 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - - - Open collector output   1PC 1 E6A2-CW3C 200P/R 0.5M 08586514 129.99 SGD
In stock
- DC5 to 12 A phase 500 10 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - Output: 50 +/- 25% - Open collector output   1PC 1 E6A2-CS3C 10P/R 0.5M 08586392 119.99 SGD
Shipped after 2018-05-15
- DC12 to 24 A-phase, B-phase 500 360 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - - - Open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CW5C 360P/R 0.5M 08586566 129.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A-phase, B-phase 500 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - - - Open collector output   1PC 1 E6A2-CW5C 100P/R 0.5M 08586541 129.99 SGD
In stock
- DC12 to 24 A-phase, B-phase 500 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less 20mA or less - - - Open collector output   1PC 1 E6A2-CW5C 200P/R 0.5M 08586557 129.99 SGD
Shipped after 2018-05-01
- DC12 to 24 A-phase, B-phase - 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less - 20 or less - 2 NPN open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CS5C 100P/R 2M 39059693 129.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A phase - 360 pulses / rotation iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less - 20 or less (Output) 50 +/- 25% 2 NPN open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CW5C 200P/R 2M 39059736 129.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A phase - 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less - 20 or less (Output) 50 +/- 25% 2 NPN open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CW5C 100P/R 2M 39059727 129.99 SGD
Shipped after 2018-04-27
10 DC5 to 12 A-phase, B-phase 500 360 pulses / rotation Iron, galvanized Incremental form : Up to 5000 Pre-wired 10 <SUP> -7 </ SUP> than 1 x 20mA or less - - - Open collector output   1PC 1 E6A2-CW3C 360P/R 0.5M 08586523 129.99 SGD
In stock
10 DC12 to 24 A-phase, B-phase 500 500 pulses / rotation Iron, galvanized Incremental form : Up to 5000 Pre-wired 10 <SUP> -7 </ SUP> than 1 x 20mA or less - - - Open collector output   1PC 1 E6A2-CW5C 500P/R 0.5M 08586575 149.99 SGD
In stock
- DC12 to 24 A-phase, B-phase - 200 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less - 20 or less - 2 NPN open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CS5C 200P/R 2M 39059702 129.99 SGD
Shipped after 2018-04-27
- DC12 to 24 A phase - 100 pulses / revolution iron and dip galvanizing Incremental Encoders Max: 5000 Code drawer type 1 x 10 <SUP> -7 </ SUP> or less - 20 or less (Output) 50 +/- 25% 2 NPN open collector output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6A2-CS5C 360P/R 2M 39059711 129.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cardboard feed machine
5
From Japan
On 2017-05-28 19:20:04
We are counting the length of corrugated cardboard pulses, but it works stably.
This review is about item#8586417.

Related Products