Buy more than* S$200* and get FREE SHIPPING

Rotary encoder Incremental type E6B2-C

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
100
Output Shaft Allowable Thrust Load (N)
20
Output Shaft Allowable Radial Load (N)
30
Material (case)
ABS
Protection Structure
IEC STANDARD IP50
Material (Body)
Aluminum
Material
Shaft: SUS420J2
...see all
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Connection Method Moment of Inertia (kg / m2) Output Weight (g) Accessories Starting Torque (mN・m[gfcm]) Output Phase Cord Length (mm) Resolution Capability Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Connection Method Moment of Inertia (kg / m2) Output Weight (g) Accessories Starting Torque (mN・m[gfcm]) Output Phase Cord Length (mm) Resolution Capability Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 2 2000 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 2000P/R 2M 39059772 329.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Voltage output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 100 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ3E 100P/R 0.5M 39059815 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Voltage output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 100 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ3E 100P/R 2M 39059824 189.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Voltage output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 500 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ3E 500P/R 0.5M 39059833 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 100 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 100P/R 2M 39059867 209.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 1500 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 1500P/R 0.5M 08586821 289.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 300 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 300P/R 0.5M 08586742 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner 0.98 A-phase, B-phase, Z phase 0.5 50 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 50P/R 0.5M 08586706 189.90 SGD
In stock
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 600 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 600P/R 2M 39059973 199.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 0.5 1000 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 1000P/R 0.5M 39059745 299.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 2 1000 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 1000P/R 2M 39059754 309.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 1200 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 1200P/R 0.5M 08586812 289.90 SGD
Shipped after 2017-08-24
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 200 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 200P/R 0.5M 08586733 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 400 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 400P/R 0.5M 08586767 189.90 SGD
Shipped after 2017-08-24
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 1000 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 1000P/R 2M 39059851 259.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner 0.98 A-phase, B-phase, Z phase 0.5 100 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 100P/R 0.5M 08586724 189.90 SGD
In stock
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 200 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 200P/R 2M 39059894 209.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 500 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 500P/R 0.5M 08586776 189.90 SGD
In stock
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 60 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 60P/R 0.5M 08586715 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 0.5 2000 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 2000P/R 0.5M 39059763 319.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 0.5 600 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 600P/R 0.5M 39059806 239.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Voltage output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 600 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ3E 600P/R 0.5M 39059842 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 10 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 10P/R 2M 39059876 199.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 1800 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 1800P/R 0.5M 08586837 289.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 2000 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 2000P/R 0.5M 08586846 289.90 SGD
In stock
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 20 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 20P/R 0.5M 08586672 189.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 20 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 20P/R 2M 39059903 199.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 300 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 300P/R 2M 39059912 199.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 360 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 360P/R 2M 39059921 199.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 40 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 40P/R 0.5M 08586697 189.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 40 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 40P/R 2M 39059946 199.90 SGD
Shipped after 2017-09-27
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 500 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 500P/R 2M 39059955 199.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 0.5 400 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 400P/R 0.5M 39059781 239.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 10 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 10P/R 0.5M 08586663 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 30 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 30P/R 0.5M 08586681 189.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 720 pulses / rotation Incremental Encoders   1PC 1 E6B2-CWZ6C 720P/R 0.5M 08586794 269.90 SGD
Shipped after 2017-08-24
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Line driver output - Coupling, hexagon spanner - A, -A, B, -B, Z, -Z phase 2 500 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ1X 500P/R 2M 39059797 249.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 0.5 1000 pulses / revolution Incremental Encoders   1PC 1 E6B2-CWZ6C 1000P/R 0.5M 08586803 269.90 SGD
In stock
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 400 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 400P/R 2M 39059937 199.90 SGD
Shipped after 2017-08-28
Max: 6000 Code drawer type 1 x 10 <SUP> -6 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 2000 pulses / rotation Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 2000P/R 2M 39059885 289.90 SGD
Shipped after 2017-08-23
Max: 6000 Code drawer type 3 x 10 <SUP> -7 </ SUP> or less Open collector output (NPN output) - Coupling, hexagon spanner - A-phase, B-phase, Z phase 2 50 pulses / revolution Incremental Encoders *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 50P/R 2M 39059964 209.90 SGD
Shipped after 2017-08-28
Best: 6000 Code drawer type 3 x 10^-7 below Open collector output (NPN output) About 100 Coupling, hex wrench 0.98 below A phase, B-phase, Z phase 0.5 600 pulses / rotation Incremental form   1PC 1 E6B2-CWZ6C 600P/R 0.5M 08586785 189.90 SGD
In stock
Maximum: 6000 Pre-wired models Below 3x10<SUP>-7</SUP> Open collector output (NPN output) - Couplings, Hexagon spanner less than 0.98 A phase, B phase, Z phase 0.5 360 Pulse / revolution Incremental form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E6B2-CWZ6C 360P/R 0.5M 08586751 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Driver management maintenance time
5
From Japan
On 2017-04-01 11:54:01
It is a top-notch manufacturer product and is safe and satisfying. I am satisfied with the price as well.
This review is about item#8586672.

Related Products