Buy more than* S$200* and get FREE SHIPPING

Rotary Encoder

5.00 (1)
Shaft (Material)
SUS420J2
Output Shaft Allowable Thrust Load (N)
30
Output Shaft Allowable Radial Load (N)
50
Cord Length (m)
2
...see all>
Product Options
ADD TO CART
Output Phase Material (Body) Resolution Capability Maximum Ink Ejecting Frequency (kHz) Starting Torque (mN・m[gfcm]) Classification Material (case) Allowable Number of Rotations (min-1r.p.m) Connection Method Moment of Inertia (kg / m2) Output Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Phase Material (Body) Resolution Capability Maximum Ink Ejecting Frequency (kHz) Starting Torque (mN・m[gfcm]) Classification Material (case) Allowable Number of Rotations (min-1r.p.m) Connection Method Moment of Inertia (kg / m2) Output Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 200P/R 2M 08586986 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 300P/R 2M 08586995 279.99 SGD
Shipped after 2018-03-01
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 800P/R 2M 08587056 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 1200P/R 2M 08587083 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 50P/R 2M 08586952 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 60P/R 2M 08586961 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 400P/R 2M 08587013 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 500P/R 2M 08587022 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 720P/R 2M 08587047 319.99 SGD
Shipped after 2018-03-01
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 20P/R 2M 08586925 279.99 SGD
Shipped after 2018-03-01
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 30P/R 2M 08586934 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 40P/R 2M 08586943 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 1024P/R 2M 08587074 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 1500P/R 2M 08587092 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 10P/R 2M 08586916 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 1800P/R 2M 08587101 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 100P/R 2M 08586977 279.99 SGD
Shipped after 2018-03-01
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ6C 1000P/R 2M 08587065 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ1X 360P/R 2M 39060016 299.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ1X 2000P/R 2M 39060007 349.99 SGD
Shipped after 2018-03-01
- - - 50 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ5B 100P/R 2M 39060052 279.99 SGD
Shipped after 2018-03-02
- - - 50 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ5B 360P/R 2M 39060061 279.99 SGD
Shipped after 2018-03-02
- - - 50 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ5B 500P/R 2M 39060077 279.99 SGD
Shipped after 2018-03-14
A phase, B-phase, Z phase Aluminum 360 pulses / rotation 100 10 or less Incremental form Zinc alloy High: 6000 Code drawer type 3x10 <SUP> over 7 </ SUP> or less Open collector output (NPN output) About 400 (packing state)   1PC 1 E6C2-CWZ6C 360P/R 2M 08587004 279.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 2000P/R 2M 08587117 309.99 SGD
In stock
- - - 100 - - - - - - - -   1pc 1 E6C2-CWZ6C 600P/R 2M 08587031 279.99 SGD
In stock
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ1X 1024P/R 2M 39059991 349.99 SGD
Shipped after 2018-03-02
- - - 50 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ5B 600P/R 2M 39060086 279.99 SGD
Shipped after 2018-04-06
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ3E 500P/R 2M 39060034 279.99 SGD
Shipped after 2018-03-02
- - - 50 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ5B 1000P/R 2M 39060043 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ3E 1000P/R 2M 39060025 319.99 SGD
Shipped after 2018-03-02
- - - 100 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E6C2-CWZ1X 1000P/R 2M 39059982 349.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of management equipment for construction equipment
5
From Japan
On 2014-05-03 10:17:34
Although I had purchased it from a trading company, I was told that it will rise from April and switched to purchase from Monotaro. I purchase it on the day of the campaign in the category so I have a lot of inventory, but it is still saved because the cost is suppressed.
This review is about item#08586961.

Related Products