Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Pressure Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fluid
Non-corrosive gases, non-flammable gas
Pressure Type
Gauge pressure
Operating Mode
Hysteresis mode, window mode, auto teaching mode
Vibration Resistance
10 to 500Hz double amplitude 1mm 150m / s 2 X, Y, Z each direction 11min x 3 sweep
Protection Circuit
Reverse connection, load short-circuit protection
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 100
Response Time
ON / OFF output: 5ms or less
Material (case)
Heat-resistant ABS
Cord Length (m)
2
Withstand Voltage
AC1000V 1min
Protection Structure
IEC standard IP50
Material
Pressure port: aluminum die-cast
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Linearity Connection Method Pressure Resistance (MPa) Withstanding Pressure (kPa) Weight (g) Setting Range Repeat Accuracy Effect of Temperature Pressure Range (Pa) Voltage Influence Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Linearity Connection Method Pressure Resistance (MPa) Withstanding Pressure (kPa) Weight (g) Setting Range Repeat Accuracy Effect of Temperature Pressure Range (Pa) Voltage Influence Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Code drawer 1.5 - About110(Packed state) - - - 0 to 1M - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E8F2-B10B 39060427 189.99 SGD
Shipped after 2018-06-29
- Code drawer type 1.5 - - Pressure: 0 to 1MPa - - 0 to 1M -   1PC 1 E8F2-B10C 08587345 209.99 SGD
Shipped after 2018-06-25
- Code drawer type - 400 - Pressure: 0 to 100kPa - - 0 to 100k -   1PC 1 E8F2-A01C 08587336 209.99 SGD
Shipped after 2018-06-25
. F.S following + 1%: linear output Code drawer type - 400 - Pressure: 0 to -101kPa . F.S following +/- 1%: ON / OFF output +/- F.S. Less than 3% 0 to -101k +/- F.S. Less than 1.5%   1PC 1 E8F2-AN0C 08587354 199.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products