Buy more than* S$200* and get FREE SHIPPING

Solid State - Relay G3NA

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
1000
Withstand Voltage
AC1500V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Voltage Load (V) Output ON Voltage Drop Working Voltage (V) Rated Voltage (V) Surge Current Tolerance Dose (A) Rated Load Voltage (V) Weight (g) Load Current (A) Ambient Humidity Input Impedance Indicator Lamp Insulation Resistance (Mohm) Insulation Method Operating Voltage Compatible Output Load Release Voltage Zero Cross Function Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage Load (V) Output ON Voltage Drop Working Voltage (V) Rated Voltage (V) Surge Current Tolerance Dose (A) Rated Load Voltage (V) Weight (g) Load Current (A) Ambient Humidity Input Impedance Indicator Lamp Insulation Resistance (Mohm) Insulation Method Operating Voltage Compatible Output Load Release Voltage Zero Cross Function Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC75 ~ 264 1.6V (RMS) below DC19.2 ~ 28.8 DC24 45 (60Hz, 1 cycle) AC100 ~ 240 About fifty 0.1 to 3 (at 40 degree C ) 45 ~ 85% RH 2k ohm +/- 20% Yes 100 or more (at DC500V mega) Photo triac DC19.2V below 3A AC100 ~ 240V DC1V more Nothing   1PC 1 G3F-203SLN DC24 39065731 26.99 SGD
In stock
AC75 to 264 1.6V (RMS) following AC150 to 250 AC200/220 45 (60Hz, 1 cycle) AC100 to 240 About50 - 45 to 85%RH 72kohm +/- 20% Yu More than 100 (at DC500V mega) Photocoupler AC150V following 2A AC100 to 240V AC40V or more Yu *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3F-202SN AC200/220 39065713 41.99 SGD
Shipped after 2018-03-02
AC75 to 264 1.6V (RMS) following DC9.6 to 14.4 DC12 45 (60Hz, 1 cycle) AC100 to 240 About50 - 45 to 85%RH 900ohm +/- 20% Yu More than 100 (at DC500V mega) Phototriac DC9.6V following 3A AC100 to 240V DC1V more Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3F-203SLN DC12 39065722 30.99 SGD
Shipped after 2018-03-02
AC75 to 264 1.6V (RMS) following DC3 to 28 DC4 to 24 45 (60Hz, 1 cycle) AC100 to 240 About50 - 45 to 85%RH 1.5kohm-10 to 1.5kohm + 20% Nothing More than 100 (at DC500V mega) Photocoupler DC3V following 3A AC100 to 240V DC1V more Yu   1PC 1 G3F-203S DC3-28 08588921 38.99 SGD
In stock
AC75 to 264 1.6V (RMS) following AC75 to 125 AC100/110 45 (60Hz, 1 cycle) AC100 to 240 About50 - 45 to 85%RH 41kohm +/- 20% Yu More than 100 (at DC500V mega) Photocoupler AC75V following 2A AC100 to 240V AC20V or more Yu   1PC 1 G3F-202SN AC100/110 08588903 38.99 SGD
Shipped after 2018-03-02
AC75 - 264 1.6V or less (RMS) DC4 - 48 DC5 - 24 45 (60 Hz, 1 cycle) AC100 - 240 About 50 0.1-3 (At 40 degree) 45 - 85%RH 1.5kohm-10?1.5kohm+20% Available 100 or more (for DC500V meggers) Photo coupler Less than DC4V 3A AC100 - 240V More than DC1V Available   1PC 1 G3F-203SN DC5-24 08588894 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Control of pattern alignment synchronous solenoid of three-way seal machine
1
From Japan
On 2009-06-01 19:38:48
As ordered code list information output compatible load was 5 ~ 100V, it was ordered, but in actuality it is AC load specification and can not be used. It is thought that specification of DC 100V is G3FD - 102SN DC 5-24. In addition to looking at the list, we recommend checking the manufacturer's specifications.
This review is about item#08588921.

Related Products