Buy more than* S$200* and get FREE SHIPPING

Solid State Relay G3FD

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance (m/s2)
1000
Output ON Voltage Drop
1.5V or less
Ambient Humidity
45 to 85%RH
Withstand Voltage
AC1500V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Operating Voltage Working Voltage (V) Release Voltage Rated Voltage (V) Leakage Current (mA) Weight (g) Rated Load Voltage (V) Surge Current Tolerance Dose (A) Input Impedance Load Current (A) Recovery Time (ms) Insulation Resistance (Mohm) Insulation Method Indicator Lamp Compatible Output Load Operating Time (ms) Voltage Load (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Voltage Working Voltage (V) Release Voltage Rated Voltage (V) Leakage Current (mA) Weight (g) Rated Load Voltage (V) Surge Current Tolerance Dose (A) Input Impedance Load Current (A) Recovery Time (ms) Insulation Resistance (Mohm) Insulation Method Indicator Lamp Compatible Output Load Operating Time (ms) Voltage Load (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC4V following DC4 to 28 DC1V or more DC5 to 24 5 or less (DC50V) About 50 DC4 to 48 18(10ms) 1.5kohm-10 - 1.5kohm +20% 0.1 to 3 (at 40 deg C) 2 or less 100 or more (by DC500V mega) Photo coupler Yes 3A DC4 to 48V 0.5 or less DC3 to 52.8 1PC 1 G3FD-X03SN DC5-24 08588912 40.99 SGD
In stock
DC3V following DC4 to 28 DC1V more DC5 to 24 0.1 or less (at DC100V) About50 DC5 to 110 10(10ms) 1.5kohm-10 to 1.5kohm + 20% 0.1 to 2 (at 40deg C) 2.5 or less More than 100 (at DC500V mega) Photocoupler Yu 2A DC5 to 110V 0.5 or less DC3 to 125 1PC 1 G3FD-102SN DC5-24 39065765 40.99 SGD
In stock
DC3V following AC75 to 125 DC1V more AC100/110 - About50 DC5 to 110 10(10ms) 1.5kohm-10 to 1.5kohm + 20% - 20 or less More than 100 (at DC500V mega) Photocoupler Yu 2A DC5 to 110V 20 or less DC3 to 125 1PC 1 G3FD-102SN AC100/110 39065747 43.99 SGD
Shipped after 2018-01-26
DC3V following AC150 to 250 DC1V more AC200/220 - About50 DC5 to 110 10(10ms) 1.5kohm-10 to 1.5kohm + 20% - 20 or less More than 100 (at DC500V mega) Photocoupler Yu 2A DC5 to 110V 20 or less DC3 to 125 1PC 1 G3FD-102SN AC200/220 39065756 40.99 SGD
Shipped after 2018-01-26
DC3V following DC4 to 28 DC1V more DC5 to 24 5 or less (at DC50V) About50 DC4 to 48 18(10ms) 1.5kohm-10 to 1.5kohm + 20% - 2 or less More than 100 (at DC500V mega) Photocoupler Yu 3A DC4 to 48V 0.5 or less DC3 to 52.8 1PC 1 G3FD-X03SN-VD DC5-24 39065774 40.99 SGD
In stock
DC3V following DC3 to 28 DC1V more DC4 to 24 5 or less (at DC50V) About50 DC4 to 48 18(10ms) 1.5kohm-10 to 1.5kohm + 20% - 2 or less More than 100 (at DC500V mega) Photocoupler Nothing 3A DC4 to 48V 0.5 or less DC3 to 52.8 1PC 1 G3FD-X03S DC3-28 08588937 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making a board
5
From Japan
On 2015-10-02 16:44:12
Different model number, buy with hurry! It arrived the next day, somehow it was safe, it was saved!
This review is about item#39065765.

Related Products