Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Daily Time Switch H5F

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Storage Temperature Range (degree c) Power Supply Voltage (V) Case Color Power Consumption Allowable Voltage Range Ambient Humidity Operating Temperature Range (deg C) Language Display Weight (g) Mounting Direction Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Temperature Range (degree c) Power Supply Voltage (V) Case Color Power Consumption Allowable Voltage Range Ambient Humidity Operating Temperature Range (deg C) Language Display Weight (g) Mounting Direction Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC100 to 240V 50 / 60Hz (shared) Light gray (Munsell 5Y7 / 1) About 2.4VA (AC264V-time) 85-110% of the supply voltage 35 to 85% (No freezing) -10 to +55 Japanese table \ Symbol About130 Warp direction   1PC 1 H5F-FA 08589594 239.99 SGD
In stock
(No freezing) -25 to +65 deg C AC100 to 240V 50 / 60Hz (shared) Light gray (Munsell 5Y7 / 1) About 2.4VA (AC264V-time) 85-110% of the supply voltage 35 to 85% (No freezing) -10 to +55 English Table \ Symbol About115 Warp direction *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5F-B 39074287 239.99 SGD
Shipped after 2018-06-25
- AC100-240V 50 / 60 Hz (shared) Light grey (MUNSELL 5Y7/1) About 2.4 VA(s) (during AC264 V) 85 to 110% of power supply voltage 35 - 85% -10-+55 (however, don't freeze) Japanese Notation About 115 Longitudinal direction   1PC 1 H5F-A 08589585 239.99 SGD
In stock
- AC100-240V 50 / 60 Hz (common use) Light gray (Mansel 5Y7/1) About 2.4 VA(s) (during AC264 V) 85 to 110% of power supply voltage 35 - 85% -10-+55 (not in cases of freezing) Japanese Notation About 160 Portrait Orientation   1PC 1 H5F-KA 08589603 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Start work at business trip work · Break · Sound buzzer at work end time.
5
From Japan
On 2018-05-12 17:27:50
I used the old model already for about 30 years but it finally broke down. If it is confirmed that the cause is not the only part of the backup battery inside, it will be impossible for themselves. Newly purchased. Although there is a new function, setup does not change almost, it is easy to understand and easy. Recommended to organize a weekly program.
This review is about item#8589585.
Management in manufacturing process
5
From Japan
On 2018-01-29 11:04:16
With only confirming the part number, I made a mistake orders. Delivery was also made quickly.
This review is about item#8589585.

Related Products