Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Time Switch H5S

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Type Weight (g) Set Value Power Supply Voltage (V) Allowable Voltage Range Ambient Humidity Case Color Language Display Power Consumption Opreration Method Installation Method Pricision Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Set Value Power Supply Voltage (V) Allowable Voltage Range Ambient Humidity Case Color Language Display Power Consumption Opreration Method Installation Method Pricision Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weekly 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) English Table \ Symbol About 2.9VA (AC264V-time) Quartz digital system Table \ mounting surface (Clockwise) standard *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5S-WFB2 39074341 249.99 SGD
Shipped after 2018-06-25
Weekly 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 2.9VA (AC264V-time) Quartz digital system Embedded mounting (Clockwise) standard   1PC 1 H5S-WA2 08589621 279.99 SGD
In stock
Year 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 3.2VA (AC264V-time) Quartz digital system Table \ mounting surface (Clockwise) temperature compensation   1PC 1 H5S-YFA2-X 08589673 389.99 SGD
Shipped after 2018-06-21
Year 4ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 3.5VA (AC264V-time) Quartz digital system Embedded mounting (Clockwise) temperature compensation   1PC 1 H5S-YA4-X 08589682 529.99 SGD
In stock
Weekly 2ch About200 Smallest unit: 1min Unit DC24 85-120% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 0.8W (DC28.8V time) Quartz digital system Table \ mounting surface (Clockwise) standard *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5S-WFA2D 39074332 269.99 SGD
Shipped after 2018-06-22
Year 4ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 3.5VA (AC264V-time) Quartz digital system Table \ mounting surface (Clockwise) temperature compensation   1PC 1 H5S-YFA4-X 08589691 529.99 SGD
Shipped after 2018-06-25
Year 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) English Table \ Symbol About 3.2VA (AC264V-time) Quartz digital system Embedded mounting (Clockwise) temperature compensation *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5S-YB2-X 39074357 319.99 SGD
Shipped after 2018-07-23
Year 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 3.2VA (AC264V-time) Quartz digital system Embedded mounting (Clockwise) temperature compensation   1PC 1 H5S-YA2-X 08589664 399.99 SGD
Shipped after 2018-06-22
Year 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) English Table \ Symbol About 3.2VA (AC264V-time) Quartz digital system Table \ mounting surface (Clockwise) temperature compensation *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5S-YFB2-X 39074366 319.99 SGD
Shipped after 2018-07-02
Weekly 2ch About200 Smallest unit: 1min Unit AC100 to 240 (50 / 60Hz shared) 85-110% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) English Table \ Symbol About 2.9VA (AC264V-time) Quartz digital system Embedded mounting (Clockwise) standard *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5S-WB2 39074314 279.99 SGD
Shipped after 2018-06-25
Weekly 2ch About200 Smallest unit: 1min Unit DC24 85-120% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) English Table \ Symbol About 0.8W (DC28.8V time) Quartz digital system Embedded mounting (Clockwise) standard *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H5S-WB2D 39074323 269.99 SGD
Shipped after 2018-06-25
Weekly 2ch About200 Smallest unit: 1min Unit DC24 85-120% of the supply voltage 25 to 85% Light gray (Munsell 5Y7 / 1) Japanese table \ Symbol About 0.8W (DC28.8V time) Quartz digital system Embedded mounting (Clockwise) standard   1PC 1 H5S-WA2D 39074305 279.99 SGD
In stock
Weekly 2ch About 200 Minimum unit : 1min unit AC100?240(50/60Hz combined use) 85 to 110% of power supply voltage 25 - 85% Light grey (MUNSELL 5Y7/1) Japanese Notation About 2.9VA (At AC264V) Digital Quartz Method Surface mounting (Clock) standard   1PC 1 H5S-WFA2 08589637 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation management of the freezer
5
From Japan
On 2015-07-16 16:01:43
Purchased to suppress the peak demand of electricity. Because it can be set for each day of the week, holiday mode was made. With the operation on the 10th, we got the original. We will purchase another (already), control the 12 fans and plan to further conserve power.
This review is about item#08589637.

Related Products