Buy more than* S$200* and get FREE SHIPPING

E5CN/E5CN-U Basic-type Digital Temperature Controller

5.00 (2)
Dimension (mm)
48x48
...see all>
Product Options
ADD TO CART
Type Event Input Number of Outputs Weight (g) Power Consumption (VA) Case Color Communication Function Insulation Resistance (Mohm) Integration Time (I) Body Weight (g) Ambient Humidity Proportional Band (P) Control Period Power Supply Voltage (V) Allowable Voltage Range Output Power Consumption Sampling Period Terminal Shape Auxiliary Output Character Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Event Input Number of Outputs Weight (g) Power Consumption (VA) Case Color Communication Function Insulation Resistance (Mohm) Integration Time (I) Body Weight (g) Ambient Humidity Proportional Band (P) Control Period Power Supply Voltage (V) Allowable Voltage Range Output Power Consumption Sampling Period Terminal Shape Auxiliary Output Character Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal block type None - Fitting : About 10 Max:7.5 Black None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Current output - 250ms - None PV:11,SV:6.5   1PC 1 E5CN-CT 08590136 -
Discontinued
[x]
Terminal block type Two point 2-point auxiliary output Fitting : About 10 Max:7.5 Black None More than 20 (at DC500V mega) 0 to 3999s (1s units) About150 10-80% relative humidity 0.1 to 999.9EU (0.1EU units) 0.5, 1 to 99s (1s units) - 85-110% of the supply voltage Relay - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-R2HBT 08590172 -
Discontinued
[x]
Terminal block type Two point 2-point auxiliary output Fitting : About 10 Max:7.5 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Relay - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-R2HBT-W 37652404 -
Discontinued
[x]
Plug-in type None 1 point auxiliary output About10: mounting Bracket (Max)6 Black None - - About110 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - 1 point PV/11,SV/6.5   1PC 1 E5CN-Q1TU 37652307 -
Discontinued
[x]
Plug-in type None - About10: mounting Bracket (Max)6 Black None - - About110 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - None PV/11,SV/6.5   1PC 1 E5CN-QTU 37652291 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Black RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-Q2HH03T-FLK 37652237 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Silver RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-Q2H03T-W-FLK 37652386 -
Discontinued
[x]
Terminal block type Two point 2-point auxiliary output Fitting : About 10 Max:7.5 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Current output - 250ms - Two point PV:11,SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C2BT-W 37652343 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 AC100V time: 3.0 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Relay - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-R2T-W 37652413 -
Discontinued
[x]
Plug-in type None 2-point auxiliary output About10: mounting Bracket (Max)6 Black None - - About110 10-80% relative humidity - - - 85-110% of the supply voltage Relay - 250ms - Two point PV/11,SV/6.5   1PC 1 E5CN-R2TU 37652282 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Black RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Current output - 250ms - Two point PV:11,SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C203T-FLK 37652203 -
Discontinued
[x]
Terminal block type Two point 2-point auxiliary output Fitting : About 10 Max:7.5 Black None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Current output - 250ms - Two point PV:11,SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C2BT 37652194 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Black RS-485 communication with More than 20 (at DC500V mega) 0 to 3999s (1s units) About150 10-80% relative humidity 0.1 to 999.9EU (0.1EU units) 0.5, 1 to 99s (1s units) - 85-110% of the supply voltage Relay - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-R2H03T-FLK 37652246 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Silver RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Current output - 250ms - Two point PV:11,SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C203T-W-FLK 37652352 -
Discontinued
[x]
Plug-in type None 1 point auxiliary output About10: mounting Bracket (Max)6 Black None - - About110 10-80% relative humidity - - - 85-110% of the supply voltage Relay - 250ms - 1 point PV/11,SV/6.5   1PC 1 E5CN-R1TU 37652273 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Silver RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Relay - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-R2H03T-W-FLK 37652431 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Black RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Relay - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-R2HH03T-FLK 37652255 -
Discontinued
[x]
Terminal block type Two point 2-point auxiliary output Fitting : About 10 Max:7.5 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-Q2HBT-W 37652395 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-Q2T-W 37652361 -
Discontinued
[x]
Terminal block type None 2-point auxiliary output Fitting : About 10 Max:7.5 Black RS-485 communication with More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - Two point PV:11,SV:6.5   1PC 1 E5CN-Q2H03T-FLK 37652212 -
Discontinued
[x]
Terminal block type None - Fitting : About 10 Max:7.5 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - None PV:11,SV:6.5   1PC 1 E5CN-QT-W 37652377 -
Discontinued
[x]
Terminal block type None - Fitting : About 10 Max:7.5 Silver None More than 20 (at DC500V mega) - About150 10-80% relative humidity - - - 85-110% of the supply voltage Current output - 250ms - None PV:11,SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-CT-W 37652334 -
Discontinued
[x]
Plug-in type None 2-point auxiliary output About10: mounting Bracket (Max)6 Black None - - About110 10-80% relative humidity - - - 85-110% of the supply voltage Voltage output (SSR drive) - 250ms - Two point PV/11,SV/6.5   1PC 1 E5CN-Q2TU 37652316 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-CTD AC/DC24 39056997 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms 11 Pin (Plug-in type) 1 point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Q1TDU AC/DC24 39057636 -
Discontinued
[x]
- - - - - Silver RS-485 communication with - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R2H03T-W-FLK AC100-240 39057907 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R2TD AC/DC24 39057977 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RL AC100-240 39058013 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RQ2HHT AC100-240 39058056 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RQ2HT AC100-240 39058065 -
Discontinued
[x]
- - - - - Silver - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RQ2HT-W AC100-240 39058074 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RTD AC/DC24 39058092 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms 11 Pin (Plug-in type) - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RTDU AC/DC24 39058101 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Y2HBT AC100-240 39058135 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Y2T AC100-240 39058144 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms 11 Pin (Plug-in type) 1 point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R1LU AC100-240 39057864 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms 11 Pin (Plug-in type) 1 point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R1TDU AC/DC24 39057873 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R2L AC100-240 39057952 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms 11 Pin (Plug-in type) Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R2TDU AC/DC24 39057986 -
Discontinued
[x]
- - - - - Black RS-485 communication with - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RQ203T-FLK AC100-240 39058031 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RQ2BT AC100-240 39058047 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-QQ2HT AC100-240 39057803 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-QTD AC/DC24 39057837 -
Discontinued
[x]
- - - - - Silver - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-RL-W AC100-240 39058022 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-QQ2HHT AC100-240 39057794 -
Discontinued
[x]
- - - - - Black RS-485 communication with - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-R2HH03L-FLK AC100-240 39057934 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-QQ2HTD AC/DC24 39057812 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 6VA(Max) (Input) 250ms 11 Pin (Plug-in type) Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C2LU AC100-240 39056911 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C2TD AC/DC24 39056936 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 6VA(Max) (Input) 250ms 11 Pin (Plug-in type) 1 point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C1LU AC100-240 39056841 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C2L AC100-240 39056902 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 4VA/2W (Input) 250ms 11 Pin (Plug-in type) - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-CTDU AC/DC24 39057006 -
Discontinued
[x]
- - - - - Silver - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Q2L-W AC100-240 39057733 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Q2TD AC/DC24 39057751 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Q2HBTD AC/DC24 39057697 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Q2L AC100-240 39057724 -
Discontinued
[x]
- - - - - Black RS-485 communication with - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-QQ203T-FLK AC100-240 39057785 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-CQ2HHT AC100-240 39056972 -
Discontinued
[x]
- - - - - Black RS-485 communication with - - - 25-85% relative humidity - - AC/DC24 85-110% of the supply voltage - 5VA/3W(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-Q2H03TD-FLK AC/DC24 39057654 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 7.5VA(Max) (Input) 250ms Terminal block type Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-CQ203T-FLK AC100-240 39056963 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 6VA(Max) (Input) 250ms 11 Pin (Plug-in type) - PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-CTU AC100-240 39057015 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 6VA(Max) (Input) 250ms 11 Pin (Plug-in type) 1 point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C1TU AC100-240 39056857 -
Discontinued
[x]
- - - - - Black - - - - 25-85% relative humidity - - AC100 to 240 85-110% of the supply voltage - 6VA(Max) (Input) 250ms 11 Pin (Plug-in type) Two point PV:11, SV:6.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5CN-C2TU AC100-240 39056945 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - 250ms - - PV/11,SV/6.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E5CN-Q2TU 21244213 -
Discontinued
[x]
Terminal-block type Without - Fitings: About 10 Maximum: 7.5 Black Without 20 or more (with DC500V mega) 0-3999s (1-s unit) About 150 10 to 80% Relative humidity 0.1 - 999.9EU (0.1EU unit) 0.5, 1-99s (1-s unit) - 85 to 110% of power supply voltage Relay - 250ms - Without PV:11, SV:6.5   1PC 1 E5CN-RT 08590111 -
Discontinued
[x]
Terminal-block type Nothing - Installing fixture: about 10 Maximum: 7.5 Black Nothing 20 or more (with DC500V megger) 0-3999s (1s unit) About 150 Relative humidity 10?80% 0.1 - 999.9EU (0.1EU unit) 0.5, 199s(1s unit) - 85 to 110% of power supply voltage Voltage output ( for SSR drive ) - 250ms - Nothing PV:11, SV:6.5   1PC 1 E5CN-QT 08590127 -
Discontinued
[x]
Terminal-block type Nothing Auxiliary output 2 points Installing fixture: about 10 AC100V: 3.0 Black Nothing 20 or more (with DC500V megger) 0-3999s (1s unit) About 150 Relative humidity 10?80% 0.1 - 999.9EU (0.1EU unit) 0.5, 199s(1s unit) - 85 to 110% of power supply voltage Relay - 250ms - 2 Points PV:11, SV:6.5   1PC 1 E5CN-R2T 08590145 -
Discontinued
[x]
Terminal-block type Nothing Auxiliary output 2 points Installing fixture: about 10 Maximum: 7.5 Black Nothing 20 or more (with DC500V megger) 0-3999s (1s unit) About 150 Relative humidity 10?80% 0.1 - 999.9EU (0.1EU unit) 0.5, 199s(1s unit) - 85 to 110% of power supply voltage Voltage output ( for SSR drive ) - 250ms - 2 Points PV:11, SV:6.5   1PC 1 E5CN-Q2T 08590154 -
Discontinued
[x]
Terminal-block type Nothing Auxiliary output 2 points Installing fixture: about 10 Maximum: 7.5 Black Nothing 20 or more (with DC500V megger) 0-3999s (1s unit) About 150 Relative humidity 10?80% 0.1 - 999.9EU (0.1EU unit) 0.5, 199s(1s unit) - 85 to 110% of power supply voltage Current output - 250ms - 2 Points PV:11, SV:6.5   1PC 1 E5CN-C2T 08590163 -
Discontinued
[x]
Terminals block type 2 Auxiliary output 2 points Installing fixture: about 10 Maximum: 7.5 Black Not available 20 or more (with DC500V mega) 0-3999s (1s unit) About 150 Relative humidity 10 to 80% 0.1 - 999.9EU (0.1EU unit) 0.5, 1-99s(1s unit) - 85 to 110% of power supply voltage Voltage output (for SSR drive) - 250ms - 2 PV:11, SV:6.5   1PC 1 E5CN-Q2HBT 37652221 -
Discontinued
[x]
Plug in type Not available - Installing fixture: about 10 (Maximum) 6 Black Not available - 0-3999s (1s unit) About 110 Relative humidity 10 to 80% 0.1 - 999.9EU (0.1EU unit) 0.5, 1-99s(1s unit) - 85 to 110% of power supply voltage Relay - 250ms - Not available PV/11, SV/6.5   1PC 1 E5CN-RTU 37652264 -
Discontinued
[x]
Terminals block type Not available - Installing fixture: about 10 Maximum: 7.5 Silver Not available 20 or more (with DC500V mega) 0-3999s (1s unit) About 150 Relative humidity 10 to 80% 0.1 - 999.9EU (0.1EU unit) 0.5, 1-99s(1s unit) - 85 to 110% of power supply voltage Relay - 250ms - Not available PV:11, SV:6.5   1PC 1 E5CN-RT-W 37652422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Installation of power distribution board, on / off of burner
5
From Japan
On 2017-05-25 15:01:30
Compatibility with pt100 is good, setting was also easy. It would have been better if the electricity distribution map was easy to see a little more.
This review is about item#8590145.
Humidity controller
5
From Japan
On 2013-06-26 16:40:56
The thing which I used until now, the digital display became hard to see, I bought it. It was cheaper than others and I bought omron products during the discount period, so I bought a total of 6 pieces very profitable. There is nothing wrong with the use.
This review is about item#08590145.

Related Products