Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Time Counter H7HP

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Voltage Range
85-110% of the rated power supply voltage
Impact Resistance (Malfunction)
3 times for each 196m / s 2 3 axis in each direction
Electrostatic Yield Strength
Display part: 8kV (malfunction), 15kV (destruction) dip switch unit: 4kV (malfunction), 8kV (destruction)
Reset Method
External reset, manual reset
Storage Temperature Range (degree c)
(No freezing) -25 to +65
Ambient Humidity
35 to 85%
Impact Resistance
3 times for each 294m / s 2 3 axis in each direction
Installation Method
Embedded mounting
Operating Ambient Temperature (deg C)
(No freezing) -10 to +55
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Input Signal
Count 1 (addition), count 2 (subtraction), reset, key protection key protected only non-voltage input
Power Failure Memory
(More than 200,000 times the number of times of rewriting) Backups With EEP-ROM
Input Method
(Switching by DIP switch) (PNP transistor input) shared (NPN transistor input, contact input) / voltage input No-voltage input
Maximum Counting Speed
(Switching by DIP switch) 30Hz, 5kHz
Connection Method
External: Screw terminal
Display Type
7-segment negative type LCD (red backlit)
Protection Structure
Only Panel Table surface (although indoor) JEM standard IP66G, USA NEMA standard Type 4
Accessories
Waterproof packing, adapter for mounting embedded
...see all>
Product Options
ADD TO CART
Character Height (mm) Count Range Number of Digits Power Supply Pricision Weight (g) Outer Dimensions (Width W x Height H x Depth D) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Height (mm) Count Range Number of Digits Power Supply Pricision Weight (g) Outer Dimensions (Width W x Height H x Depth D) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 -99999 to 999999 Six figures - Time: +/- 100ppm (-10 to + 55 ℃) About115 72x36x66 (neck length)   1PC 1 H7HP-AB 39075111 229.99 SGD
In stock
- -99999 to 999999 Six figures External: DC12V 50mA Time: +/- 100ppm (-10 to + 55 ℃) About106 -   1PC 1 H7HP-A 08589847 229.99 SGD
In stock
15 -99999 to 999999 Six figures - Time: +/- 100ppm (-10 to + 55 ℃) About106 72x36x66 (neck length)   1PC 1 H7HP-AD 08589856 219.99 SGD
In stock
- -9999999 to 99999999 8-digit - - About115 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7HP-C8 39075136 259.99 SGD
Shipped after 2018-06-28
- -9999999 to 99999999 8-digit - - About115 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7HP-C8D 39075154 239.99 SGD
Shipped after 2018-06-28
- -9999999 to 99999999 8-digit - - About115 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7HP-C8DB 39075163 239.99 SGD
Shipped after 2018-06-29
- -99999 to 999999 Six figures - Time: +/- 100ppm (-10 to + 55 ℃) About115 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7HP-ADB 39075127 219.99 SGD
Shipped after 2018-06-29
- -9999999 to 99999999 8-digit - - About115 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7HP-C8B 39075145 259.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as an indicator to count product passing through the production line
5
From Japan
On 2014-12-10 15:53:52
Previously I used a counter for liquid crystal display, but I chose this item because the number is small and it is difficult to see the color. Although I was concerned about the price somewhat because it is made by Omron, the characters are bigger than the previous ones, so it's easier to see. When attaching to the panel the plastic part of the frame bent (cracked and cracked).
This review is about item#08589847.

Related Products