Buy more than* S$200* and get FREE SHIPPING

Digital Thermostat E5LD

4.50 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Thermistor is installed to the body.Taking off, extension of the lead wire cannot be done.
Sampling Period
2s
...see all>
Product Options
ADD TO CART
Setup Method Character Height (mm) Input Allowable Voltage Range Case Color Temperature Setting Range (degree c) Insulation Resistance (Mohm) Power Consumption Indicating Type Control Method Type Functions Weight (g) Ambient Humidity Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Setup Method Character Height (mm) Input Allowable Voltage Range Case Color Temperature Setting Range (degree c) Insulation Resistance (Mohm) Power Consumption Indicating Type Control Method Type Functions Weight (g) Ambient Humidity Power Supply Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Digital setting by up-and-down - Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -20.0 to 60.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Direct action (cooling) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5LD-6C AC200V 37652492 139.99 SGD
Shipped after 2018-05-31
Digital setting by up-and-down - Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -20.0 to 60.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Reverse action (heating) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC200   1PC 1 E5LD-6 AC200V 08590321 139.99 SGD
In stock
Digital setting by up-and-down - Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -40.0 to 40.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Reverse action (heating) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5LD-5 AC100V 37652447 139.99 SGD
Shipped after 2018-05-31
Digital setting by up-and-down - Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -40.0 to 40.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Direct action (cooling) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC200   1PC 1 E5LD-5C AC200V 37652474 139.99 SGD
In stock
Digital setting by up-and-down 12 Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -20.0 to 60.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Direct action (cooling) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC100   1PC 1 E5LD-6C AC100V 37652483 139.99 SGD
In stock
Digital setting by up-and-down 12 Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -40.0 to 40.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Direct action (cooling) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC100   1PC 1 E5LD-5C AC100V 37652465 139.99 SGD
In stock
Digital setting by up-and-down - Body temperature measuring thermistor 85-110% of the supply voltage Light gray (5Y8.5 / 1) -40.0 to 40.0 More than 20 (at DC500V mega) About1.2VA LCD digital all instructions ON / OFF operation Reverse action (heating) Setting value shift, control prohibition About200(Body only) 35-85% relative humidity AC200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5LD-5 AC200V 37652456 139.99 SGD
Shipped after 2018-06-01
Digital settings by up and down 12 Thermistor thermometer 85 to 110% of power supply voltage Light grey (5Y8.5/1) -10.0 - 40.0 20 or more (with DC500V megger) About 1.2VA All digital LCD indication ON/OFF operation Inverse operation (for heating) Shift setting, Control ban About 200 (metal fittings not included) Relative humidity 35 to 85% AC100   1PC 1 E5LD-2 AC100V 08590303 139.99 SGD
In stock
Digital settings for up and down 12 Thermistor thermometer 85 to 110% of power supply voltage Light gray (5Y8.5/1) -20.0 - 60.0 20 or more (with DC500V mega) About 1.2 VA LCD digital full scale indicator ON/OFF operation Inverse operation (for heating) Preset value shit, control prohibition About 200 (metal fittings not included) 35 to 85% of relative humidity AC100   1PC 1 E5LD-6 AC100V 08590312 139.99 SGD
In stock
Digital settings by up and down 12 Thermistor thermometer 85 to 110% of power supply voltage Light grey (5Y8.5/1) 30.0 - 110.0 20 or more (with DC500V megger) About 1.2VA All digital LCD indication ON/OFF operation Inverse operation (for heating) Shift setting, Control ban About 200 (metal fittings not included) Relative humidity 35 to 85% AC100   1PC 1 E5LD-7 AC100V 08590337 139.99 SGD
In stock
Digital settings by up and down 12 Thermistor thermometer 85 to 110% of power supply voltage Light grey (5Y8.5/1) -10.0 - 40.0 20 or more (with DC500V megger) About 1.2VA All digital LCD indication ON/OFF operation Direct action (for cooling) Shift setting, Control ban About 200 (metal fittings not included) Relative humidity 35 to 85% AC100   1PC 1 E5LD-2C AC100V 08590346 139.99 SGD
In stock
Digital settings by up and down 12 Thermistor thermometer 85 to 110% of power supply voltage Light grey (5Y8.5/1) -10.0 - 40.0 20 or more (with DC500V megger) About 1.2VA All digital LCD indication ON/OFF operation Direct action (for cooling) Shift setting, Control ban About 200 (metal fittings not included) Relative humidity 35 to 85% AC200   1PC 1 E5LD-2C AC200V 08590355 139.99 SGD
In stock
Digital settings by up and down 12 Thermistor thermometer 85 to 110% of power supply voltage Light grey (5Y8.5/1) 30.0 - 110.0 20 or more (with DC500V mega) About 1.2VA All digital LCD indication ON/OFF operation Inverse operation (for heating) Sift setting, Control prohibition About 200 (metal fittings not included) Relative humidity 35 to 85% AC200   1PC 1 E5LD-7 AC200V 37652501 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Used for electric heaters for low temperature cooking
2
From Japan
On 2017-06-19 09:25:05
Because the withstand current of the switch is 3A, 600 W electric heaters can not be used, so we purchased additional relays. I want you to increase the withstand current.
This review is about item#8590337.
Automatic shutdown of cooling water circulation pump of freezer in winter
4
From Japan
On 2016-10-31 15:57:39
It is more integrated than buying a temperature controller and sensor, so it can be purchased inexpensively.
This review is about item#8590321.
Cooling back of cabin
5
From Japan
On 2015-07-26 18:35:23
Is the contact current capacity 3A, can it increase to 5 A?
This review is about item#37652483.
Temperature control
5
From Japan
On 2015-04-01 18:12:26
It is convenient where hysteresis setting can be changed at 0.1 ° C step
This review is about item#08590312.
It is used for temperature sensor in fermenter.
4
From Japan
On 2014-04-13 17:24:55
I would like you to show us the wiring including illustration including a connector (heater etc.) so that it can be easily understood by outsider. The answering by telephone and explanation was very good.
This review is about item#08590303.
In and Out for heating
5
From Japan
On 2014-03-21 13:38:54
It is good to be delivered the next day even at the weekend When you need to urgently in use it will be news.
This review is about item#37652501.
Used for temperature control of homemade rice koji
5
From Japan
On 2013-11-16 14:17:51
I think that it is easy to use product even for amateurs. Omron's consultation center's correspondence was also polite and good. I would like to make homemade rice koji with this equipment, and make sweet sake and various things.
This review is about item#08590337.
Germination test
5
From Japan
On 2013-07-23 18:42:03
It was good with high precision for price. The explanation of the setting value shift was a little confusing. It was good to have examples of use etc.
This review is about item#08590346.
For communication of abnormal temperature.
5
From Japan
On 2013-03-07 14:21:39
The product was more compact than I thought, the performance was as good as the image and it was very good.
This review is about item#08590303.
Control of a ventilator in a vinyl house
5
From Japan
On 2013-02-13 17:59:38
Good point Setting temperature can be shifted by switch. Adjustment of sensitivity can also be set.
This review is about item#08590346.

Related Products