Buy more than* S$200* and get FREE SHIPPING

USB Serial Conversion Cable, Programmable Controller CJ1/CJ1M

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cable Length (m)
0.5
Compatible
PC: DOS / V personal computer (USB port)
Specification
USB Specification 1.1 compliant Connect USB-serial converter cable to serial connection cable, and connect to PLC peripheral port or RS-232C port.
Accessories
Dedicated PC driver CD-ROM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS1W-CIF31 08590723 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connecting the ZEN kit 10C3AR-A-V2 to the PC
5
From Japan
On 2014-03-26 11:29:52
I could connect without problems.
This review is about item#08590723.

Related Products