Buy more than* S$200* and get FREE SHIPPING

Programmable Logic Controller

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Switching Voltage (V)
AC250/DC24
External Connections
Removable terminal block
Input/Output Occupying Number
Output / 1CH
Maximum switch Current
2A
Common Way
16 points per common
Current Consumption (A)
5V system: 0.09,24V system: 0.048
Number of Outputs
16 points
Compatible Standard
cULus (Class I Div2 hazardous location certified goods), NK, Lloyd, EC Directive
Specification
Mountable device: CPU device, extension set.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ1W-OC211 08590933 319.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products