Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply S8VS

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Output Voltage Adjustable Range (%) Mounting Direction Radiated Interference Field Intensity Storage Temperature (DegreeC) Outer Dimensions (Width W x Height H x Depth D) (mm) Input Frequency (Hz) higher Harmonics Current Regulation Output Current (A) Efficiency Input Voltage (V) Output Indicator Installation Method Output Voltage (V) Power Factor Operating Ambient Temperature (deg C) Temperature Fluctuation Weight (g) Terminal Block Capacity (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Voltage Adjustable Range (%) Mounting Direction Radiated Interference Field Intensity Storage Temperature (DegreeC) Outer Dimensions (Width W x Height H x Depth D) (mm) Input Frequency (Hz) higher Harmonics Current Regulation Output Current (A) Efficiency Input Voltage (V) Output Indicator Installation Method Output Voltage (V) Power Factor Operating Ambient Temperature (deg C) Temperature Fluctuation Weight (g) Terminal Block Capacity (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 40x95x107.3 50/60(47 to 450) EN61000-3-2 fit 2.5 AC100V input: AC200V input 84%: 83% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 330or less Screwless terminal block 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-06024-F 39096276 139.99 SGD
Shipped after 2018-04-25
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 63) EN61000-3-2 fit 5 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 550or less Screw terminal block 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-12024AP 39096407 219.99 SGD
Shipped after 2018-04-25
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 50x115x120.3 50/60(47 to 63) EN61000-3-2 fit 5 AC100V input: AC200V input 84%: 87% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 550or less Screwless terminal block 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-12024-F 39096443 189.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 63) EN61000-3-2 fit 5 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 550or less Screw terminal block 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-12024B 39096416 219.99 SGD
Shipped after 2018-05-02
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 150x115x127.2 50/60(47 to 63) EN61000-3-2 fit 20, peak current 30 (AC200V) AC100V input: AC200V input 85%: 89% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1700or less Screwless terminal block 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-48024A-F 39096574 539.99 SGD
Shipped after 2018-05-11
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 50x115x121.3 50/60Hz(47 to 450Hz) EN61000-3-2 fit 3.75 More than 80% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90   1PC 1 S8VS-09024 08591554 159.99 SGD
In stock
- Standard mounting EN61204-3 Class A fit -25 to +65 100x115x125.3 50/60Hz(47 to 63Hz) EN61000-3-2 fit - More than 80% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1150or less Screw terminal block 240   1PC 1 S8VS-24024A 08591536 419.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting, YokoMuko, upward EN61204-3 Class B compliance -25 to +65 22.5x85x96.4 50/60Hz(47 to 450Hz) EN61000-3-2 fit 2 Over 72% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 5 - -10 to 60 0.05% / deg C below 160or less Screw terminal block 15   1PC 1 S8VS-01505 08591423 78.99 SGD
In stock
(At V.ADJ) -10 to + 15 Standard mounting, YokoMuko, upward EN61204-3 Class B compliance -25 to +65 22.5x85x96.4 50/60Hz(47 to 450Hz) EN61000-3-2 fit 2.5 More than 76% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 12 - -10 to 60 0.05% / deg C below 180or less Screw terminal block 30   1PC 1 S8VS-03012 08591466 94.99 SGD
In stock
- Standard mounting EN55011Group1 ClassB fit -25 to +65 100x115x125.3 50/60Hz(47 to 63Hz) EN61000-3-2 fit - More than 80% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1150or less Screw terminal block 240   1PC 1 S8VS-24024 08591581 339.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 Class A fit -25 to +65 50x115x121.3 50/60Hz(47 to 63Hz) EN61000-3-2 fit 5 More than 80% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.95 or more -10 to 60 0.05% / deg C below 550or less Screw terminal block 120   1PC 1 S8VS-12024A 08591511 259.99 SGD
In stock
(At V.ADJ) -10 to + 15 Standard mounting, YokoMuko, upward EN61204-3 Class B compliance -25 to +65 22.5x85x96.4 50/60Hz(47 to 450Hz) EN61000-3-2 fit 4.0 More than 70% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 5 - -10 to 60 - 180or less Screw terminal block 30   1PC 1 S8VS-03005 08591457 94.99 SGD
In stock
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 Class A fit -25 to +65 75x115x125.3 50/60Hz(47 to 63Hz) EN61000-3-2 fit 7.5 More than 80% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 850or less Screw terminal block 180   1PC 1 S8VS-18024A 08591527 349.99 SGD
In stock
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 75x115x125.3 50/60Hz(47 to 63Hz) EN61000-3-2 fit 7.5 More than 80% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.95 or more -10 to 60 0.05% / deg C below 850or less Screw terminal block 180   1PC 1 S8VS-18024 08591572 269.99 SGD
In stock
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 40x95x108.3 50/60(47 to 450) EN61000-3-2 fit 2.5 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 330or less Screw terminal block 60   1PC 1 S8VS-06024B 39096267 169.99 SGD
In stock
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024AP 39096285 189.99 SGD
Shipped after 2018-04-26
Voltage variable not Standard mounting EN55011Group1 ClassB fit -25 to +65 50x115x120.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 84% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screwless terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024S-F 39096391 149.99 SGD
Shipped after 2018-06-29
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 63) EN61000-3-2 fit 5 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 550or less Screw terminal block 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-12024BP 39096434 219.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 100x115x125.3 50/60(47 to 63) EN61000-3-2 fit - AC100V input: AC200V input 85%: 88% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 1150or less Screw terminal block 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-24024B 39096513 379.99 SGD
Shipped after 2018-05-02
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 100x115x125.3 50/60(47 to 63) EN61000-3-2 fit - AC100V input: AC200V input 85%: 88% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 1150or less Screw terminal block 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-24024BE 39096522 339.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024BP 39096346 189.99 SGD
Shipped after 2018-04-26
Voltage variable not Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024BPS 39096355 189.99 SGD
Shipped after 2018-05-31
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 75x115x125.3 50/60(47 to 63) EN61000-3-2 fit 7.5 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 850or less Screw terminal block 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-18024B 39096461 319.99 SGD
Shipped after 2018-05-02
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 100x115x125.3 50/60(47 to 63) EN61000-3-2 fit - AC100V input: AC200V input 85%: 88% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 1150or less Screw terminal block 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-24024BP 39096531 379.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 150x115x127.2 50/60(47 to 63) EN61000-3-2 fit 20, peak current 30 (AC200V) AC100V input: AC200V input 85%: 89% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1700or less Screwless terminal block 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-48024B-F 39096592 539.99 SGD
Shipped after 2018-06-04
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024B 39096312 189.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 50x115x120.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 84% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screwless terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024-F 39096373 149.99 SGD
Shipped after 2018-05-08
Voltage variable not Standard mounting EN55011Group1 ClassB fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 84% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024S 39096382 149.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 150x115x127.2 50/60(47 to 63) EN61000-3-2 fit 20, peak current 30 (AC200V) AC100V input: AC200V input 85%: 89% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1700or less Screw terminal block 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-48024A 39096565 559.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024BE 39096321 159.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 75x115x125.3 50/60(47 to 63) EN61000-3-2 fit 7.5 AC100V input: AC200V input 85%: 87% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 850or less Screw terminal block 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-18024AP 39096452 319.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 75x115x125.3 50/60(47 to 63) EN61000-3-2 fit 7.5 AC100V input: AC200V input 85%: 87% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 850or less Screw terminal block 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-18024BE 39096477 269.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 100x115x124.3 50/60(47 to 63) EN61000-3-2 fit - AC100V input: AC200V input 85%: 88% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 1150or less Screwless terminal block 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-24024-F 39096547 309.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 150x115x127.2 50/60(47 to 63) EN61000-3-2 fit 20, peak current 30 (AC200V) AC100V input: AC200V input 85%: 89% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1700or less Screw terminal block 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-48024 39096556 509.99 SGD
Shipped after 2018-05-02
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 150x115x127.2 50/60(47 to 63) EN61000-3-2 fit 20, peak current 30 (AC200V) AC100V input: AC200V input 85%: 89% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1700or less Screw terminal block 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-48024B 39096583 539.99 SGD
Shipped after 2018-04-26
Voltage variable not Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024APS 39096294 189.99 SGD
Shipped after 2018-04-26
Voltage variable not Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024AS 39096303 189.99 SGD
Shipped after 2018-04-26
Voltage variable not Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024BES 39096337 159.99 SGD
Shipped after 2018-05-28
Voltage variable not Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 450) EN61000-3-2 fit 3.75 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 490or less Screw terminal block 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-09024BS 39096364 189.99 SGD
Shipped after 2018-06-12
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 50x115x121.3 50/60(47 to 63) EN61000-3-2 fit 5 AC100V input: AC200V input 83%: 85% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 550or less Screw terminal block 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-12024BE 39096425 189.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 150x115x127.2 50/60(47 to 63) EN61000-3-2 fit 20, peak current 30 (AC200V) AC100V input: AC200V input 85%: 89% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 - -10 to 60 - 1700or less Screwless terminal block 480 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-48024-F 39096601 559.99 SGD
Shipped after 2018-06-04
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 75x115x125.3 50/60(47 to 63) EN61000-3-2 fit 7.5 AC100V input: AC200V input 85%: 87% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 850or less Screw terminal block 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-18024BP 39096486 319.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN55011Group1 ClassB fit -25 to +65 75x115x124 50/60(47 to 63) EN61000-3-2 fit 7.5 AC100V input: AC200V input 85%: 88% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 850or less Screwless terminal block 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-18024-F 39096495 259.99 SGD
Shipped after 2018-04-26
(At V.ADJ) -10 to + 15 Standard mounting EN61204-3 ClassA fit -25 to +65 100x115x125.3 50/60(47 to 63) EN61000-3-2 fit - AC100V input: AC200V input 85%: 88% AC100 to 240 Yu (color: green) It corresponds to the DIN rail mounting 24 0.9 or more -10 to 60 - 1150or less Screw terminal block 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8VS-24024AP 39096504 379.99 SGD
Shipped after 2018-04-25
-10-+15 (at V.AD) Standard attachment, sideways, on top EN61204-3 Class B compatibility -25 - +65 22.5x85x96.4 50/60Hz(47 - 450Hz) EN61000-3-2 compatibility 1.2 74% or more AC100 - 240 Available(color: green) Corresponds to DIN rail attachment 12 - -10 - 60 0.05%/deg C or less 160 or less Screw terminal block 15   1PC 1 S8VS-01512 08591432 78.99 SGD
In stock
-10-+15(at V.ADJ ) Standard mounting , sideways , upward EN61204-3 Class B compatibility -25 - +65 22.5x85x96.4 50/60Hz(47 - 450Hz) EN61000-3-2 compatibility 0.65 More than 77% AC100 - 240 Available (color: Green) Corresponding to DIN rail mounting 24 - -10 - 60 0.05%/deg C or less 160 Or less Screw terminal block 15   1PC 1 S8VS-01524 08591441 78.99 SGD
In stock
-10-+15 (at V.AD) Standard attachment, sideways, on top EN61204-3 Class B compatibility -25 - +65 22.5x85x96.4 50/60Hz(47 - 450Hz) EN61000-3-2 compatibility 1.3 80% or more AC100 - 240 Available(color: green) Corresponds to DIN rail attachment 24 - -10 - 60 0.05%/deg C or less 180 or less Screw terminal block 30   1PC 1 S8VS-03024 08591475 94.99 SGD
In stock
-10-+15(at V.ADJ ) Standard mounting EN61204-3 Class A conformity -25 - +65 40x95x108.3 50/60Hz(47 - 450Hz) EN61000-3-2 compatibility 2.5 78% or more AC100 - 240 Available (color: Green) Corresponding to DIN rail mounting 24 - -10 - 60 0.05%/deg C or less Below 330 Screw terminal block 60   1PC 1 S8VS-06024A 08591493 169.99 SGD
In stock
-10-+15 (at V.AD) Standard installation EN61204-3 Class A conformity -25 - +65 50x115x121.3 50/60Hz(47 - 450Hz) EN61000-3-2 compatibility 3.75 80% or more AC100 - 240 Available(color: green) Corresponds to DIN rail attachment 24 - -10 - 60 0.05%/deg C or less 490 or less Screw terminal block 90   1PC 1 S8VS-09024A 08591502 219.99 SGD
In stock
-10-+15 (at V.AD) Standard installation EN55011Group1 Class B compliance -25 - +65 40x95x108.3 50/60Hz(47 - 450Hz) EN61000-3-2 compatibility 2.5 78% or more AC100 - 240 Available(color: green) Corresponds to DIN rail attachment 24 - -10 - 60 0.05%/deg C or less 330 or less Screw terminal block 60   1PC 1 S8VS-06024 08591545 119.99 SGD
In stock
-10-+15 (at V.AD) Standard installation EN55011Group1 ClassB conformity -25 - +65 50x115x121.3 50/60Hz(47 - 63Hz) EN61000-3-2 compatibility 5 80% or more AC100 - 240 Available(color: green) Corresponds to DIN rail attachment 24 0.95 or more -10 - 60 0.05%/deg C or less 550 or less Screw terminal block 120   1PC 1 S8VS-12024 08591563 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During board production, maintenance
5
From Japan
On 2018-04-17 01:38:56
Even small size is convenient because power capacity is solid.
This review is about item#08591475.
Push button switch power supply
5
From Japan
On 2017-11-01 21:12:12
Together with the timer, both capacity and specification are adequate, it is recommended.
This review is about item#8591441.
Practice kit for training
5
From Japan
On 2016-07-15 16:34:59
Because it is made by OMRON, it can be used without any problem. It is slightly expensive.
This review is about item#08591441.
Instrumentation power supply
5
From Japan
On 2014-06-23 09:04:27
Compact and easy to use
This review is about item#08591475.

Related Products