Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

AC Axial Fan R87F

4.41 (32)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
...see all>
Product Options
ADD TO CART
Bearings to Use Type Protection System Operating Ambient Temperature (deg C) Weight (g) Material (vane) Terminal Material (frame) Frame Depth (mm) Maximun Flow Rate (m3/min)(50/60Hz) Tolerable Voltage Fluctuation Storage Temperature (DegreeC) Rated Speed (min-1r.p.m) Rated Input (W)(50/60Hz) Frame Height (mm) Rated Voltage (V) Rated Current (A) (50/60 Hz) Standard Noise Value (dB)(50/60Hz) Frame Width (mm) Cycle(Hz) Maximum Static Pressure (Pa) (50/60Hz) Ambient Humidity Form Rotation Speed Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearings to Use Type Protection System Operating Ambient Temperature (deg C) Weight (g) Material (vane) Terminal Material (frame) Frame Depth (mm) Maximun Flow Rate (m3/min)(50/60Hz) Tolerable Voltage Fluctuation Storage Temperature (DegreeC) Rated Speed (min-1r.p.m) Rated Input (W)(50/60Hz) Frame Height (mm) Rated Voltage (V) Rated Current (A) (50/60 Hz) Standard Noise Value (dB)(50/60Hz) Frame Width (mm) Cycle(Hz) Maximum Static Pressure (Pa) (50/60Hz) Ambient Humidity Form Rotation Speed Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About540 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 38 2.7/3.1 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:275060Hz:3200 15/14 120 115 0.200/0.180 UL/CSA 42/46 120 50/60 93.1/80.4 25 to 85%RH Resin wings Series High speed   1PC 1 R87F-A3A15HP 37655712 35.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About300 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 25 0.9/1.0 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:255060Hz:3050 13/11 92 115 0.125/0.100 UL/CSA 33/36 92 50/60 49.0/68.6 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A3A93HP 37655651 33.99 SGD
Shipped after 2018-05-08
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About540 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 38 2.7/3.1 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:275060Hz:3200 15/14 120 230 0.100/0.085 UL/CSA 42/46 120 50/60 93.1/80.4 25 to 85%RH Resin wings Series High speed   1PC 1 R87F-A6A15HP 37655721 36.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About230 Glass-filled polycarbonate Drawing-out terminal: Lead wire type Aluminum die-casting 25 0.6/0.7 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:260060Hz:3000 7/6 80 230 0.046/0.039 UL/CSA 32/36 80 50/60 39.2/53.9 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A83H 37655606 35.99 SGD
Shipped after 2018-05-08
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About350 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 25 1.9/2.2 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:240060Hz:2800 14/12 120 115 0.160/0.130 UL/CSA 39/43 120 50/60 44.1/42.2 25 to 85%RH Resin wings Series High speed   1PC 1 R87F-A3A13HP 37655694 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About230 Glass-filled polycarbonate Drawing-out terminal: Lead wire type Aluminum die-casting 25 0.4/0.5 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:190060Hz:2100 41763 80 100 0.063/0.055 UL/CSA 28/30 80 50/60 19.5/23.5 25 to 85%RH Resin wings Series Low speed   1PC 1 R87F-A1A83L 37655563 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About280 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 38 0.8/0.9 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:270060Hz:3200 10/9 80 115 0.120/0.100 UL/CSA 32/36 80 50/60 42.1/58.8 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A3A85HP 37655615 34.99 SGD
Shipped after 2018-05-21
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About300 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 25 0.9/1.0 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:255060Hz:3050 13/11 92 230 0.055/0.050 UL/CSA 33/36 92 50/60 49.0/68.6 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A93HP 37655685 34.99 SGD
Shipped after 2018-05-08
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About350 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 25 1.9/2.2 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:240060Hz:2800 41987 120 230 0.085/0.068 UL/CSA 39/43 120 50/60 44.1/42.2 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A13HP 37655703 33.99 SGD
Shipped after 2018-05-07
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About230 Glass-filled polycarbonate Drawing-out terminal: Lead wire type Aluminum die-casting 25 0.6/0.7 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:260060Hz:3000 7/6 80 115 0.085/0.070 UL/CSA 32/36 80 50/60 39.2/53.9 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A3A83H 37655597 34.99 SGD
Shipped after 2018-05-07
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About540 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 38 2.0/2.1 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:210060Hz:2250 11/10 120 230 0.072/0.064 UL/CSA 36/38 120 50/60 44.1/44.1 25 to 85%RH Resin wings Series Low speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A15LP 37655746 35.99 SGD
Shipped after 2018-05-08
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About230 Glass-filled polycarbonate Drawing-out terminal: Lead wire type Aluminum die-casting 25 0.4/0.5 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:190060Hz:2100 5/4 80 200 0.055/0.048 UL/CSA 28/30 80 50/60 19.5/23.5 25 to 85%RH Resin wings Series Low speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A4A83L 37655581 34.99 SGD
Shipped after 2018-05-02
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About300 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 25 0.7/0.8 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:190060Hz:2200 7/6 92 200 0.050/0.043 UL/CSA 29/32 92 50/60 24.5/34.3 25 to 85%RH Resin wings Series Low speed   1PC 1 R87F-A4A93LP 37655676 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About540 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 38 2.2/2.5 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:245060Hz:2700 15/14 120 230 0.085/0.075 UL/CSA 39/42 120 50/60 63.7/63.7 25 to 85%RH Resin wings Series Medium speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A15MP 37655737 41.99 SGD
Shipped after 2018-05-08
Ball bearing Standard type Impedance protection -30 to +70(No freezing) About280 Glass-filled polycarbonate Lead terminals: Terminal Type Aluminum die-casting 38 0.8/0.9 85-110% of the rated voltage -40 to +85(No freezing) 50Hz:270060Hz:3200 10/9 80 230 0.060/0.050 UL/CSA 32/36 80 50/60 42.1/58.8 25 to 85%RH Resin wings Series High speed *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A85HP 37655624 35.99 SGD
Shipped after 2018-05-07
- - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A3A15MP 00352896 35.99 SGD
Shipped after 2018-07-09
- - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A3A13LP 00352914 34.99 SGD
Shipped after 2018-07-09
- - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A6A13LP 00352923 34.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 R87F-A1A15LP 08592175 36.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87F-A3A15LP 00352905 35.99 SGD
Shipped after 2018-07-09
Ball bearing Standard type Impedance protection -30-+70 (doesn't freeze over) About 280 On polycarbonate glass Leader Terminal: Terminal Type Aluminum die casting 38 0.8/0.9 Rated voltage of 85 to 110% -40-+85 (Doesn't freeze) 50Hz:2700 60Hz:3200 10/9 80 100 0.140/0.115 UL/CSA 32/36 80 50/60 42.1/58.8 25 - 85%RH Plastic blade series High speed   1PC 1 R87F-A1A85HP 08592053 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 280 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 38 0.8/0.9 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:2700 60Hz:3200 10/9 80 200 0.080/0.060 UL/CSA 32/36 80 50/60 42.1/58.8 25 - 85%RH Resin blade series High speed   1PC 1 R87F-A4A85HP 08592062 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 280 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 38 0.6/0.7 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:2200 60Hz:2500 7/6 80 100 0.090/0.080 UL/CSA 26/29 80 50/60 25.0/32.0 25 - 85%RH Resin blade series Low speed   1PC 1 R87F-A1A85LP 08592071 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 280 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 38 0.6/0.7 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:2200 60Hz:2500 7/6 80 200 0.050/0.040 UL/CSA 26/29 80 50/60 25.0/32.0 25 - 85%RH Resin blade series Low speed   1PC 1 R87F-A4A85LP 08592087 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (doesn't freeze over) About 350 On polycarbonate glass Leader Terminal: Terminal Type Aluminum die casting 25 1.9/2.2 Rated voltage of 85 to 110% -40-+85 (Doesn't freeze) 50Hz:2400 60Hz:2800 14/12 120 100 0.180/0.150 UL/CSA 39/43 120 50/60 44.1/42.2 25 - 85%RH Plastic blade series High speed   1PC 1 R87F-A1A13HP 08592096 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 350 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 25 1.9/2.2 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:2400 60Hz:2800 14/12 120 200 0.096/0.078 UL/CSA 39/43 120 50/60 44.1/42.2 25 - 85%RH Resin blade series High speed   1PC 1 R87F-A4A13HP 08592105 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 350 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 25 1.3/1.5 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:1700 60Hz:2000 12/10 120 100 0.140/0.110 UL/CSA 32/34 120 50/60 19.6/23.5 25 - 85%RH Resin blade series Low speed   1PC 1 R87F-A1A13LP 08592114 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 350 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 25 1.3/1.5 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:1700 60Hz:2000 12/10 120 200 0.070/0.055 UL/CSA 32/34 120 50/60 19.6/23.5 25 - 85%RH Resin blade series Low speed   1PC 1 R87F-A4A13LP 08592123 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (doesn't freeze over) About 540 On polycarbonate glass Leader Terminal: Terminal Type Aluminum die casting 38 2.7/3.1 Rated voltage of 85 to 110% -40-+85 (Doesn't freeze) 50Hz:2750 60Hz:3200 15/14 120 100 0.230/0.220 UL/CSA 42/46 120 50/60 93.1/80.4 25 - 85%RH Plastic blade series High speed   1PC 1 R87F-A1A15HP 08592132 36.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (doesn't freeze over) About 540 On polycarbonate glass Leader Terminal: Terminal Type Aluminum die casting 38 2.7/3.1 Rated voltage of 85 to 110% -40-+85 (Doesn't freeze) 50Hz:2750 60Hz:3200 15/14 120 200 0.110/0.100 UL/CSA 42/46 120 50/60 93.1/80.4 25 - 85%RH Plastic blade series High speed   1PC 1 R87F-A4A15HP 08592141 36.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 540 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 38 2.2/2.5 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:2450 60Hz:2700 15/14 120 100 0.210/0.180 UL/CSA 39/42 120 50/60 63.7/63.7 25 - 85%RH Resin blade series Medium speed   1PC 1 R87F-A1A15MP 08592157 36.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (doesn't freeze over) About 540 On polycarbonate glass Leader Terminal: Terminal Type Aluminum die casting 38 2.2/2.5 Rated voltage of 85 to 110% -40-+85 (Doesn't freeze) 50Hz:2450 60Hz:2700 15/14 120 200 0.100/0.090 UL/CSA 39/42 120 50/60 63.7/63.7 25 - 85%RH Plastic blade series Medium speed   1PC 1 R87F-A4A15MP 08592166 36.99 SGD
In stock
Ball bearing Standard type Impedance protection -30-+70 (don't freeze over) About 540 Glass filled polycarbonate Leader Terminal: Terminal Type Aluminum die cast 38 2.0/2.1 Rated voltage of 85?110% -40-+85 (don't freeze over) 50Hz:2100 60Hz:2250 11/10 120 200 0.080/0.070 UL/CSA 36/38 120 50/60 44.1/44.1 25 - 85%RH Resin blade series Low speed   1PC 1 R87F-A4A15LP 08592184 36.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70 (not freezing) About 230 Glass filled polycarbonate Leader Terminal: Lead wire type Aluminum die cast 25 0.6/0.7 85 to 110% of a rated voltage -40 to +85 (not freezing) 50Hz:2600 60Hz:3000 7/6 80 100 0.097/0.080 UL/CSA 32/36 80 50/60 39.2/53.9 25 - 85%RH Resin blade series High speed   1PC 1 R87F-A1A83H 37655554 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70 (not freezing) About 230 Glass filled polycarbonate Leader Terminal: Lead wire type Aluminum die cast 25 0.6/0.7 85 to 110% of a rated voltage -40 to +85 (not freezing) 50Hz:2600 60Hz:3000 7/6 80 200 0.048/0.041 UL/CSA 32/36 80 50/60 39.2/53.9 25 - 85%RH Resin blade series High speed   1PC 1 R87F-A4A83H 37655572 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70 (not freezing) About 300 Glass filled polycarbonate Leader Terminal: Terminal shape Aluminum die cast 25 0.9/1.0 85 to 110% of a rated voltage -40 to +85 (not freezing) 50Hz:2550 60Hz:3050 13/11 92 100 0.150/0.130 UL/CSA 33/36 92 50/60 49.0/68.6 25 - 85%RH Resin blade series High speed   1PC 1 R87F-A1A93HP 37655633 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70 (not freezing) About 300 Glass filled polycarbonate Leader Terminal: Terminal shape Aluminum die cast 25 0.7/0.8 85 to 110% of a rated voltage -40 to +85 (not freezing) 50Hz:1900 60Hz:2200 7/6 92 100 0.100/0.085 UL/CSA 29/32 92 50/60 24.5/34.3 25 - 85%RH Resin blade series Low speed   1PC 1 R87F-A1A93LP 37655642 33.99 SGD
In stock
Ball bearing Standard type Impedance protection -30 to +70 (not freezing) About 300 Glass filled polycarbonate Leader Terminal: Terminal shape Aluminum die cast 25 0.9/1.0 85 to 110% of a rated voltage -40 to +85 (not freezing) 50Hz:2550 60Hz:3050 13/11 92 200 0.070/0.060 UL/CSA 33/36 92 50/60 49.0/68.6 25 - 85%RH Resin blade series High speed   1PC 1 R87F-A4A93HP 37655667 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 8
3 star 2
2 star 1
1 star 1
Review Rating: 4.41
32 Customer Reviews
The reviews are automatic translation.
Exhaust from the duct
2
From Japan
On 2018-01-24 05:35:27
I thought that the sound is quiet if it is an axial flow fan and purchased it. I chose a thing with a slow rotation, but I did not go quiet enough that I could not know. Also, since the exhaust capability is not specialized, I did not know it with numbers, so I purchased it in a different way, so I could not get as much expected results. Because I was low price, I think that I studied.
This review is about item#8592071.
Ventilation in the cabinet
3
From Japan
On 2017-12-24 16:22:33
The sound is slightly bothersome compared to the fan motor I used before.
This review is about item#8592096.
Used as a ventilation fan inside the base box
5
From Japan
On 2017-09-11 16:03:09
It is cheap in price as compared to what you usually use, and the items themselves are equivalent, so you want to use it in the future.
This review is about item#37655572.
For enclosure ventilation
4
From Japan
On 2017-06-14 11:05:20
Rotation sound: quiet with low speed specification) Additional space for pulling in the motor part of the cord is available for space of around 5 φ (not closed) Cooling ...
This review is about item#8592114.
Room ventilation
4
From Japan
On 2017-01-22 16:30:49
I was not worried so much about the noise and it was a fan as expected. It is reasonable for price.
This review is about item#8592114.
For replacing the inner fan of the showcase
5
From Japan
On 2016-10-15 16:20:29
The sound is quiet, there is also a blast volume, and I am very satisfied. Because it is within the showcase, it was made to be drip-proof. There is a connection connector separately available, but this time I connected directly.
This review is about item#8592062.
Cooling fan of welding machine
4
From Japan
On 2016-06-13 16:26:14
The sound is very quiet and comfortable to use.
This review is about item#08592141.
Ventilation of control box
4
From Japan
On 2016-06-02 20:34:51
I bought an MP, but the wind was weak. Next we will purchase HP.
This review is about item#08592157.
Cooling of power conditioner
5
From Japan
On 2016-06-02 17:29:53
It is still hot, but the hot part is gone.
This review is about item#37655563.
Used to cool inverter control box
4
From Japan
On 2016-04-27 11:08:00
Although the model of the terminal was a little different from the used item, it was possible to use it with a little ingenuity.
This review is about item#08592166.

Related Products