Buy more than* S$200* and get FREE SHIPPING

Axial Fan Plug Cord R87F

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
AC250V-3A
Color
Black
...see all>
Product Options
ADD TO CART
Cord Length (m) Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 UL authorization / CSA certified 39 1PC 1 R87F-PC 08592193 4.99 SGD
In stock
1 Electrical Safety Law compliant product 35 1PC 1 R87F-PCJT 08592202 4.99 SGD
In stock
2 UL authorization / CSA certified 69 1PC 1 R87F-PC-20 08592211 5.99 SGD
In stock
2 Electrical Safety Law compliant 62 1PC 1 R87F-PCJT-20 08592227 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Exhaust from the duct
3
From Japan
On 2018-01-24 05:16:55
It is a necessity for using an axial fan. I think that it would be nice if there was also a type with plug-in plug also on the power supply side if possible. I had to prepare separately for use alone.
This review is about item#08592227.
For cooling
5
From Japan
On 2013-12-23 14:46:14
Although the air volume is small, I like the sound very quietly.
This review is about item#08592193.
Used with Omron AC cable power cable
5
From Japan
On 2013-05-24 13:13:38
It is just right for the cable length.
This review is about item#08592193.

Related Products