Buy more than* S$200* and get FREE SHIPPING

Insulation Cap

4.44 (34)
Maximum Temperature (Degree C)
60
Rated Voltage (V)
600
...see all>
Product Options
ADD TO CART
Dimension d2(phi mm) Dimension d1(phi mm) Dimension T (mm) Dimension L2 (mm) Dimension L1 (mm) Specification 2014 TRUSCO Published Page Dimensions L (mm) TRUSCO Part Number Color Dimensions d3 (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Dimension d1(phi mm) Dimension T (mm) Dimension L2 (mm) Dimension L1 (mm) Specification 2014 TRUSCO Published Page Dimensions L (mm) TRUSCO Part Number Color Dimensions d3 (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 16 1.6 21 25 RoHS compliant - 46 - Black 16 Polyvinyl chloride   1PC 1 TIC80BLK 11087395 0.99 SGD
In stock
19 16 1.6 21 25 RoHS compliant - 46 - Red 16 Polyvinyl chloride   1PC 1 TIC80R 11086941 0.99 SGD
In stock
22 18 1.7 24 30 RoHS compliant - 54 - Green 18 Polyvinyl chloride   1PC 1 TIC100G 11087544 0.99 SGD
In stock
16.2 13.5 1.5 19 20 RoHS compliant - 39 - White 14 Polyvinyl chloride   1Box(100PC) 1 TIC60W 11087081 30.99 SGD
In stock
33.0 28.0 1.8 29.3 38.7 RoHS compliant - 68.0 - Green 24.5 Polyvinyl chloride   1PC 1 TIC200G 11087562 -
Discontinued
[x]
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Green 14.0 Polyvinyl chloride   1Box(100PC) 1 TIC60G 11087535 30.99 SGD
In stock
37.5 32.2 2.0 32.5 42.5 RoHS compliant - 75.0 - Black 30.1 Polyvinyl chloride   1PC 1 TIC325BLK 11087447 2.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Black 14.0 Polyvinyl chloride   1Box(100PC) 1 TIC60BLK 11087386 30.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 - - 14.0 - Yellow 3.6 Polyvinyl chloride   1Pack(1000PC) 1 TIC-2Y 08595797 28.99 SGD
Shipped after 2018-01-19
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Green 14.0 Polyvinyl chloride   1Pack(5PC) 1 LPTIC-60G 11087937 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Yellow 8.0 Polyvinyl chloride   1Pack(20PC) 1 LPTIC-14Y 11087946 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Yellow 8.0 Polyvinyl chloride   1Box(100PC) 1 TIC14Y 11087623 9.99 SGD
Shipped after 2018-01-24
25.0 23.2 1.8 30.0 35.0 RoHS compliant - 65.0 - Yellow 21.5 Polyvinyl chloride   1PC 1 TIC150Y 11087675 4.99 SGD
Shipped after 2018-01-19
37.5 32.2 2.0 32.5 42.5 RoHS compliant - 75.0 - White 30.1 Polyvinyl chloride   1PC 1 TIC325W 11087142 7.99 SGD
Shipped after 2018-01-19
5.2 4.7 0.8 - - - - 17.0 - White 5.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-5.5W 08595894 119.99 SGD
Shipped after 2018-01-19
5.2 4.7 0.8 - - - - 17.0 - Red 5.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-5.5R 08595885 30.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 - 1-2482 17.0 375-6360 White 4.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-3.5W 08595833 119.99 SGD
In stock
2.4 2.2 0.6 7.0 6.0 - - 13.0 - Green 2.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.3G 45321096 119.99 SGD
Shipped after 2018-03-05
2.6 2.2 0.6 - - - - 13.0 - Yellow 2.6 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.5Y 45321141 119.99 SGD
Shipped after 2018-03-05
37.5 32.7 2.0 31.0 42.0 - - 73.0 - Yellow 27.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 TIC 250Y 45321175 27.99 SGD
Shipped after 2018-03-05
37.5 32.2 2.0 32.5 42.5 - - 73.0 - Yellow 30.1 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 TIC 325Y 45321184 -
Discontinued
[x]
3.3 2.8 0.6 7.0 6.0 - 1-2482 13.0 375-6254 Yellow 3.1 Polyvinyl chloride   1Pack(1000PC) 1 TIC-1.25Y 08595736 28.99 SGD
In stock
2.4 2.2 0.6 7.0 6.0 - - 13.0 - Blue 2.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.3L 45321071 119.99 SGD
Shipped after 2018-03-05
6.8 5.8 1.0 7.7 11.3 - - 19.0 - Green 6.2 Polyvinyl chloride   1Pack(500PC) 1 TIC-8G 08595991 29.99 SGD
Shipped after 2018-01-19
22.0 18.0 1.7 24.0 30.0 RoHS compliant - 54.0 - Yellow 18.0 Polyvinyl chloride   1PC 1 TIC100Y 11087666 0.99 SGD
Shipped after 2018-01-19
33.0 28.0 1.8 29.3 38.7 RoHS compliant - 68.0 - Yellow 24.5 Polyvinyl chloride   1PC 1 TIC200Y 11087684 1.99 SGD
Shipped after 2018-01-19
33.0 28.0 1.8 29.3 38.7 RoHS compliant - 68.0 - Blue 24.5 Polyvinyl chloride   1PC 1 TIC200BLU 11087273 1.99 SGD
In stock
19 16 1.6 21 25 RoHS compliant - 46 - Blue 16 Polyvinyl chloride   1PC 1 TIC80BLU 11087246 0.99 SGD
In stock
6.8 5.8 1 7.7 11.3 - - 19 - Blue 6.2 Polyvinyl chloride   1Pack(500PC) 1 TIC-8L 08595964 28.99 SGD
In stock
37.5 32.7 2.0 31.0 42.0 RoHS compliant - 73.0 - Red 27.0 Polyvinyl chloride   1PC 1 TIC250R 11086984 1.99 SGD
Shipped after 2018-01-19
5.2 4.7 0.8 8.0 9.0 - - 17.0 - Blue 5.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-5.5L 08595903 30.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 - 1-2482 17.0 375-6343 Green 4.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-3.5G 08595876 119.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 - - 17.0 - Yellow 4.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-3.5Y 08595851 119.99 SGD
Shipped after 2018-01-19
4.0 3.5 0.7 6.5 7.5 - - 14.0 - Red 3.6 Polyvinyl chloride   1Pack(1000PC) 1 TIC-2R 08595763 29.99 SGD
In stock
2.6 2.2 0.6 - - - - 13.0 - Red 2.6 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.5R 45321123 119.99 SGD
Shipped after 2018-03-05
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Yellow 11.8 Polyvinyl chloride   1Pack(10PC) 1 LPTIC-38Y 11087964 3.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Yellow 14.0 Polyvinyl chloride   1Pack(5PC) 1 LPTIC-60Y 11087973 3.99 SGD
Shipped after 2018-01-19
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Yellow 6.2 Polyvinyl chloride   1Pack(30PC) 1 LPTIC-8Y 08596271 3.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Yellow 14.0 Polyvinyl chloride   1Box(100PC) 1 TIC60Y 11087657 35.99 SGD
Shipped after 2018-01-19
33.0 28.0 1.8 29.3 38.7 RoHS compliant - 68.0 - White 24.5 Polyvinyl chloride   1PC 1 TIC200W 11087124 1.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 - - 19.0 - White 6.2 Polyvinyl chloride   1Pack(500PC) 1 TIC-8W 08595955 35.99 SGD
Shipped after 2018-01-19
33.0 28.0 1.8 29.3 38.7 RoHS compliant - 68.0 - Red 24.5 Polyvinyl chloride   1PC 1 TIC200R 11086975 1.99 SGD
In stock
4.5 3.3 0.7 7.0 7.0 - 1-2482 14.0 375-6271 Blue 3.6 Polyvinyl chloride   1Pack(1000PC) 1 TIC-2L 08595781 28.99 SGD
In stock
2.4 2.2 0.6 7.0 6.0 - - 13.0 - Black 2.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.3BK 45321114 35.99 SGD
Shipped after 2018-03-05
2.6 2.2 0.6 - - - - 13.0 - Blue 2.6 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.5K 45321132 28.99 SGD
Shipped after 2018-03-05
2.6 2.2 0.6 - - - - 13.0 - White 2.6 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.5W 45321157 28.99 SGD
Shipped after 2018-01-25
2.4 2.2 0.6 7.0 6.0 - - 13.0 - Red 2.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.3R 45321062 28.99 SGD
Shipped after 2018-03-05
33.0 28.0 1.8 29.3 38.7 RoHS compliant - 68.0 - Black 24.5 Polyvinyl chloride   1PC 1 TIC200BLK 11087422 1.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 - - 19.0 - Yellow 6.2 Polyvinyl chloride   1Pack(500PC) 1 TIC-8Y 08595973 64.99 SGD
Shipped after 2018-01-19
37.5 32.2 2.0 32.5 42.5 RoHS compliant - 75.0 - Red 30.1 Polyvinyl chloride   1PC 1 TIC325R 11086993 2.99 SGD
In stock
5.2 4.7 0.8 - - - - 17.0 - Yellow 5.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-5.5Y 08595912 35.99 SGD
Shipped after 2018-01-19
4.7 4.4 0.8 7.7 9.3 - - 17 - Black 4.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-3.5B 08595867 30.99 SGD
Shipped after 2018-01-24
4.7 4.4 0.8 7.7 9.3 - - 17.0 - Red 4.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-3.5R 08595824 30.99 SGD
In stock
25.0 23.2 1.8 30.0 35.0 RoHS compliant - 65.0 - Green 21.5 Polyvinyl chloride   1PC 1 TIC150G 11087553 0.99 SGD
Shipped after 2018-01-19
37.5 32.7 2.0 31.0 42.0 RoHS compliant - 73.0 - Blue 27.0 Polyvinyl chloride   1PC 1 TIC250BLU 11087282 1.99 SGD
Shipped after 2018-01-19
37.5 32.2 2.0 32.5 42.5 RoHS compliant - 75.0 - Blue 30.1 Polyvinyl chloride   1PC 1 TIC325BLU 11087291 2.99 SGD
In stock
5.2 4.6 0.8 8.0 9.0 - 1-2482 17.0 375-6335 Blue 4.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-3.5L 08595842 119.99 SGD
In stock
2.4 2.2 0.6 7.0 6.0 - - 13.0 - Yellow 2.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.3Y 45321087 28.99 SGD
Shipped after 2018-03-05
37.5 32.7 2.0 31.0 42.0 RoHS compliant - 73.0 - Black 27.0 Polyvinyl chloride   1PC 1 TIC250BLK 11087431 6.99 SGD
Shipped after 2018-01-19
6.8 5.8 1.0 7.7 11.3 - - 19.0 - Black 6.2 Polyvinyl chloride   1Pack(500PC) 1 TIC-8BK 08595982 29.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Yellow 9.5 Polyvinyl chloride   1Pack(15PC) 1 LPTIC-22Y 11087955 3.99 SGD
Shipped after 2018-01-19
37.5 32.7 2.0 31.0 42.0 RoHS compliant - 73.0 - White 27.0 Polyvinyl chloride   1PC 1 TIC250W 11087133 1.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 - - 19.0 - Red 6.2 Polyvinyl chloride   1Pack(500PC) 1 TIC-8R 08595946 29.99 SGD
In stock
5.2 4.7 0.8 - - - - 17 - Green 5.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-5.5G 08595937 30.99 SGD
In stock
5.2 4.7 0.8 - - - - 17.0 - Black 5.2 Polyvinyl chloride   1Pack(1000PC) 1 TIC-5.5B 08595921 30.99 SGD
In stock
37.5 32.2 2.0 32.5 42.5 - - 73.0 - Green 30.1 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 TIC 325G 45321193 29.99 SGD
Shipped after 2018-01-24
2.6 2.2 0.6 - - - - 13.0 - Black 2.6 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.5BK 45321166 119.99 SGD
Shipped after 2018-03-05
3.3 2.8 0.6 7.0 6.0 - - 13.0 - Blue 3.1 Polyvinyl chloride   1Pack(1000PC) 1 TIC-1.25L 08595727 29.99 SGD
In stock
2.4 2.2 0.6 7.0 6.0 - - 13.0 - White 2.0 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Pack(1000PC) 1 TIC 0.3W 45321105 28.99 SGD
Shipped after 2018-01-25
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Red 3.1 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-1.25R 08596007 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 - - 13.0 - Red 3.1 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-1.25R 08595702 28.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Red 3.1 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC1.25R 11086853 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Red 3.6 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC2R 11086862 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - White 3.1 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-1.25W 08596016 2.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 - - 13.0 - White 3.1 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-1.25W 08595711 28.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Red 4.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC3.5R 11086871 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Blue 3.1 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-1.25L 08596025 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Yellow 3.1 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-1.25Y 08596034 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Red 5.2 Polyvinyl chloride   1Box(100PC) 1 TIC5.5R 11086887 4.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Red 6.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC8R 11086896 6.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 - - 13.0 - Black 3.1 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-1.25B 08595745 28.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Black 3.1 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-1.25B 08596043 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Green 3.1 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-1.25G 08596052 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 - - 13.0 - Green 3.1 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-1.25G 08595754 28.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Red 8.0 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC14R 11086905 9.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Red 9.5 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC22R 11086914 13.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Red 3.6 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-2R 08596061 3.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Red 11.8 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC38R 11086923 19.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - White 3.6 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-2W 08596077 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 - - 14.0 - White 3.6 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-2W 08595772 28.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Red 14.0 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC60R 11086932 30.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - blue 3.6 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-2L 08596086 2.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Yellow 3.6 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-2Y 08596095 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Black 3.6 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-2B 08596104 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 - - 14.0 - Black 3.6 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-2B 08595806 28.99 SGD
In stock
22.0 18.0 1.7 24.0 30.0 RoHS compliant - 54.0 - Red 18.0 Polyvinyl chloride (PVC)   1PC 1 TIC100R 11086957 0.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Green 3.6 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-2G 08596113 2.99 SGD
In stock
25.0 23.2 1.8 30.0 35.0 RoHS compliant - 65.0 - Red 21.5 Polyvinyl chloride   1PC 1 TIC150R 11086966 0.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 - - 14.0 - Green 3.6 Polyvinyl chloride (PVC)   1Pack(1000PC) 1 TIC-2G 08595815 29.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Red 4.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-3.5R 08596122 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - White 4.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-3.5W 08596131 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Blue 4.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-3.5L 08596147 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 375-6246 White 3.1 Polyvinyl chloride   1Box(100PC) 1 TIC1.25W 11087002 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Yellow 4.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-3.5Y 08596156 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 375-6301 White 3.6 Polyvinyl chloride   1Box(100PC) 1 TIC2W 11087011 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Black 4.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-3.5B 08596165 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - White 4.2 Polyvinyl chloride   1Box(100PC) 1 TIC3.5W 11087027 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Green 4.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-3.5G 08596174 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - White 5.2 Polyvinyl chloride   1Box(100PC) 1 TIC5.5W 11087036 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Red 5.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-5.5R 08596183 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - White 5.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-5.5W 08596192 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - White 6.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC8W 11087045 6.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Blue 5.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-5.5L 08596201 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - White 8.0 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC14W 11087054 9.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - White 9.5 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC22W 11087063 13.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Yellow 5.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-5.5Y 08596217 3.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - White 11.8 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC38W 11087072 19.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Black 5.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-5.5B 08596226 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Green 5.2 Polyvinyl chloride (PVC)   1Pack(50PC) 1 LPTIC-5.5G 08596235 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Red 6.2 Polyvinyl chloride (PVC)   1Pack(30PC) 1 LPTIC-8R 08596244 3.99 SGD
In stock
19.0 16.0 1.6 21.0 25.0 RoHS compliant - 46.0 - White 16.0 Polyvinyl chloride   1PC 1 TIC80W 11087097 0.99 SGD
In stock
22.0 18.0 1.7 24.0 30.0 RoHS compliant - 54.0 - White 18.0 Polyvinyl chloride (PVC)   1PC 1 TIC100W 11087106 0.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - White 6.2 Polyvinyl chloride (PVC)   1Pack(30PC) 1 LPTIC-8W 08596253 3.99 SGD
In stock
25.0 23.2 1.8 30.0 35.0 RoHS compliant - 65.0 - White 21.5 Polyvinyl chloride (PVC)   1PC 1 TIC150W 11087115 0.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Blue 6.2 Polyvinyl chloride (PVC)   1Pack(30PC) 1 LPTIC-8L 08596262 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Black 6.2 Polyvinyl chloride (PVC)   1Pack(30PC) 1 LPTIC-8B 08596287 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Green 6.2 Polyvinyl chloride (PVC)   1Pack(30PC) 1 LPTIC-8G 08596296 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 375-6211 Blue 3.1 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC1.25BLU 11087151 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Red 8.0 Polyvinyl chloride   1Pack(20PC) 1 LPTIC-14R 11087693 3.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Red 9.5 Polyvinyl chloride (PVC)   1Pack(15PC) 1 LPTIC-22R 11087702 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - blue 3.6 Polyvinyl chloride   1Box(100PC) 1 TIC2BLU 11087167 3.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Red 11.8 Polyvinyl chloride (PVC)   1Pack(10PC) 1 LPTIC-38R 11087711 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Blue 4.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC3.5BLU 11087176 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 375-6394 Blue 5.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC5.5BLU 11087185 4.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Red 14.0 Polyvinyl chloride (PVC)   1Pack(5PC) 1 LPTIC-60R 11087727 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - White 8.0 Polyvinyl chloride (PVC)   1Pack(20PC) 1 LPTIC-14W 11087736 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Blue 6.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC8BLU 11087194 6.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Blue 8.0 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC14BLU 11087203 9.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - White 9.5 Polyvinyl chloride (PVC)   1Pack(15PC) 1 LPTIC-22W 11087745 3.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Blue 9.5 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC22BLU 11087212 13.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - White 11.8 Polyvinyl chloride   1Pack(10PC) 1 LPTIC-38W 11087754 3.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - White 14.0 Polyvinyl chloride   1Pack(5PC) 1 LPTIC-60W 11087763 3.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - blue 11.8 Polyvinyl chloride   1Box(100PC) 1 TIC38BLU 11087221 19.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Blue 14.0 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC60BLU 11087237 30.99 SGD
In stock
22.0 18.0 1.7 24.0 30.0 RoHS compliant - 54.0 - blue 18.0 Polyvinyl chloride   1PC 1 TIC100BLU 11087255 0.99 SGD
In stock
25.0 23.2 1.8 30.0 35.0 RoHS compliant - 65.0 - Blue 21.5 Polyvinyl chloride (PVC)   1PC 1 TIC150BLU 11087264 0.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Blue 8.0 Polyvinyl chloride (PVC)   1Pack(20PC) 1 LPTIC-14L 11087824 3.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Blue 9.5 Polyvinyl chloride (PVC)   1Pack(15PC) 1 LPTIC-22L 11087833 3.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 375-6203 Black 3.1 Polyvinyl chloride   1Box(100PC) 1 TIC1.25BLK 11087307 3.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - blue 11.8 Polyvinyl chloride   1Pack(10PC) 1 LPTIC-38L 11087842 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 375-6262 Black 3.6 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC2BLK 11087316 3.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Blue 14.0 Polyvinyl chloride (PVC)   1Pack(5PC) 1 LPTIC-60L 11087851 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 375-6327 Black 4.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC3.5BLK 11087325 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Black 8.0 Polyvinyl chloride   1Pack(20PC) 1 LPTIC-14B 11087867 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 375-6386 Black 5.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC5.5BLK 11087334 4.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Black 9.5 Polyvinyl chloride (PVC)   1Pack(15PC) 1 LPTIC-22B 11087876 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Black 6.2 Polyvinyl chloride   1Box(100PC) 1 TIC8BLK 11087343 6.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Black 11.8 Polyvinyl chloride (PVC)   1Pack(10PC) 1 LPTIC-38B 11087885 3.99 SGD
In stock
16.2 13.5 1.5 19.0 20.0 RoHS compliant - 39.0 - Black 14.0 Polyvinyl chloride   1Pack(5PC) 1 LPTIC-60B 11087894 3.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Black 8.0 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC14BLK 11087352 9.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Black 9.5 Polyvinyl chloride   1Box(100PC) 1 TIC22BLK 11087361 13.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Green 8.0 Polyvinyl chloride (PVC)   1Pack(20PC) 1 LPTIC-14G 11087903 3.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Green 9.5 Polyvinyl chloride (PVC)   1Pack(15PC) 1 LPTIC-22G 11087912 3.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Black 11.8 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC38BLK 11087377 19.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Green 11.8 Polyvinyl chloride (PVC)   1Pack(10PC) 1 LPTIC-38G 11087921 3.99 SGD
In stock
22.0 18.0 1.7 24.0 30.0 RoHS compliant - 54.0 - Black 18.0 Polyvinyl chloride (PVC)   1PC 1 TIC100BLK 11087404 0.99 SGD
In stock
25.0 23.2 1.8 30.0 35.0 RoHS compliant - 65.0 - Black 21.5 Polyvinyl chloride (PVC)   1PC 1 TIC150BLK 11087413 0.99 SGD
In stock
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Green 3.1 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC1.25G 11087456 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Green 3.6 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC2G 11087465 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Green 4.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC3.5G 11087474 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Green 5.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC5.5G 11087483 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Green 6.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC8G 11087492 6.99 SGD
In stock
9.2 7.8 1.1 10.8 13.2 RoHS compliant - 24.0 - Green 8.0 Polyvinyl chloride   1Box(100PC) 1 TIC14G 11087501 9.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Green 9.5 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC22G 11087517 13.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Green 11.8 Polyvinyl chloride (PVC) *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TIC38G 11087526 19.99 SGD
Shipped after 2018-01-19
3.3 2.8 0.6 7.0 6.0 RoHS compliant - 13.0 - Yellow 3.1 Polyvinyl chloride   1Box(100PC) 1 TIC1.25Y 11087571 3.99 SGD
In stock
4.0 3.5 0.7 6.5 7.5 RoHS compliant - 14.0 - Yellow 3.6 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC2Y 11087587 3.99 SGD
In stock
4.7 4.4 0.8 7.7 9.3 RoHS compliant - 17.0 - Yellow 4.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC3.5Y 11087596 3.99 SGD
In stock
5.2 4.7 0.8 - - RoHS compliant - 17.0 - Yellow 5.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC5.5Y 11087605 3.99 SGD
In stock
6.8 5.8 1.0 7.7 11.3 RoHS compliant - 19.0 - Yellow 6.2 Polyvinyl chloride (PVC)   1Box(100PC) 1 TIC8Y 11087614 6.99 SGD
In stock
12.0 9.5 1.2 14.0 15.0 RoHS compliant - 29.0 - Yellow 9.5 Polyvinyl chloride   1Box(100PC) 1 TIC22Y 11087632 13.99 SGD
In stock
14.0 11.8 1.5 16.0 17.0 RoHS compliant - 33.0 - Yellow 11.8 Polyvinyl chloride *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 TIC38Y 11087641 18.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 22
4 star 6
3 star 5
2 star 1
1 star 0
Review Rating: 4.44
34 Customer Reviews
The reviews are automatic translation.
Battery terminal installation
3
From Japan
On 2017-08-05 17:38:33
I used it by car deep cycle battery terminal installation, but it can be used without problems.
This review is about item#8596244.
Protection of terminal of distribution line
5
From Japan
On 2017-02-11 20:06:39
It was able to use / mount on the product, especially without problems.
This review is about item#11087011.
Protection of distribution terminal
5
From Japan
On 2017-02-08 01:25:58
Workability · It was able to be constructed without problems especially on the product.
This review is about item#11086862.
It is planned to be used for motor wiring
3
From Japan
On 2016-12-23 20:09:29
It is good that the price is cheap, but there are too many entries to use for a while. It will take years to run out. I want you to sell it at least in units of half.
This review is about item#8596287.
Electrical construction
5
From Japan
On 2016-10-17 19:22:54
Recently the electric material store is closed on Saturday Sunday national holiday so it will be saved because there is time to do construction even on such days.
This review is about item#11087352.
Electric wiring
5
From Japan
On 2016-07-29 17:15:58
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#08596226.
Modification of control panel
3
From Japan
On 2016-07-23 21:07:56
After the crimp terminal is crimped, the insulating cap is sure to be attached. It is satisfying if the price is cheap and the product of NICHIFU.
This review is about item#08596244.
Insulation of photovoltaic circuit terminal
5
From Japan
On 2016-06-14 17:28:05
Very easy to use, no problem.
This review is about item#11086896.
Electric wiring
5
From Japan
On 2016-05-07 16:48:08
I am satisfied.
This review is about item#08596147.
work
5
From Japan
On 2016-03-16 13:43:10
It is good because it is cheap.
This review is about item#08596165.

Related Products