Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leakage Detector K7L-AT50

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wiring Distance Capable
The wiring for cable, use the manufacturer specified product 3 core 0.75mm 2 600V VCT, the leak detection zone 10m below: wiring cable: 50m below leak detection zone , it is the value when it was subjected to a full insulated. (Available als
Ambient Temperature (Degree C)
-10 to +55
Output Specification
Leakage detection, disconnection detection both open collector (NPN) Max.30VDC, 100mA
Allowable Voltage Range(V)
DC10 to 30
Ambient Humidity (% RH)
45 to 85
Resistance
105% or more, from the operation resistance: Operating: 0 to 50Mohm variable range 0: 0 to 250kohm, Range 1: 0 to 600kohm, Range 2: 0 to 5Mohm, 3 Range: 0 to 50Mohm return
Insulation Resistance (Mohm)
Charging unit and 10 (DC100V) case
Response Time
(Operation), (upon return), (rise time when the power is turned on) 2s less than 800ms following below 800ms: leakage detection
Power Supply Voltage (V)
DC12 to 24
Power Consumption
Less than 1W
Withstand Voltage
Charging unit and 50 / 60Hz 1 minute case AC1000V
Weight (g)
About14
Accessories
X1 pcs connection terminal block, x1 or settling for beans driver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K7L-AT50 08587731 219.99 SGD
In stock
ADD TO CART

Related Products