Buy more than* S$200* and get FREE SHIPPING

Terminal Relay G6B-4

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Release Voltage Power Consumption (mW) Ambient Humidity Contact Arrangement Rated Voltage (V) Coil Resistance (ohm) Standard Weight (g) Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Release Voltage Power Consumption (mW) Ambient Humidity Contact Arrangement Rated Voltage (V) Coil Resistance (ohm) Standard Weight (g) Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
More than 10% (relay per point) About 200 (relay per point) 45 to 85%RH 1a x 4 (high durability form) DC12 (relay per point) 720 (relay per point) UL, CSA Approved About75 (Relay per point, DC5V 1A) 100 or less 1PC 1 G6B-47BND DC12V 08588352 50.99 SGD
In stock
More than 10% (relay per point) About 200 (relay per point) 45 to 85%RH 1a x 4 (high reliability form) DC12 (relay per point) 720 (relay per point) - About75 (Relay per point, DC5V 1A) 100 or less 1PC 1 G6B-48BND DC12V 08588377 50.99 SGD
Shipped after 2018-05-31
More than 10% (relay per point) About 200 (relay per point) 45 to 85%RH 1a x 4 (standard type) DC12 (relay per point) 720 (relay per point) UL, CSA Approved About75 (Relay per point, DC5V 1A) 100 or less 1PC 1 G6B-4BND DC12V 08588334 48.99 SGD
In stock
More than 10% (relay per point) About 200 (relay per point) 45 to 85%RH 1a x 4 (high reliability form) DC24 (relay per point) 2880 (relay per point) - About75 (Relay per point, DC5V 1A) 100 or less 1PC 1 G6B-48BND DC24V 08588386 50.99 SGD
In stock
10% or more (per relay) About 200 (per relay) 45 - 85%RH 1ax4 (standard form) DC5 (per relay) 125 (per relay) UL and CSA certification About 75 Less than 100 (per relay, DC5V 1A) 1PC 1 G6B-4BND DC5V 08588325 48.99 SGD
In stock
10% or more (per relay) About 200 (per relay) 45 - 85%RH 1ax4 (standard form) DC24 (per relay) 2880 (per relay) UL and CSA certification About 75 Less than 100 (per relay, DC5V 1A) 1PC 1 G6B-4BND DC24V 08588343 48.99 SGD
In stock
10% or more (per relay) About 200 (per relay) 45 - 85%RH 1ax4 (highly durabile type) DC24 (per relay) 2880 (per relay) UL and CSA certification About 75 Less than 100 ( per relay, DC5V 1A) 1PC 1 G6B-47BND DC24V 08588361 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair replacement parts
5
From Japan
On 2017-03-30 17:39:14
It was a replacement part that I always use with quick delivery so I could exchange it with confidence.
This review is about item#8588343.
Antenna switching control circuit
5
From Japan
On 2013-02-28 13:22:57
It is compact and it is easy to handle.
This review is about item#08588352.

Related Products