Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Inductive Load (cos phi =0.4, L/R = 7 ms) Operating Voltage Terminal Shape Resistance Load Release Voltage Contact Arrangement Maximum Contact Voltage (V) Power Consumption (mW) Protection Structure Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Ambient Humidity Maximum Voltage (V) Impact Resistance Number of Poles Maximun Contact Current (A) Recovery Time (ms) Weight (g) Contact Resistance (mohm) Coil Rated Voltage(V) Rated Current (A) Impact Resistance (Malfunction) Insulation Resistance (Mohm) Operating Time (ms) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inductive Load (cos phi =0.4, L/R = 7 ms) Operating Voltage Terminal Shape Resistance Load Release Voltage Contact Arrangement Maximum Contact Voltage (V) Power Consumption (mW) Protection Structure Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Ambient Humidity Maximum Voltage (V) Impact Resistance Number of Poles Maximun Contact Current (A) Recovery Time (ms) Weight (g) Contact Resistance (mohm) Coil Rated Voltage(V) Rated Current (A) Impact Resistance (Malfunction) Insulation Resistance (Mohm) Operating Time (ms) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC250V 2A,DC30V 2A (Set voltage) is 70% or less PCB terminals AC250V 5A,DC30V 5A (Reset voltage) is 70% or less 1a AC380V DC125V (Set coil) 280, (reset coil) 280 Plastic sealed type DC5V 10mA 5 to 85%RH 130%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 3) About3.7 30 or less (DC5V 1A voltage drop method) DC24 5 300m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6BK-1114P-US DC24 39068872 12.99 SGD
Shipped after 2018-06-25
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a1b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s<SUP>2</SUP> 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s<SUP>2</SUP> More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2114P-US DC24V 08588264 7.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About4.6 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3)   1PC 1 G6B-1174P-FD-US DC5 39068513 6.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 8A,DC30V 8A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 8 10 or less (actual value: about 1) About4.6 30 or less (DC5V 1A voltage drop method) DC12 8 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3)   1PC 1 G6B-1174P-US DC12V 08588194 6.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About3.5 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1114P-US-U DC24 39068477 8.99 SGD
Shipped after 2018-06-25
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 2a AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2214P-US DC5V 08588273 7.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About3.5 30 or less (DC5V 1A voltage drop method) DC12 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1114P-US-U DC12 39068461 8.99 SGD
Shipped after 2018-06-25
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 8A,DC30V 8A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 8 10 or less (actual value: about 1) About4.6 30 or less (DC5V 1A voltage drop method) DC5 8 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3)   1PC 1 G6B-1174P-US DC5V 08588185 6.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About3.5 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1114P-US-U DC5 39068486 7.99 SGD
Shipped after 2018-08-02
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 3A,DC30V 3A More than 10% 1a1b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2114P-FD-US DC24 39068653 9.99 SGD
In stock
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 3A,DC30V 3A More than 10% 2a AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2214P-FD-US DC24 39068714 7.99 SGD
In stock
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 2b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2014P-US DC24V 08588237 7.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC250V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About4.6 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1174P-FD-US-M DC24 39068522 8.99 SGD
Shipped after 2018-07-26
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 2b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2014P-US DC5V 08588212 10.99 SGD
Shipped after 2018-06-25
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 2a AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s<SUP>2</SUP> 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s<SUP>2</SUP> More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2214P-US DC24V 08588291 7.99 SGD
In stock
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a1b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC12 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2114P-US DC12V 08588255 7.99 SGD
In stock
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 2a AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s<SUP>2</SUP> 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC12 5 100m/s<SUP>2</SUP> More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2214P-US DC12V 08588282 7.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 3A,DC30V 3A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About3.5 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1114P-FD-US DC5 39068416 7.99 SGD
Shipped after 2018-06-22
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 3A,DC30V 3A More than 10% 1a1b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-2114P-FD-US DC5 39068662 8.99 SGD
Shipped after 2018-06-28
AC250V 1.5A,DC30V 1.5A 80% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a1b AC380V DC125V About300 Plastic sealed type DC5V 10mA 5 to 85%RH 140%(at23deg C) 1000m/s2 2-pole 5 10 or less (actual value: about 2) About4.5 30 or less (DC5V 1A voltage drop method) DC5 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 4)   1PC 1 G6B-2114P-US DC5V 08588246 7.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 3A,DC30V 3A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 1) About3.5 30 or less (DC5V 1A voltage drop method) DC12 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1114P-FD-US DC12 39068391 9.99 SGD
Shipped after 2018-06-22
AC250V 2A, DC30V 2A 70% or less PCB terminal AC250V 5A, DC30V 5A 10% or more 1a AC380V DC125V About 200 Flux proof type DC5V 10mA 5 to 85%RH 160% (at23 deg C) 1000m/s<SUP>2</SUP> 1-pole 8 10 or less (actual value: about 4) About 5.4 30 or less (DC5V 1A voltage drop method) DC24 8 100m/s<SUP>2</SUP> 1000 or more (DC500V) 10 or less (actual value: about 3)   1PC 1 G6B-1177P-ND-US DC24 39068592 8.99 SGD
In stock
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Plastic sealed type DC5V 10mA 5 to 85%RH - 1000m/s2 1-pole 5 10 or less About3.5 30 or less (DC5V 1A voltage drop method) DC24 - 100m/s2 More than 1000 (DC500V) 10 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1114C-US DC24 39068382 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1184P-US DC24 39068617 8.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - - - - - - - - DC3, DC3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-US-DC3 46639336 7.99 SGD
Shipped after 2018-08-03
- - - - - - - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1174P-FD-US-M-DC12 46639424 8.99 SGD
Shipped after 2018-07-30
- - - - - 2b, 2b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-FD-US-DC24 46639625 8.99 SGD
Shipped after 2018-08-22
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-1-US-DC12 46639722 7.99 SGD
Shipped after 2018-09-13
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-FD-US-DC12 46639765 8.99 SGD
Shipped after 2018-06-28
- - - - - 2a, 2a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-FD-US-DC12 46639923 8.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-4FPND-DC5 46640133 41.99 SGD
Shipped after 2018-09-13
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-U-DC12 46640291 9.99 SGD
Shipped after 2018-08-09
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-U-DC6 46640325 9.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-1-US-DC12 46639223 6.99 SGD
Shipped after 2018-07-23
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-FD-US-DC6 46639257 7.99 SGD
Shipped after 2018-07-30
- - - - - - - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-FD-US-U-DC12 46639302 8.99 SGD
Shipped after 2018-07-30
- - - - - 2b, 2b - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-FD-US-DC5 46639634 8.99 SGD
Shipped after 2018-06-22
- - - - - 2b, 2b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-US-U-DC12 46639695 8.99 SGD
Shipped after 2018-09-13
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-FD-1-US-DC12 46639747 8.99 SGD
Shipped after 2018-09-13
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-FD-US-U-DC24 46639817 8.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC48, DC48 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-US-DC48 46639826 9.99 SGD
Shipped after 2018-09-13
- - - - - 2a, 2a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-1-US-DC12 46639896 7.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-4FB1ND-DC24 46640097 45.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-4FB1ND-DC5 46640106 45.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-4FPND-DC12 46640115 41.99 SGD
Shipped after 2018-09-13
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-US-DC24 46640377 8.99 SGD
Shipped after 2018-07-24
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-1-US-DC24 46639232 9.99 SGD
Shipped after 2018-08-10
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-US-U-DC5 46639887 8.99 SGD
Shipped after 2018-06-25
- - - - - 2a, 2a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-FD-US-U-DC24 46639984 8.99 SGD
Shipped after 2018-09-13
- - - - - 2a, 2a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-US-U-DC24 46640045 8.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-4FPND-DC24 46640124 41.99 SGD
Shipped after 2018-06-22
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-FD-US-DC12 46640167 9.99 SGD
Shipped after 2018-08-09
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-FD-US-DC24 46640176 11.99 SGD
Shipped after 2018-08-07
- - - - - - - - - - - - - - - - - - DC9, DC9 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-DC9 46640246 9.99 SGD
Shipped after 2018-08-17
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-U-DC24 46640307 11.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-U-DC5 46640316 9.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-FD-US-DC24 46640343 8.99 SGD
Shipped after 2018-08-01
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-US-U-DC24 46640456 8.99 SGD
Shipped after 2018-07-30
- - - - - - - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-FD-US-M-DC24 46639275 7.99 SGD
Shipped after 2018-07-20
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-US-DC6 46639345 7.99 SGD
Shipped after 2018-08-22
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1177P-FD-ND-US-DC12 46639512 10.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1184P-US-DC12 46639591 8.99 SGD
Shipped after 2018-07-20
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-FD-1-US-DC24 46639756 8.99 SGD
Shipped after 2018-09-13
- - - - - 2a, 2a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-1-US-DC24 46639905 7.99 SGD
Shipped after 2018-10-25
- - - - - 2a, 2a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-US-U-DC12 46640036 8.99 SGD
Shipped after 2018-06-25
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-1-US-DC5 46640151 9.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-US-DC5 46640395 8.99 SGD
Shipped after 2018-07-24
- - - - - - - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-FD-US-U-DC6 46639327 8.99 SGD
Shipped after 2018-07-30
- - - - - - - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-US-U-DC6 46639397 7.99 SGD
Shipped after 2018-08-01
- - - - - - - - - - - - - - - - - - DC3, DC3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1174P-FD-US-DC3 46639406 8.99 SGD
Shipped after 2018-07-30
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1174P-US-DC6 46639467 7.99 SGD
Shipped after 2018-07-23
- - - - - 2b, 2b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-FD-US-DC12 46639616 8.99 SGD
Shipped after 2018-06-25
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-1-US-DC24 46639731 9.99 SGD
Shipped after 2018-06-25
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-US-U-DC12 46639862 8.99 SGD
Shipped after 2018-06-25
- - - - - 2a, 2a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-FD-US-DC6 46639941 8.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC48, DC48 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-US-DC48 46639993 9.99 SGD
Shipped after 2018-07-05
- - - - - 2a, 2a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-US-DC6 46640002 8.99 SGD
Shipped after 2018-07-26
- - - - - 2a, 2a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-US-U-DC5 46640054 8.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-47BND-DC5 46640063 48.99 SGD
Shipped after 2018-06-22
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-FD-US-U-DC12 46640203 9.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-FD-US-U-DC24 46640212 11.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-DC6 46640237 9.99 SGD
Shipped after 2018-07-26
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1174P-FD-US-DC6 46639415 8.99 SGD
Shipped after 2018-07-30
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1174P-FD-US-M-DC5 46639433 8.99 SGD
Shipped after 2018-07-30
- - - - - 2b, 2b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-FD-US-U-DC24 46639652 8.99 SGD
Shipped after 2018-09-13
- - - - - 2b, 2b - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-US-U-DC5 46639713 8.99 SGD
Shipped after 2018-09-13
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-US-DC6 46639835 8.99 SGD
Shipped after 2018-09-13
- - - - - 2a, 2a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-FD-US-U-DC12 46639975 8.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-4FB1ND-DC12 46640081 45.99 SGD
Shipped after 2018-09-13
- - - - - - - - - - - - - - - - - - DC3, DC3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-US-DC3 46640221 9.99 SGD
Shipped after 2018-07-26
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-FD-US-DC5 46640352 8.99 SGD
Shipped after 2018-08-01
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-US-DC12 46640361 8.99 SGD
Shipped after 2018-08-03
- - - - - - - - - - - - - - - - - - DC3, DC3 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-US-DC3 46640386 8.99 SGD
Shipped after 2018-07-24
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-1-US-DC5 46639241 6.99 SGD
Shipped after 2018-08-01
- - - - - - - - - - - - - - - - - - DC9, DC9 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-FD-US-DC9 46639266 7.99 SGD
Shipped after 2018-07-20
- - - - - - - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1114P-FD-US-U-DC24 46639311 8.99 SGD
Shipped after 2018-07-23
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1177P-FD-ND-US-DC5 46639521 10.99 SGD
Shipped after 2018-08-07
- - - - - - - - - - - - - - - - - - DC48, DC48 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-US-DC48 46639661 9.99 SGD
Shipped after 2018-09-13
- - - - - 2a, 2a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2214P-FD-US-DC5 46639932 9.99 SGD
Shipped after 2018-06-22
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-48BND-DC5 46640072 48.99 SGD
Shipped after 2018-06-22
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-FD-US-DC6 46640194 9.99 SGD
Shipped after 2018-08-07
- - - - - 1a, 1a - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-FD-US-DC12 46640334 8.99 SGD
Shipped after 2018-08-03
- - - - - 1a, 1a - - - - - - - - - - - - DC6, DC6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BU-1114P-US-DC6 46640404 8.99 SGD
Shipped after 2018-08-03
- - - - - - - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-1184P-US-DC5 46639607 8.99 SGD
Shipped after 2018-07-23
- - - - - 2b, 2b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2014P-US-U-DC24 46639704 8.99 SGD
Shipped after 2018-09-13
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC12, DC12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-FD-US-U-DC12 46639801 8.99 SGD
Shipped after 2018-09-13
- - - - - 1a1b, 1a1b - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6B-2114P-US-U-DC24 46639871 8.99 SGD
Shipped after 2018-08-16
- - - - - 1a, 1a - - - - - - - - - - - - DC24, DC24 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-1-US-DC24 46640142 11.99 SGD
Shipped after 2018-08-09
- - - - - 1a, 1a - - - - - - - - - - - - DC5, DC5 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 G6BK-1114P-FD-US-DC5 46640185 9.99 SGD
Shipped after 2018-08-07
AC250V 2A,DC30V 2A (Set voltage) is 70% or less PCB terminals AC250V 5A,DC30V 5A (Reset voltage) is 70% or less 1a AC380V DC125V (Set coil) 280, (reset coil) 280 Plastic sealed type DC5V 10mA 5 to 85%RH 130%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 3) About3.7 30 or less (DC5V 1A voltage drop method) DC12 5 300m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6BK-1114P-US DC12 39068863 10.99 SGD
Shipped after 2018-06-22
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Flux Resistance DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 4) About5.4 30 or less (DC5V 1A voltage drop method) DC24 5 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3)   1PC 1 G6B-1177P-FD-ND-US DC24 39068574 8.99 SGD
In stock
AC250V 2A,DC30V 2A (Set voltage) is 70% or less PCB terminals AC250V 5A,DC30V 5A (Reset voltage) is 70% or less 1a AC380V DC125V (Set coil) 280, (reset coil) 280 Plastic sealed type DC5V 10mA 5 to 85%RH 130%(at23deg C) 1000m/s2 1-pole 5 10 or less (actual value: about 3) About3.7 30 or less (DC5V 1A voltage drop method) DC5 5 300m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6BK-1114P-US DC5 39068881 12.99 SGD
Shipped after 2018-06-22
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Flux Resistance DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 8 10 or less (actual value: about 4) About5.4 30 or less (DC5V 1A voltage drop method) DC12 8 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3)   1PC 1 G6B-1177P-ND-US DC12 39068583 8.99 SGD
Shipped after 2018-06-25
AC250V 2A,DC30V 2A 70% or less PCB terminals AC250V 5A,DC30V 5A More than 10% 1a AC380V DC125V About200 Flux Resistance DC5V 10mA 5 to 85%RH 160%(at23deg C) 1000m/s2 1-pole 8 10 or less (actual value: about 4) About5.4 30 or less (DC5V 1A voltage drop method) DC5 8 100m/s2 More than 1000 (DC500V) 10 or less (actual value: about 3) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-1177P-ND-US DC5 39068601 9.99 SGD
Shipped after 2018-06-25
AC250V 2A, DC30V 2A 70% or less Printed circuit board terminals AC250V 5A, DC30V 5A 10% or more 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at23 deg C) 1000m/s<SUP>2</SUP> One pole 5 Ten or less (merit value: about 1) About 3.5 30 or less (DC5V voltage drop method0 DC5 5 100m/s<SUP>2</SUP> 1000 (DC500V) or more Under 10 ( merited value: about 3)   1PC 1 G6B-1114P-US DC5V 08588151 6.99 SGD
In stock
AC250V 2A, DC30V 2A 70% or less Printed circuit board terminals AC250V 5A, DC30V 5A 10% or more 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at23 deg C) 1000m/s<SUP>2</SUP> One pole 5 Ten or less (merit value: about 1) About 3.5 30 or less (DC5V voltage drop method0 DC12 5 100m/s<SUP>2</SUP> 1000 (DC500V) or more Under 10 ( merited value: about 3)   1PC 1 G6B-1114P-US DC12V 08588167 6.99 SGD
In stock
AC250V 2A, DC30V 2A Less than 70 % PCB terminal AC250V 5A, DC30V 5A 10 or more % 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at 23 degree c) 1000m/s<SUP>2</SUP> 1-Pole 5 10 or less ( Actual value: about 1) About 3.5 30 or less (DC5V voltage drop method0 DC24 5 100m/s<SUP>2</SUP> 1000 or more (DC500V) 10 or less (Actual value: about 3)   1PC 1 G6B-1114P-US DC24V 08588176 6.99 SGD
In stock
AC250V 2A, DC30V 2A Less than 70 % PCB terminal AC250V 8A, DC30V 8A 10 or more % 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at 23 degree c) 1000m/s<SUP>2</SUP> 1-Pole 8 10 or less ( Actual value: about 1) About 4.6 30 or less (DC5V voltage drop method0 DC24 8 100m/s<SUP>2</SUP> 1000 or more (DC500V) 10 or less (Actual value: about 3)   1PC 1 G6B-1174P-US DC24V 08588203 6.99 SGD
In stock
AC250V 1.5A, DC30V 1.5A 80% or less Printed circuit board terminals AC250V 5A, DC30V 5A 10% or more 2b AC380V DC125V About 300 Plastic seal form DC5V 10mA 5 - 85%RH 140% (at23 deg C) 1000m/s<SUP>2</SUP> Two poles 5 Ten or less(merit value: about 2) About 4.5 30 or less (DC5V voltage drop method0 DC12 5 100m/s<SUP>2</SUP> 1000 (DC500V) or more Ten or less (merit value: about 4) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G6B-2014P-US DC12V 08588221 7.99 SGD
In stock
AC250V 2A, DC30V 2A 70% or less Printed circuit board terminals AC250V 3A, DC30V 3A 10% or more 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at 23 degree c) 1000m/s<SUP>2</SUP> 1-Pole 5 10 or less ( Actual value: about 1) About 3.5 30 or less (DC5V voltage drop method) DC24 5 100m/s<SUP>2</SUP> 1000 or more (DC500V) 10 or less (Actual value: about 3)   1PC 1 G6B-1114P-FD-US DC24 39068407 6.99 SGD
In stock
AC250V 2A, DC30V 2A 70% or less Printed circuit board terminals AC250V 5A, DC30V 5A 10% or more 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at 23 degree c) 1000m/s<SUP>2</SUP> 1-Pole 5 10 or less ( Actual value: about 1) About 4.6 30 or less (DC5V voltage drop method) DC12 5 100m/s<SUP>2</SUP> 1000 or more (DC500V) 10 or less (Actual value: about 3)   1PC 1 G6B-1174P-FD-US DC12 39068495 7.99 SGD
In stock
AC250V 2A, DC30V 2A 70% or less Printed circuit board terminals AC250V 5A, DC30V 5A 10% or more 1a AC380V DC125V About 200 Plastic seal form DC5V 10mA 5 - 85%RH 160% (at 23 degree c) 1000m/s<SUP>2</SUP> 1-Pole 5 10 or less ( Actual value: about 1) About 4.6 30 or less (DC5V voltage drop method) DC24 5 100m/s<SUP>2</SUP> 1000 or more (DC500V) 10 or less (Actual value: about 3)   1PC 1 G6B-1174P-FD-US DC24 39068504 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Monitor power control
5
From Japan
On 2018-05-22 15:05:01
I selected it because the current of the operating coil is small. There is no problem with fever.
This review is about item#39068495.
Modification of electric circuit
5
From Japan
On 2017-09-28 15:08:04
When purchasing this small part, the shipping cost is higher, so we purchase it at the same time as purchasing it with other things. It has a rich set of items so it will be saved.
This review is about item#8588246.
Repair of base of hot air machine
5
From Japan
On 2016-12-28 15:08:41
I have not used it yet. I hope to fix it with this, but there is one more point to worry about.
This review is about item#8588194.
Machine control
5
From Japan
On 2016-06-13 11:51:41
OMRON products are being purchased by MonotaRo because trading companies that use them are sending out Omron products for some reason.
This review is about item#39068407.
Power supply for control equipment
5
From Japan
On 2015-03-27 11:13:43
It is compact, has sufficient current capacity, and is satisfactory in price. Considering reliability it is OMRON which is safe.
This review is about item#08588151.

Related Products