Buy more than* S$200* and get FREE SHIPPING

Flat Cable Connector

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Single Removal Force
0.39N or more (at [] 0.64mm test gauge)
Compatible Electiric Wires
Pressure for: 1.27mm pitch flat cable AWG28 (line than seven) UL2651 (standard cable), UL20012 (blind cable), UL20028 (color code cable)
Materials (contact)
Phosphorus (0.15microm) terminal section pressure contact portion bronze / nickel base, gold-plated: contact portions Phosphor bronze / nickel base, tin-plated (2.0microm)
Materials (cover)
PBT glass-filled resin (UL94V-0) / Black
Contact Resistance (mohm)
(20mV or less, at 100mA or less) 20 or less
Operating Ambient Temperature (deg C)
-55 to +105 (No freezing at a low temperature)
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Material (Housing)
PBT glass-filled resin (UL94V-0) / Black
Rated Current (A)
1
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Rated Voltage (V)
AC250
Standard
RoHS Directive, ML standard (MIL-C-83503), UL standards (file No.E103202)
Material
Strain Relief: PBT glass-filled resin (UL94V-0) / Black
...see all
Product Options
ADD TO CART
Number of Poles Shape Total Insert Force Polar Guide Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Shape Total Insert Force Polar Guide Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 30 (1.96N or less) 1 51.6 38.6 35.56 42.7 52.2 -   1PC 1 XG4M-3030-U 08592412 5.76 SGD
Shipped after 2017-08-02
20 - 20 (1.96N or less) 1 38.9 25.9 22.86 30.0 39.5 -   1PC 1 XG4M-2030-U 08592394 2.50 SGD
In stock
26 - 26 (1.96N or less) 1 46.5 33.5 30.48 37.6 47.1 -   1PC 1 XG4M-2630-U 08592403 2.78 SGD
In stock
50 - 50 (1.96N or less) 1 77.0 64.0 60.96 68.1 77.6 -   1PC 1 XG4M-5030-U 08592446 7.22 SGD
Shipped after 2017-08-02
60 - 60 (1.96N or less) 2 89.7 76.7 73.66 80.8 90.3 Polarity guide: 22.86 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-6031-U 08592473 6.20 SGD
Shipped after 2017-08-02
64 - 64 (1.96N or less) 1 94.7 81.7 78.74 85.8 95.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-6430-U 08592482 6.42 SGD
Shipped after 2017-08-02
- - 14 (1.96N or less) 1 31.2 18.2 15.24 22.3 31.8 -   1PC 1 XG4M-1430-U 08592376 2.22 SGD
In stock
40 - 40 (1.96N or less) 1 64.3 51.3 48.26 55.4 64.9 -   1PC 1 XG4M-4030-U 08592437 3.66 SGD
In stock
50 - 50 (1.96N or less) 2 77.0 64.0 60.96 68.1 77.6 Polarity guide: 22.86   1PC 1 XG4M-5031-U 08592455 5.49 SGD
Shipped after 2017-08-01
60 - 60 (1.96N or less) 1 89.7 76.7 73.66 80.8 90.3 -   1PC 1 XG4M-6030-U 08592464 6.18 SGD
Shipped after 2017-08-02
- - 10 (1.96N or less) 0 26.2 13.2 10.16 17.3 26.8 -   1PC 1 XG4M-1031-U 08592351 2.96 SGD
Shipped after 2017-08-02
- - 16 (1.96N or less) 1 33.8 20.8 17.78 24.9 34.4 -   1PC 1 XG4M-1630-U 08592385 2.39 SGD
In stock
64 - 64 (1.96N or less) 2 94.7 81.7 78.74 85.8 95.3 Polarity guide: 22.86 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4M-6431-U 08592491 6.42 SGD
Shipped after 2017-08-02
10 MIL Sockets Strain Relief (with lock) 10 (1.96N or less) 1 26.2 13.2 10.16 17.3 26.8 -   1PC 1 XG4M-1030-U 08592367 1.99 SGD
In stock
34 - 34 (1.96N or less) 1 56.6 43.6 40.64 47.7 57.2 -   1PC 1 XG4M-3430-U 08592421 6.01 SGD
Shipped after 2017-08-02
ADD TO CART

Related Products