Buy more than* S$200* and get FREE SHIPPING

Flat Cable Connector,General Type,XG4 Box Type Plug

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material and Processing
Strain Relief: polyamide resin (UL94V-0) / Black
Insertion-extraction Durability
50 times
Materials (cover)
Polyamide resin (UL94V-0) / Black
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Rated Current (A)
1
Withstand Voltage
AC500V, 1min (leakage current less than 1mA)
Rated Voltage (V)
AC250
Material
Strain Relief: polyamide resin (UL94V-0) / Black
...see all>
Product Options
ADD TO CART
Pitch (mm) Number of Poles Dimensions C (mm) Shape Dimensions B (mm) Number of polarizing slots Dimensions E (mm) Single Removal Force Dimensions D (mm) Total Insert Force Dimension F (mm) Dimensions A (mm) Ambient Humidity (% RH) Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Number of Poles Dimensions C (mm) Shape Dimensions B (mm) Number of polarizing slots Dimensions E (mm) Single Removal Force Dimensions D (mm) Total Insert Force Dimension F (mm) Dimensions A (mm) Ambient Humidity (% RH) Material (Housing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 26 30.48 - 37.9 1 42.2 0.39N or more (at [] 0.64mm test gauge) 42.2 26 (1.96N or less) 60.7 52.3 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-2632 39103215 8.99 SGD
In stock
- 64 78.74 Long lock type 86.1 1 96.5 0.39N or more (in [] 0.64mm test gauge) 90.4 64 x 1.96N or less 115 100.6 Operating and storage / 20-85 PBT resin with glass (UL94V-0) / black   1PC 1 XG4E-6431 08593173 12.99 SGD
Shipped after 2018-03-30
- - 10.16 - 17.5 1 27.9 0.39N or more (at [] 0.64mm test gauge) 21.8 10 (1.96N or less) 46.4 32.0 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-1031 08593076 6.99 SGD
In stock
- - 10.16 - 17.5 1 27.9 0.39N or more (at [] 0.64mm test gauge) 21.8 10 (1.96N or less) 40.4 32.0 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-1032 39103172 9.99 SGD
Shipped after 2018-03-30
- - 15.24 - 22.6 1 33.0 0.39N or more (at [] 0.64mm test gauge) 26.9 14 (1.96N or less) 51.5 37.1 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-1431 39103181 6.99 SGD
In stock
- - 15.24 - 22.6 1 33.0 0.39N or more (at [] 0.64mm test gauge) 26.9 14 (1.96N or less) 45.5 37.1 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-1432 39103197 6.99 SGD
Shipped after 2018-03-30
- - 17.78 - 25.2 1 35.6 0.39N or more (at [] 0.64mm test gauge) 29.5 16 (1.96N or less) 54.1 39.6 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-1631 08593085 7.99 SGD
In stock
- 20 22.86 Long lock type 30.2 1 40.6 0.39N or more (at [] 0.64mm test gauge) 34.5 20 (1.96N or less) 59.1 44.7 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-2031 08593094 8.99 SGD
In stock
- 20 22.86 - 30.2 1 40.6 0.39N or more (at [] 0.64mm test gauge) 34.5 20 (1.96N or less) 53.1 44.7 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-2032 39103206 8.99 SGD
Shipped after 2018-03-30
- 26 30.48 - 37.9 1 42.2 0.39N or more (at [] 0.64mm test gauge) 42.2 26 (1.96N or less) 66.8 52.3 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-2631 08593103 8.99 SGD
In stock
Polarity guide: 22.86 50 60.96 - 68.3 2 78.7 0.39N or more (at [] 0.64mm test gauge) 72.6 50 (1.96N or less) 97.2 82.8 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4E-5071 08593155 11.99 SGD
Shipped after 2018-03-30
- 60 73.66 - 81.0 1 91.4 0.39N or more (at [] 0.64mm test gauge) 85.3 60 (1.96N or less) 109.9 95.5 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-6031 08593164 15.99 SGD
Shipped after 2018-03-30
- 30 35.56 - 42.9 1 53.3 0.39N or more (at [] 0.64mm test gauge) 47.2 30 (1.96N or less) 71.8 57.4 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-3031 08593112 9.99 SGD
In stock
- 34 40.64 - 48.0 1 58.4 0.39N or more (at [] 0.64mm test gauge) 52.3 34 (1.96N or less) 76.9 62.5 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-3431 08593121 9.99 SGD
Shipped after 2018-02-26
- 34 40.64 - 48.0 1 58.4 0.39N or more (at [] 0.64mm test gauge) 52.3 34 (1.96N or less) 70.9 62.5 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-3432 39103224 9.99 SGD
Shipped after 2018-03-30
- 40 48.26 Long lock type 55.6 1 66 0.39N or more (at [] 0.64mm test gauge) 59.9 40 (1.96N or less) 84.5 70.1 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-4031 08593137 10.99 SGD
Shipped after 2018-02-26
- 40 48.26 - 55.6 1 66.0 0.39N or more (at [] 0.64mm test gauge) 59.9 40 (1.96N or less) 78.5 70.1 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-4032 39103233 10.99 SGD
Shipped after 2018-03-30
- 50 60.96 Long lock type 68.3 1 78.7 0.39N or more (at [] 0.64mm test gauge) 72.6 50 (1.96N or less) 97.2 82.8 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-5031 08593146 11.99 SGD
Shipped after 2018-02-26
- 50 60.96 - 68.3 1 78.7 0.39N or more (at [] 0.64mm test gauge) 72.6 50 (1.96N or less) 91.2 82.8 Use and storage / 20-85 PBT glass-filled resin (UL94V-0) / Black   1PC 1 XG4E-5032 39103242 13.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used in communication cable for environmental test
3
From Japan
On 2017-08-05 17:21:52
Although it is light and easy to connect, it is also easy to break, so I will recommend purchasing a spare part as well. It is a difficult point that it takes too much time for delivery.
This review is about item#8593137.

Related Products