Buy more than* S$200* and get FREE SHIPPING

Flat Cable Connector, Types In GeneralXg4 Box Type Plug

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of polarizing slots
1
Insertion-extraction Durability
50 times
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Single Removal Force Dimensions A (mm) Total Insert Force Terminal Shape Number of Poles Shape Insulation Resistance (Mohm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Single Removal Force Dimensions A (mm) Total Insert Force Terminal Shape Number of Poles Shape Insulation Resistance (Mohm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.2 0.39N or more (in [] 0.64mm test gauge) 32.7 20 x 1.96N or less DIP L-shaped terminal 20 Box type plug 10 <SUP> 3 </ SUP> or more (at DC500V) 22.86   1PC 1 XG4C-2034 08593426 2.99 SGD
In stock
37.9 0.39N or more (at [] 0.64mm test gauge) 40.3 26 (1.96N or less) DIP L-shaped terminal 26 - 10 <sup> 3 </ sup> or more (at DC500V) 30.48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4C-2634 08593435 2.99 SGD
Shipped after 2018-05-30
68.3 0.39N or more (at [] 0.64mm test gauge) 70.8 50 (1.96N or less) Dip straight terminal 50 - 10 <sup> 3 </ sup> or more (at DC500V) 60.96   1PC 1 XG4C-5031 08593365 3.99 SGD
In stock
81.0 0.39N or more (at [] 0.64mm test gauge) 83.5 60 (1.96N or less) Dip straight terminal 60 - 10 <sup> 3 </ sup> or more (at DC500V) 73.66 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4C-6031 08593374 3.99 SGD
Shipped after 2018-04-27
22.6 0.39N or more (at [] 0.64mm test gauge) 25.1 14 (1.96N or less) DIP L-shaped terminal - - 10 <sup> 3 </ sup> or more (at DC500V) 15.24   1PC 1 XG4C-1434 08593401 1.99 SGD
In stock
25.2 0.39N or more (at [] 0.64mm test gauge) 27.6 16 (1.96N or less) DIP L-shaped terminal - - 10 <sup> 3 </ sup> or more (at DC500V) 17.78   1PC 1 XG4C-1634 08593417 8.99 SGD
Shipped after 2018-05-30
42.9 0.39N or more (at [] 0.64mm test gauge) 45.4 30 (1.96N or less) Dip straight terminal 30 - 10 <sup> 3 </ sup> or more (at DC500V) 35.56   1PC 1 XG4C-3031 08593331 2.99 SGD
In stock
68.3 0.39N or more (at [] 0.64mm test gauge) 70.8 50 (1.96N or less) DIP L-shaped terminal 50 - 10 <sup> 3 </ sup> or more (at DC500V) 60.96   1PC 1 XG4C-5034 08593471 6.99 SGD
Shipped after 2018-05-07
48.0 0.39N or more (at [] 0.64mm test gauge) 50.5 34 (1.96N or less) Dip straight terminal 34 - 10 <sup> 3 </ sup> or more (at DC500V) 40.64   1PC 1 XG4C-3431 08593347 2.99 SGD
In stock
17.5 0.39N or more (at [] 0.64mm test gauge) 20 10 (1.96N or less) DIP L-shaped terminal 10 Box-type plug 10 <sup> 3 </ sup> or more (at DC500V) 10.16   1PC 1 XG4C-1034 08593392 1.99 SGD
In stock
48 0.39N or more (at [] 0.64mm test gauge) 50.5 34 (1.96N or less) DIP L-shaped terminal 34 Box-type plug 10 <sup> 3 </ sup> or more (at DC500V) 40.64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4C-3434 08593453 2.99 SGD
Shipped after 2018-05-30
55.6 0.39N or more (at [] 0.64mm test gauge) 58.1 40 (1.96N or less) DIP L-shaped terminal 40 Box-type plug 10 <sup> 3 </ sup> or more (at DC500V) 48.26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4C-4034 08593462 2.99 SGD
Shipped after 2018-05-02
37.9 0.39N or more (at [] 0.64mm test gauge) 40.3 26 (1.96N or less) Dip straight terminal 26 Box-type plug 10 <sup> 3 </ sup> or more (at DC500V) 30.48   1PC 1 XG4C-2631 08593322 2.99 SGD
In stock
86.1 0.39N or more (at [] 0.64mm test gauge) 88.6 64 (1.96N or less) Dip straight terminal 64 - 10 <sup> 3 </ sup> or more (at DC500V) 78.74   1PC 1 XG4C-6431 08593383 7.99 SGD
Shipped after 2018-05-01
81.0 0.39N or more (at [] 0.64mm test gauge) 83.5 60 (1.96N or less) DIP L-shaped terminal 60 - 10 <sup> 3 </ sup> or more (at DC500V) 73.66   1PC 1 XG4C-6034 08593487 3.99 SGD
In stock
25.2 0.39N or more (at [] 0.64mm test gauge) 27.6 16 (1.96N or less) Dip straight terminal 16 Box-type plug 10 <sup> 3 </ sup> or more (at DC500V) 17.78   1PC 1 XG4C-1631 08593304 1.99 SGD
In stock
42.9 0.39N or more (at [] 0.64mm test gauge) 45.4 30 (1.96N or less) DIP L-shaped terminal 30 - 10 <sup> 3 </ sup> or more (at DC500V) 35.56   1PC 1 XG4C-3034 08593444 3.99 SGD
Shipped after 2018-05-01
17.5 More than .39N (.64mm at a test gauge) 20.0 less than 10x1.96N Dip straight terminal pins 10 Box type plug 10-<SUP>3</SUP> OR MORE (DC500V AT) 10.16   1PC 1 XG4C-1031 08593286 1.99 SGD
In stock
22.6 More than .39N (.64mm at a test gauge) 25.1 Less than 14x1.96N Dip straight terminal pins 14 Box type plug 10-<SUP>3</SUP> OR MORE (DC500V AT) 15.24   1PC 1 XG4C-1431 08593295 1.99 SGD
In stock
30.2 More than .39N (.64mm at a test gauge) 32.7 Less than 20x1.96N Dip straight terminal pins 20 Box type plug 10-<SUP>3</SUP> OR MORE (DC500V AT) 22.86   1PC 1 XG4C-2031 08593313 2.99 SGD
In stock
55.6 More than .39N (.64mm at a test gauge) 58.1 Less than 40x1.96N Dip straight terminal pins 40 Box type plug 10-<SUP>3</SUP> OR MORE (DC500V AT) 48.26   1PC 1 XG4C-4031 08593356 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To install IDE connector of favorite personal computer
5
From Japan
On 2015-10-08 10:38:31
Fujitsu slim tower desktop machine ESPRIMO FMV-D 5290 is favorite. There are two SATA connectors (Port 0 and Port 1) on the menboard, and the SSD and the HDD are connected. I installed a DVD multi-drive, but the 40-pin through hole for IDE was filled with solder and the connector was not mounted. It is owned by the same model, sucking the solder of the through hole and attaching the IDE connector, it becomes possible to use the IDE connected DVD drive. With reference to the article, we also implemented the IDE connector and saw it. The BOX type 40 pin IDE connector generally differs from the pin header which is not in circulation as it collects information with the net which can not be obtained at medium. Confirming that Omron's XG 4 is conforming, as MonotaRO also sold it, soon I ordered and installed it. After installing the IDE connector, the BIOS also recognized the DVD drive and it was worth remodeling.
This review is about item#08593356.
Board connector
5
From Japan
On 2015-02-17 19:06:06
Thank you for always responding quickly.
This review is about item#08593322.

Related Products