Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Cable Connector, Types In GeneralXg4 Board Board Socket

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Polar Guide
1
Terminal Shape
DIP straight terminal
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Material (Housing) Dimensions B (mm) Dimensions A (mm) Total Insert Force Number of Poles Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) Dimensions B (mm) Dimensions A (mm) Total Insert Force Number of Poles Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass filled PBT resin (UL94V-0) / black 40.64 47.7 34 x 1.96N below 34 1000 or more (at DC500V) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG4H-3431-1 08593557 5.99 SGD
Shipped after 2018-06-28
PBT glass-filled resin (UL94V-0) / Black 15.24 22.3 14 (1.96N or less) 14 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-1431 08593505 3.99 SGD
Shipped after 2018-06-25
PBT glass-filled resin (UL94V-0) / Black 17.78 24.9 16 (1.96N or less) - 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-1631 08593514 4.99 SGD
Shipped after 2018-08-01
PBT glass-filled resin (UL94V-0) / Black 60.96 68.1 50 (1.96N or less) 50 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-5031 08593575 7.99 SGD
Shipped after 2018-08-01
PBT glass-filled resin (UL94V-0) / Black 73.66 80.8 60 (1.96N or less) 60 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-6031 08593584 8.99 SGD
Shipped after 2018-08-01
PBT glass-filled resin (UL94V-0) / Black 35.56 42.7 30 (1.96N or less) 30 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-3031 08593541 7.99 SGD
Shipped after 2018-07-02
PBT glass-filled resin (UL94V-0) / Black 30.48 37.6 26 (1.96N or less) 26 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-2631 08593532 4.99 SGD
Shipped after 2018-06-25
PBT glass-filled resin (UL94V-0) / Black 48.26 55.4 40 (1.96N or less) 40 10 <sup> 3 </ sup> or more (at DC500V)   1PC 1 XG4H-4031-1 08593566 5.99 SGD
Shipped after 2018-06-25
PBT resin with glass (UL94V-0)/ black 10.16 17.3 less than 10x1.96N 10 10<SUP>3</SUP> OR MORE ( AT DC500V )   1PC 1 XG4H-1031 08593496 3.99 SGD
Shipped after 2018-06-25
PBT resin with glass (UL94V-0)/ black 22.86 30.0 Less than 20x1.96N 20 10<SUP>3</SUP> OR MORE ( AT DC500V )   1PC 1 XG4H-2031 08593523 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection between microcomputer board and driver board
5
From Japan
On 2016-01-14 10:11:52
Compact because it is short.
This review is about item#08593532.
Connection between microcomputer board and driver circuit board
5
From Japan
On 2014-03-06 00:04:24
With a solid joint feeling, the height is kept low, I am satisfied without being shaken off by secure joining.
This review is about item#08593523.

Related Products