Buy more than* S$200* and get FREE SHIPPING

Bulk Line Pressure Welding Connector Xg5 2 Two-Row Socket

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insertion-extraction Durability
50 times
Polar Guide
1
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Total Insert Force Dimensions A (mm) Number of Poles Type Insulation Resistance (Mohm) Dimensions B (mm) Contact No. Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Insert Force Dimensions A (mm) Number of Poles Type Insulation Resistance (Mohm) Dimensions B (mm) Contact No. Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 x 1.96N or less 37.6 26 Guided polarity type 10 <SUP> 3 </ SUP> or more (at DC500V) 30.48 1 3   1PC 1 XG5M-2632-N 08593636 5.99 SGD
In stock
34 x 1.96N or less 47.7 34 Guided polarity type 10 <SUP> 3 </ SUP> or more (at DC500V) 40.64 1 3   1PC 1 XG5M-3432-N 08593654 6.99 SGD
In stock
16 x 1.96N or less 24.9 16 Guided polarity type 10 <SUP> 3 </ SUP> or more (at DC500V) 17.78 2 AWG28: 1, AWG26: 2   1PC 1 XG5M-1635-N 08593715 4.99 SGD
Shipped after 2018-02-28
30 (1.96N or less) 42.7 30 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 35.56 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-3035-N 08593742 7.99 SGD
Shipped after 2018-02-28
14 (1.96N or less) 22.3 - Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 15.24 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-1435-N 08593706 6.99 SGD
Shipped after 2018-02-28
34 (1.96N or less) 47.7 34 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 40.64 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-3435-N 08593751 7.99 SGD
Shipped after 2018-02-28
50 (1.96N or less) 68.1 50 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 60.96 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-5035-N 08593776 10.99 SGD
Shipped after 2018-02-28
60 (1.96N or less) 80.8 60 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 73.66 1 3   1PC 1 XG5M-6032-N 08593681 10.99 SGD
In stock
10 (1.96N or less) 17.3 - Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 10.16 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-1035-N 08593697 6.99 SGD
Shipped after 2018-02-28
14 (1.96N or less) 22.3 14 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 15.24 1 3   1PC 1 XG5M-1432-N 08593602 3.99 SGD
Shipped after 2018-01-26
60 (1.96N or less) 80.8 60 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 73.66 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-6035-N 08593785 11.99 SGD
Shipped after 2018-02-28
16 (1.96N or less) 24.9 - Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 17.78 1 3   1PC 1 XG5M-1632-N 08593611 4.99 SGD
Shipped after 2018-01-25
26 (1.96N or less) 37.6 26 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 30.48 2 AWG28:1,AWG26:2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-2635-N 08593733 8.99 SGD
Shipped after 2018-02-28
40 (1.96N or less) 55.4 40 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 48.26 1 3   1PC 1 XG5M-4032-N 08593663 6.99 SGD
In stock
50 (1.96N or less) 68.1 50 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 60.96 1 3   1PC 1 XG5M-5032-N 08593672 9.99 SGD
Shipped after 2018-01-26
30 (1.96N or less) 42.7 30 Polarity Guided type 10 <sup> 3 </ sup> or more (at DC500V) 35.56 1 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XG5M-3032-N 08593645 9.99 SGD
Shipped after 2018-02-28
less than 10x1.96N 17.3 10 Guided polarity type 10-<SUP>3</SUP> OR MORE (DC500V AT) 10.16 1 3   1PC 1 XG5M-1032-N 08593593 3.99 SGD
In stock
Less than 20x1.96N 30.0 20 Guided polarity type 10<SUP>3</SUP> OR MORE ( AT DC500V ) 22.86 1 3   1PC 1 XG5M-2032-N 08593627 4.99 SGD
In stock
Less than 20x1.96N 30.0 20 Guided polarity type 10-<SUP>3</SUP> OR MORE (DC500V AT) 22.86 2 AWG28:1, AWG26:2   1PC 1 XG5M-2035-N 08593724 4.99 SGD
Shipped after 2018-02-28
Less than 40x1.96N 55.4 40 Guided polarity type 10<SUP>3</SUP> OR MORE ( AT DC500V ) 48.26 2 AWG28:1, AWG26:2   1PC 1 XG5M-4035-N 08593767 6.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
The servo
2
From Japan
On 2015-07-16 18:59:44
Because there is no special crimping tool, it is serious
This review is about item#08593627.

Related Products