Buy more than* S$200* and get FREE SHIPPING

Original Plug,MIL connector system,XG8

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC650V 1min (leakage current less than 1mA)
Rated Voltage (V)
AC300
...see all>
Product Options
ADD TO CART
Shape Material (base) Insulation Resistance (Mohm) Dimensions B (mm) Dimensions A (mm) Terminal Shape Standard Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (base) Insulation Resistance (Mohm) Dimensions B (mm) Dimensions A (mm) Terminal Shape Standard Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 30.48 33.0 Straight terminal RoHS Directive 26 1PC 1 XG8W-2631 08594083 2.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 48.26 50.8 L-shaped terminal RoHS Directive 40 1PC 1 XG8W-4034 08594162 5.99 SGD
Shipped after 2018-02-21
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 73.66 76.2 Straight terminal RoHS Directive 60 1PC 1 XG8W-6031 08594135 6.99 SGD
Shipped after 2018-01-25
2-row type L-shaped terminal PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 30.48 33 L-shaped terminal RoHS Directive 26 1PC 1 XG8W-2634 08594153 2.99 SGD
Shipped after 2018-01-24
- PBT glass-filled resin (UL94V-0) / Black - - - Straight terminal - - 1PC 1 XG8W-1041 39103732 1.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black - - - Straight terminal - 40 1PC 1 XG8W-4041 39103766 2.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 15.24 17.8 Straight terminal RoHS Directive - 1PC 1 XG8W-1431 08594056 5.99 SGD
Shipped after 2018-01-25
- PBT glass-filled resin (UL94V-0) / Black - - - Straight terminal - 26 1PC 1 XG8W-2641 39103757 1.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 35.56 38.1 Straight terminal RoHS Directive 30 1PC 1 XG8W-3031 08594092 3.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 40.64 43.2 Straight terminal RoHS Directive 34 1PC 1 XG8W-3431 08594101 3.99 SGD
Shipped after 2018-02-16
2-row type Straight terminal PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 10.16 12.7 Straight terminal RoHS Directive 10 1PC 1 XG8W-1031 08594047 0.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black - - - Straight terminal - - 1PC 1 XG8W-1441 39103741 2.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 17.78 20.3 Straight terminal RoHS Directive - 1PC 1 XG8W-1631 08594065 1.99 SGD
Shipped after 2018-01-24
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 22.86 25.4 Straight terminal RoHS Directive 20 1PC 1 XG8W-2031 08594074 1.99 SGD
In stock
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 22.86 25.4 L-shaped terminal RoHS Directive 20 1PC 1 XG8W-2034 08594144 3.99 SGD
Shipped after 2018-02-21
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 60.96 63.5 Straight terminal RoHS Directive 50 1PC 1 XG8W-5031 08594126 4.99 SGD
Shipped after 2018-02-16
- PBT glass-filled resin (UL94V-0) / Black 10 <sup> 3 </ sup> or more (at DC500V) 60.96 63.5 L-shaped terminal RoHS Directive 50 1PC 1 XG8W-5034 08594171 6.99 SGD
Shipped after 2018-02-21
2-row type straight terminal PBT resin with glass (UL94V-0) / black 10 <SUP> 3 </ SUP> or more (at DC500V) 48.26 50.8 Straight terminal RoHS Directive 40 1PC 1 XG8W-4031 08594117 2.99 SGD
In stock
ADD TO CART

Related Products