Buy more than* S$200* and get FREE SHIPPING

Low-profile Single Row Jumper Plug XG8S

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Materials (contact)
Brass / nickel base, gold-plated (0.15microm)
Rated Current (A)
2
Withstand Voltage
AC750V 1min (leakage current less than 1mA)
Terminal Shape
Straight terminal
Rated Voltage (V)
AC300
...see all
Product Options
ADD TO CART
Insertion-extraction Durability Total Insert Force Insulation Resistance (Mohm) Material (Housing) Dimensions B (mm) Dimensions A (mm) Number of Poles Total Removal Force Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insertion-extraction Durability Total Insert Force Insulation Resistance (Mohm) Material (Housing) Dimensions B (mm) Dimensions A (mm) Number of Poles Total Removal Force Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 times 1.96N or less (short-only plug) 10 <SUP> 3 </ SUP> or more (at DC500V) PBT resin with glass (UL94V-0) / black 2.54 5.1 2 0.39N or more (in the short-only plug) Short-only plug one row type 1PC 1 XG8S-0231 08594187 0.16 SGD
In stock
- - - PBT glass-filled resin (UL94V-0) / Black - - 6 - - 1PC 1 XG8S-0631 39103671 0.43 SGD
Shipped after 2017-09-20
50 times 1.96N or less (at short-only plug) 10 <sup> 3 </ sup> or more (at DC500V) PBT glass-filled resin (UL94V-0) / Black 5.08 7.6 3 - - 1PC 1 XG8S-0331 08594196 0.23 SGD
Shipped after 2017-09-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For electric jig
3
From Japan
On 2015-10-16 16:21:56
It is easy to use
This review is about item#08594187.

Related Products