Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Short Circuiting Socket

Rated Current (A)
2
Rated Voltage (V)
AC300
Number of Poles
2
...see all>
Product Options
ADD TO CART
Standard Color Total Removal Force Insertion-extraction Durability Total Insert Force Insulation Resistance (Mohm) Material (Housing) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Total Removal Force Insertion-extraction Durability Total Insert Force Insulation Resistance (Mohm) Material (Housing) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1pc 1 XJ8A-0211 37721171 0.99 SGD
In stock
UL standards (file No.E103202) Housing: Natural 0.39N or more (in the short-only plug) 50 times 1.96N or less (at short-only plug) 10 <SUP> 3 </ SUP> or more (at DC500V) Glass filled PBT resin (UL94V over 0) 1PC 1 XJ8A-0214 39104606 0.99 SGD
In stock
- - - - - - - 1pc 1 XJ8A-0241 08594415 4.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products