Buy more than* S$200* and get FREE SHIPPING

D Subconnector Hood XM2

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
RoHS directive
...see all>
Product Options
ADD TO CART
Dimension F (mm) Lock Screw Dimensions A (mm) Shape Operating Ambient Temperature (deg C) Material (Housing) Compatible Cable Outside Diameter (phi mm) Number of Compatible Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Lock Screw Dimensions A (mm) Shape Operating Ambient Temperature (deg C) Material (Housing) Compatible Cable Outside Diameter (phi mm) Number of Compatible Cores Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Inch screw (# 4-40UNC) 54.0 - -25 to +85 ABS resin / nickel plated (Max)11 25 40 47.04 38 29 1PC 1 XM2S-2513 08594713 7.99 SGD
In stock
- Miri screw (M2.6 x 0.45) 70.5 - -25 to +85 ABS resin / nickel plated (Max)13 37 57 63.50 50 42 1PC 1 XM2S-3711 34880456 8.99 SGD
In stock
- Miri screw (M2.6 x 0.45) 54 Hood -25 To + 85 ABS resin / nickel plating (Maximum) 11 25 40 47.04 38 29 1PC 1 XM2S-2511 08594686 7.99 SGD
In stock
- Miri screw (M3 x 0.5) - - -25 to +85 ABS resin / nickel plated (Max)13 9 - - - - 1PC 1 XM2S-0912 39104755 7.99 SGD
In stock
13 Miri screw (M3 x 0.5) 70.5 - -25 to +85 ABS resin / nickel plated (Max)13 37 57 63.5 50 42 1PC 1 XM2S-3712 39104816 8.99 SGD
Shipped after 2018-02-27
11 Miri screw (M3 x 0.5) 54 - -25 to +85 ABS resin / nickel plated (Max)13 25 40 47.04 38 29 1PC 1 XM2S-2512 39104791 8.99 SGD
Shipped after 2018-04-06
10 Miri screw (M3 x 0.5) 40.5 - -25 to +85 ABS resin / nickel plated (Max)13 - 26.5 33.32 30 19 1PC 1 XM2S-1512 39104782 7.99 SGD
In stock
- Inch screw (# 4-40UNC) 70.5 - -25 to +85 ABS resin / nickel plated (Max)13 37 57 63.50 50 42 1PC 1 XM2S-3713 34880465 8.99 SGD
Shipped after 2018-04-02
- Inch screw (# 4-40UNC) - Hood -25 to +85 ABS resin / nickel plated (Max)9 9 - - - - 1PC 1 XM2S-0913 08594695 7.99 SGD
In stock
- Miri screw (M2.6 x 0.45) 40.5 Hood -25 to +85 ABS resin / nickel plated (Max)10 15 26.5 33.32 30 19 1PC 1 XM2S-1511 08594677 7.99 SGD
In stock
- Inch screw (# 4-40UNC) 40.5 Hood -25 to +85 ABS resin / nickel plated (Max)10 15 26.5 33.32 30 19 1PC 1 XM2S-1513 08594704 7.99 SGD
In stock
- Milli screw thread (M2.6x0.45) - Hood -25 - +85 ABS resin / nickel plate (Maximum) 9 9 - - - - 1PC 1 XM2S-0911 08594661 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Test cable production
5
From Japan
On 2017-06-09 16:54:59
After placing an order, arrival is early and it is saved. I use it differently from DDK products.
This review is about item#08594661.
Electric wiring
5
From Japan
On 2016-07-29 18:14:20
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#39104782.
Production of robot controller in semiconductor device
3
From Japan
On 2014-03-03 11:55:53
Delivery 5 days is too late if you hurry up. Product has no problem.
This review is about item#34880456.
I used it at work.
5
From Japan
On 2014-01-11 17:07:42
It was very good.
This review is about item#08594661.

Related Products