Buy more than* S$200* and get FREE SHIPPING

D-Sub Connector Fixed Gear 3 (Hexagon)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Surface Processing
Nickel-plated
Material
Steel
...see all
Product Options
ADD TO CART
Female Screw Size Shape Application Compatible Panel Thickness (mm) Male Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female Screw Size Shape Application Compatible Panel Thickness (mm) Male Screw Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.6x0.45 Hexagon For panel mounting of D-sub connector. 0.6 to 1.3 M3x0.5 1PC 1 XM2Z-0021 08594792 0.70 SGD
Shipped after 2017-01-23
#4-40 UNC - - 1.2 or less #4-40 UNC 1PC 1 XM4Z-0023 39105351 0.52 SGD
Shipped after 2017-01-23
#4-40 UNC - - 1.2 or less #4-40 UNC 1PC 1 XM4Z-1023 39105367 0.52 SGD
Shipped after 2017-01-23
M3x0.5 - - 1.2 or less #4-40 UNC 1PC 1 XM2Z-0022 39104852 0.70 SGD
Shipped after 2017-01-23
#4-40UNC Hexagon For panel mounting of D-sub connector. 0.6 to 1.3 M3x0.5 1PC 1 XM2Z-0023 08594801 0.77 SGD
Shipped after 2017-01-23
M2.6x0.45 Hexagon - 1.2 or less #4-40 UNC 1PC 1 XM4Z-0021 39105342 0.54 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As mounting parts for the D-Sub Mini 15pin connector
5
From Japan
On 2009-02-02 18:49:57
A mounting bracket for the D-Sub Mini 15pin connector, but I found at a local parts shop, There are two standards of a millimeter and inches of mounting holes (holes in the hexagonal part), select the terrible lost was the last line Miri want It was but losing. Was hit went to MonotaRo's site looking for something of the hole standard inch. Price is also cheaper than those of Mr. Buhin'ya, is very convenient because it get to deliver to your home. MonotaRo's to please! Please handle the parts for electronic work. If Kudasare deal if, mail order is to MonotaRo's only (laughs).
This review is about item#08594801.

Related Products