Buy more than* S$200* and get FREE SHIPPING

Connector Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
Operating Ambient Temperature (deg C)
-40 to +100
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (Housing)
PBT resin (UL94V-0) / green
Terminal Shape
(Plug, L-shaped terminal) substrate side terminal block
Length (mm)
7 + 1: indefinite length wire
Material
Contact: copper alloy / nickel base, tin-plated (5μm)
Application
For connector
...see all>
Product Options
ADD TO CART
Compatible Electiric Wires Terminal Pitch (mm) Dimensions A1(mm) Tightening Torque (N ? m) Dimensions A1 (mm) Dimensions B (mm) Withstand Voltage Rated Voltage (V) Shape Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Terminal Pitch (mm) Dimensions A1(mm) Tightening Torque (N ? m) Dimensions A1 (mm) Dimensions B (mm) Withstand Voltage Rated Voltage (V) Shape Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AWG24 to AWG14 5.08 27.4 0.5 to 0.6 25.4 20.32 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 - 5 1PC 1 XW4A-05C1-H1 08595535 5.99 SGD
Shipped after 2018-04-20
AWG28 to AWG16 3.81 31.9 0.22 to 0.25 31.3 26.67 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 Connector terminal block 8 1PC 1 XW4A-08B1-H1 08595343 3.99 SGD
In stock
AWG24 to AWG14 5.08 32.5 0.5 to 0.6 30.5 25.40 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 - 6 1PC 1 XW4A-06C1-H1 08595544 5.99 SGD
Shipped after 2018-04-20
AWG28 to AWG16 3.81 20.4 0.22 to 0.25 19.8 15.24 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 - 5 1PC 1 XW4A-05B1-H1 08595325 3.99 SGD
Shipped after 2018-04-20
AWG24 to AWG14 5.08 42.6 0.5 to 0.6 40.6 35.56 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 - 8 1PC 1 XW4A-08C1-H1 08595553 4.99 SGD
Shipped after 2018-04-20
AWG28 to AWG16 3.81 9.0 0.22 to 0.25 8.4 3.81 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 - 2 1PC 1 XW4A-02B1-H1 08595291 0.99 SGD
In stock
AWG24 to AWG14 5.08 12.2 0.5 to 0.6 10.1 5.08 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 Connector terminal block 2 1PC 1 XW4A-02C1-H1 08595501 0.99 SGD
In stock
AWG28 to AWG16 3.81 12.8 0.22 to 0.25 12.2 7.62 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 - 3 1PC 1 XW4A-03B1-H1 08595307 1.99 SGD
Shipped after 2018-04-20
AWG24 to AWG14 5.08 17.2 0.5 to 0.6 15.2 10.16 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 - 3 1PC 1 XW4A-03C1-H1 08595517 1.99 SGD
Shipped after 2018-02-28
AWG28 to AWG16 3.81 16.6 0.22 to 0.25 16 11.43 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 Connector terminal block 4 1PC 1 XW4A-04B1-H1 08595316 1.99 SGD
Shipped after 2018-02-28
AWG28 to AWG16 3.81 39.5 0.22 to 0.25 38.9 34.29 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 - - 1PC 1 XW4A-10B1-H1 08595352 3.99 SGD
In stock
AWG24 to AWG14 5.08 52.8 0.5 to 0.6 50.8 45.72 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 - - 1PC 1 XW4A-10C1-H1 08595562 4.99 SGD
Shipped after 2018-02-28
AWG24 to AWG14 5.08 22.3 0.5 to 0.6 20.3 15.24 AC3000V, 1min IEC/DIN,VDE:AC250<br>UL/CSA:AC300 - 4 1PC 1 XW4A-04C1-H1 08595526 7.99 SGD
Shipped after 2018-02-28
AWG28 to AWG16 3.81 24.3 0.22 to 0.25 23.7 19.05 AC2500V, 1min IEC/DIN,VDE:AC160<br>UL/CSA:AC300 - 6 1PC 1 XW4A-06B1-H1 08595334 2.99 SGD
In stock
AWG28 to AWG16 3.81 35.7 0.22 to 0.25 35.1 30.48 AC2500V, 1min IEC/DIN,VDE:AC160UL/CSA:AC300 - 9 1PC 1 XW4A-09B1-H1 39110251 3.99 SGD
Shipped after 2018-02-27
AWG28 to AWG16 3.81 28.1 0.22 to 0.25 27.5 22.86 AC2500V, 1min IEC/DIN,VDE:AC160UL/CSA:AC300 - 7 1PC 1 XW4A-07B1-H1 39110215 3.99 SGD
Shipped after 2018-04-27
AWG24 to AWG14 5.08 47.7 0.5 to 0.6 45.7 40.46 AC3000V, 1min IEC/DIN,VDE:AC250UL/CSA:AC300 - 9 1PC 1 XW4A-09C1-H1 39110276 4.99 SGD
Shipped after 2018-04-20
AWG24 to AWG14 5.08 37.6 0.5 to 0.6 35.6 30.48 AC3000V, 1min IEC/DIN,VDE:AC250UL/CSA:AC300 - 7 1PC 1 XW4A-07C1-H1 39110233 3.99 SGD
Shipped after 2018-04-20
ADD TO CART

Related Products