Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uninterruptible Power Supply BX Series

Charging Time (hours)
12
Input Plug
3P(NEMA 5-15P)
Maximum Current (A)
12
...see all>
Product Options
ADD TO CART
Input Frequency (Hz) Outlet Output Switching Time (sec) Functions Power Consumption (W) Cooling System Height (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Output Capacity Power Cord (m) Backup Time Rated Input Voltage (V) Input Protection Capacity (A) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Frequency (Hz) Outlet Output Switching Time (sec) Functions Power Consumption (W) Cooling System Height (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Output Capacity Power Cord (m) Backup Time Rated Input Voltage (V) Input Protection Capacity (A) Rated Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60 +/-4 5-15Rx2 or NEMA: backup Within 10m Automatic battery check function 10/20 up to normal Natural air cooling Rubber feet: about 2.5 287x287x45 (+/-1) About 5 (Both upper limit) 500VA/300W About 1.8 3.5 minutes or more AC100/110/115/120 15 5   1PC 1 BX50FW 08592017 419.99 SGD
In stock
50/60+/-4 - - - - - - 90x287x278(+/-1) - - - - AC100/110/115/120 15 7.5   1pc 1 BX75SW 08592026 679.99 SGD
In stock
50/60+/-4 - - - - - - 287x287x45 - - - - AC100 15 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BX50F 51316475 389.99 SGD
Shipped after 2018-06-29
50/60+/-4 - - - - - - 287x287x45 - - - - AC100 10 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BX35F 51316457 309.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products