Buy more than* S$200* and get FREE SHIPPING

OA Tap

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Specification
2P system, number of wall sockets: 7
Plug
2P system plug
Dimensions (Width W x Depth D x Height H) (mm)
295x50x31
Rating
Supports up to AC125V, 15A, 1500W
Specification
Adapt swing plug. Lightning surge supported. Double coated. Lighting On/Off switch. Magnet type. Missing avoid outlet plug. Ecological.
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1PC 1 T-Y045A 34693671 -
Discontinued
[x]
2 1PC 1 T-Y04A 08559713 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
OA equipment at the office
5
From Japan
On 2014-12-12 11:38:14
Put it on the office desk and it is quite powerful. Since the outlet is twisted since it twists, there is no worry about coming off and it is safe.
This review is about item#08559713.
Used for personal computer peripherals
5
From Japan
On 2013-07-15 15:42:52
It is a solid product. It is used for equipment with relatively low power consumption around the personal computer. Magnet is also powerful and satisfactory.
This review is about item#08559713.
It is mainly used as a disaster equipment, connected to a generator and used for charging large quantities of mobile phones.
5
From Japan
On 2013-05-14 15:00:57
A function requiring a switch and lightning strike detection is also complete. Only waterproof function? . Cars?
This review is about item#08559713.

Related Products