Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WIre for Circuit Board Connector 1.25mm Pitch Housing 51021

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Number of Poles Material Insulation Resistance (Mohm) Pitch (mm) Lock Material (Housing) Color Distance from Circuit Number 1 Center to Proximity Housing Edge Dimensions B (mm) Shape Contact Holding Force Rated Current (A) Type Contact Insertion Force Number of Rows Panel Mount Withstand Voltage Specification Wire Insertion Angle Dimensions A (mm) Column Stacks (end-to-end) Rated Voltage (V) Dimension (Height H x Width W) (mm) Incombustibility Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Material Insulation Resistance (Mohm) Pitch (mm) Lock Material (Housing) Color Distance from Circuit Number 1 Center to Proximity Housing Edge Dimensions B (mm) Shape Contact Holding Force Rated Current (A) Type Contact Insertion Force Number of Rows Panel Mount Withstand Voltage Specification Wire Insertion Angle Dimensions A (mm) Column Stacks (end-to-end) Rated Voltage (V) Dimension (Height H x Width W) (mm) Incombustibility Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - More than 100 1.25 1 month Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 1.25 Female shape (Minimum, per pole) (1.10lb) 4.90N 1(Max) Crimp Housing (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 4.25 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-0200 08560422 0.99 SGD
In stock
5 - More than 100 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 5 - (Minimum, per pole) (1.10lb) 4.90N 1(Max) - (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 8 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-0500 08560456 1.99 SGD
In stock
- - More than 100 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 17.5 - (Minimum, per pole) (1.10lb) 4.90N 1(Max) - (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 20.5 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-1500 08560517 6.99 SGD
Shipped after 2018-06-29
- - More than 100 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 16.25 - (Minimum, per pole) (1.10lb) 4.90N 1(Max) - (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 19.25 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-1400 08560501 5.99 SGD
Shipped after 2018-06-29
9 - More than 100 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 13 - (Minimum, per pole) (1.10lb) 4.90N 1(Max) - (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 13 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-0900 08560492 2.99 SGD
Shipped after 2018-06-28
7 - More than 100 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 7.5 - (Minimum, per pole) (1.10lb) 4.90N 1(Max) - (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 10.5 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-0700 08560474 1.99 SGD
In stock
- PBTP,UL94V-0 More than 100 - - - - - 15.00 - - Max/1 - - - - AC250V / 1 minute - - 18 - Max / 125 - - 20 or less 1Pack(10PC) 1 51021-1300 75939595 2.99 SGD
Shipped after 2018-06-29
- PBTP,UL94V-0 More than 100 - - - - - 11.25 - - Max/1 - - - - AC250V / 1 minute - - 14.25 - Max / 125 - - 20 or less 1Pack(10PC) 1 51021-1000 75939561 1.99 SGD
Shipped after 2018-06-28
- PBTP,UL94V-0 More than 100 - - - - - 12.50 - - Max/1 - - - - AC250V / 1 minute - - 15.5 - Max / 125 - - 20 or less 1Pack(10PC) 1 51021-1100 75939577 1.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - - - - - ELV and RoHS compliant - - - - - - - 1Pack(10PC) 1 51021-0400 08560447 1.99 SGD
In stock
- - - - - - - - - - - - - - - - - ELV and RoHS compliant - - - - - - - 1Pack(10PC) 1 51021-0300 08560431 0.99 SGD
In stock
- PBTP,UL94V-0 More than 100 - - - - - 13.75 - - Max/1 - - - - AC250V / 1 minute - - 16.75 - Max / 125 - - 20 or less 1Pack(10PC) 1 51021-1200 75939586 7.99 SGD
Shipped after 2018-06-29
8 - 100 or more 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 8.75 Female shape (Minimum, per pole) (1.10lb) 4.90N 1 (maximum) Crimp housing (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 11.75 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-0800 08560483 1.99 SGD
In stock
6 - 100 or more 1.25 2 months Polybutylene terephthalate (PBT) Natural (off-white nylon) 1.5 6.25 Female shape (Minimum, per pole) (1.10lb) 4.90N 1 (maximum) Crimp housing (Maximum, per pole) (1.10lb) 4.9N 1 Not possible AC250V / 1 minute ELV and RoHS compliant Right Angle 9.25 Not possible 125 (maximum) 3.95x3.20 UL94V-0 20 or less 1Pack(10PC) 1 51021-0600 08560465 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a contact pin for hobby parts parts
5
From Japan
On 2014-11-27 13:10:04
I will use it anytime without problems.
This review is about item#08560431.
Connector of APM 2.5.2
5
From Japan
On 2014-11-19 17:34:04
32 bit cpu, a connector size essential for many I / Os (1.25 mm pitch). This 1.25 mm pitch seems to be the smallest size that humans can crimp. If it becomes a high-speed CPU, the lead length will also be affected. At 2.54 pitches, the lead wire is too long. For APM 2. XX, it is used for GPS, FPV, Telemetry, interface with each sensor. In the 32-bit CPU era, it will be used as a standard connector. MONOTARO is the company that responded to this as soon as possible. I do not see a shop that sells housings and contacts with a pitch of 1.25 mm even though I survey it on the Internet. Also, the price is correct. In addition, as for the selection of goods of MONOTARO`, catch the future of the times, first search necessary parts, parts, tools, etc. from MONOTARO 'please. We always have advanced parts. I recommend. I recommend.
This review is about item#08560456.
Electronic component assembly member
5
From Japan
On 2014-11-12 13:06:50
We are always saved with prompt response. Sincerely.
This review is about item#08560422.

Related Products