Buy more than* S$200* and get FREE SHIPPING

Wire For Circuit Board Connector 1.25Mm PicoBlade Wafer Strait Type 53047

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pin Size
Blade
Distance from Circuit Number 1 Center to Proximity Housing Edge
1.5
Contact Holding Force
4.90N (1.10lb) (minimum, per pole)
Column Stacks (end-to-end)
Improper
Insertion-extraction Durability
30 cycles (number of times) min.
Compatible Panel Thickness (mm)
0.8
Incombustibility
94V-0
Contact Resistance (mohm)
20 or less
Insulation Resistance (Mohm)
More than 100
Form
Straight
Material (Housing)
Nylon 66
Material (Contact)/Processing
Phosphor bronze (CuSn) / Tin (Sn)
Rated Current (A)
1.0 (maximum)
Number of Rows
1
Withstand Voltage
AC250V / 1 minute
Rated Voltage (V)
125 (maximum)
Operating Temperature Range (deg C)
-40 To + 85 (including temperature rise due to energization)
Pitch (mm)
1.25
Height (mm)
4.2
Color
Natural (Nylon Off White)
Width (mm)
3.2
Length (mm)
PC Tail: 2.30
Type
PCB Headers
Compatible
Housing: 51021
Specification
ELV and RoHS Compliant
...see all>
Product Options
ADD TO CART
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 1Bag(100PC) 1 53047-0710 00710343 31.99 SGD
Shipped after 2018-05-07
9 1Bag(100PC) 1 53047-0910 00710352 -
Discontinued
[x]
13 1Bag(100PC) 1 53047-1310 00710386 47.99 SGD
Shipped after 2018-05-07
14 1Bag(100PC) 1 53047-1410 00710395 53.99 SGD
Shipped after 2018-05-07
6 1Bag(100PC) 1 53047-0610 00710334 31.99 SGD
Shipped after 2018-05-07
11 1Bag(100PC) 1 53047-1110 00710368 45.99 SGD
Shipped after 2018-05-07
12 1Bag(100PC) 1 53047-1210 00710377 47.99 SGD
Shipped after 2018-05-07
15 1Bag(100PC) 1 53047-1510 00710404 54.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
R / C lip battery used for Hyperion 70 mAh connection.
5
From Japan
On 2017-01-21 07:43:53
I can use it without any problem. It is appreciated by subdivision sales.
This review is about item#08560526.
Servo motor connector
5
From Japan
On 2015-12-14 14:51:38
It is saved because it can be sold in decimal. We used it for the servo motor connector. The connected housing was already installed at the time of purchase of the motor, but it could be used without problems.
This review is about item#08560526.
Used for trial production
4
From Japan
On 2014-04-15 13:20:21
I could use it without problems.
This review is about item#08560526.

Related Products