Buy more than* S$200* and get FREE SHIPPING

Connector Receptacle Housing

5.00 (1)
Distance from Circuit Number 1 Center to Proximity Housing Edge
2.35
Dimension (Height H x Width W) (mm)
9.5x7.5
Incombustibility
UL94V-0
Number of Rows
1
Pitch (mm)
2.5
...see all>
Product Options
ADD TO CART
Color Panel Mount Shape Wire Insertion Angle Material Column Stacks (end-to-end) Type Contact Resistance (mohm) Insulation Resistance (Mohm) Specification Rated Current (A) Withstand Voltage Dimensions C (mm) Rated Voltage (V) Dimensions B (mm) Standard Dimensions A (mm) Contact Holding Force Number of Poles Contact Insertion Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Panel Mount Shape Wire Insertion Angle Material Column Stacks (end-to-end) Type Contact Resistance (mohm) Insulation Resistance (Mohm) Specification Rated Current (A) Withstand Voltage Dimensions C (mm) Rated Voltage (V) Dimensions B (mm) Standard Dimensions A (mm) Contact Holding Force Number of Poles Contact Insertion Force Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 8 - 5 - 9.7 - 3 - 1pack(10pc) 1 51103-0300 75939044 0.99 SGD
In stock
White Improper Female shape Straight Polybutylene terephthalate (PBT) Improper Crimp housing 20 or less More than 1000 ELV and RoHS compliant 3 (maximum) AC1000 more 5.5 250 (maximum) 2.5 UL File No.: E29179CSA file No.: LR19980 7.2 14.7N (3.30lb) (minimum, per pole) 2 9.8N (2.2lb) (maximum, per pole) 1Pack(10PC) 1 51103-0200 75939035 0.99 SGD
In stock
White Improper Female shape Straight Polybutylene terephthalate (PBT) Improper Crimp housing 20 or less More than 1000 ELV and RoHS compliant 3 (maximum) AC1000 more 30.5 250 (maximum) 27.5 UL File No.: E29179CSA file No.: LR19980 32.2 14.7N (3.30lb) (minimum, per pole) 12 9.8N (2.2lb) (maximum, per pole) 1Pack(10PC) 1 51103-1200 75939096 1.99 SGD
In stock
White Improper Female shape Straight Polybutylene terephthalate (PBT) Improper Crimp housing 20 or less More than 1000 ELV and RoHS compliant 3 (maximum) AC1000 more 13 250 (maximum) 10 UL File No.: E29179CSA file No.: LR19980 14.7 14.7N (3.30lb) (minimum, per pole) 5 9.8N (2.2lb) (maximum, per pole) 1Pack(10PC) 1 51103-0500 75939062 0.99 SGD
In stock
- - - - - - - - - - - - 15.5 - 12.5 - 17.2 - 6 - 1pack(10pc) 1 51103-0600 08560535 1.99 SGD
In stock
- - - - - - - - - - - - 18 - 15 - 19.7 - 7 - 1pack(10pc) 1 51103-0700 08560544 7.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 20.5 - 17.5 - 22.2 - 8 - 1pack(10pc) 1 51103-0800 08560553 2.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - 25.5 - 22.5 - 27.2 - 10 - 1pack(10pc) 1 51103-1000 08560562 2.99 SGD
Shipped after 2018-01-30
White Improper Female shape Straight Polybutylene terephthalate (PBT) Improper Crimp housing 20 or less More than 1000 ELV and RoHS compliant 3 (maximum) AC1000 more 10.5 250 (maximum) 7.5 UL File No.: E29179CSA file No.: LR19980 12.2 14.7N (3.30lb) (minimum, per pole) 4 9.8N (2.2lb) (maximum, per pole) 1Pack(10PC) 1 51103-0400 75939053 0.99 SGD
In stock
- - - - - - - - - - - - 28 - 25 - 29.7 - 11 - 1pack(10pc) 1 51103-1100 75939087 1.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 23 - 20 - 24.7 - 9 - 1pack(10pc) 1 51103-0900 75939071 1.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - 33 - 30 - 34.7 - 13 - 1pack(10pc) 1 51103-1300 75939105 2.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - - 38 - 35 - 39.7 - 15 - 1pack(10pc) 1 51103-1500 75939114 3.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Members of the game machine
5
From Japan
On 2013-05-23 14:14:47
Monotaro is very satisfied with the price of goods and the price is high. Almost, I am allowed to purchase on a regular basis, but I have corresponded quickly and politely. I think that I will use it as a future.
This review is about item#08560544.

Related Products