Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Material Rated Voltage (V) Dimensions C (mm) Contact Holding Force Dimensions B (mm) Contact Insertion Force Number of Rows Panel Mount Shape Dimensions A (mm) Wire Insertion Angle Type Number of Poles Column Stacks (end-to-end) Compatible Pitch (mm) Contact Resistance (mohm) Specification Insulation Resistance (Mohm) Material (Housing) Distance from Circuit Number 1 Center to Proximity Housing Edge Rated Current (A) Dimension (Height H x Width W) (mm) Withstand Voltage Incombustibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Rated Voltage (V) Dimensions C (mm) Contact Holding Force Dimensions B (mm) Contact Insertion Force Number of Rows Panel Mount Shape Dimensions A (mm) Wire Insertion Angle Type Number of Poles Column Stacks (end-to-end) Compatible Pitch (mm) Contact Resistance (mohm) Specification Insulation Resistance (Mohm) Material (Housing) Distance from Circuit Number 1 Center to Proximity Housing Edge Rated Current (A) Dimension (Height H x Width W) (mm) Withstand Voltage Incombustibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon 66, UL94V-0 Maximum: 250 - - 30.0 - - - - - - - - - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-13 75938265 2.99 SGD
Shipped after 2018-05-07
Nylon 66, UL94V-0 Maximum: 250 - - 5.0 - - - - 8.9 - - 3 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-03 75938161 1.99 SGD
In stock
Nylon 66, UL94V-0 Maximum: 250 - - 2.5 - - - - 6.4 - - 2 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-02 75938152 0.99 SGD
In stock
Nylon 66, UL94V-0 Maximum: 250 - - 35.0 - - - - - - - - - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-15 75938283 2.99 SGD
Shipped after 2018-05-07
Nylon 66, UL94V-0 Maximum: 250 - - 17.5 - - - - 21.4 - - 8 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-08 75938213 2.99 SGD
Shipped after 2018-05-09
- 250 (maximum) 10.8 14.7N (3.30lb) (minimum, per pole) 7.5 14.7N (3.30lb) (maximum, per pole) 1 Improper Female shape 11.4 Straight Crimp housing 4 Improper Wafer: 5267,5268 Terminal: 5263 2.5 20 or less ELV and RoHS compliant More than 1000 Nylon 66 1.95 3 (maximum) 9.00x5.50 Between AC1000V / 1min UL94V-0 1Pack(10PC) 1 1228769 08560587 1.99 SGD
In stock
- - 5.8 - 2.5 - 1 - - 6.4 - - 2 - - 2.5 - - - - 1.95 - 9.00x5.50 - UL94V-0 1pack(10pc) 1 5264-02 08560571 -
Discontinued
[x]
Nylon 66, UL94V-0 Maximum: 250 - - 22.5 - - - - - - - - - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-10 75938231 5.99 SGD
Shipped after 2018-05-07
Nylon 66, UL94V-0 Maximum: 250 - - 25.0 - - - - - - - - - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-11 75938247 3.99 SGD
Shipped after 2018-05-09
Nylon 66, UL94V-0 Maximum: 250 - - 27.5 - - - - - - - - - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-12 75938256 5.99 SGD
Shipped after 2018-05-09
Nylon 66, UL94V-0 Maximum: 250 - - 7.5 - - - - 11.4 - - 4 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-04 75938177 1.99 SGD
In stock
Nylon 66, UL94V-0 Maximum: 250 - - 12.5 - - - - 16.4 - - 6 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-06 75938195 1.99 SGD
In stock
Nylon 66, UL94V-0 Maximum: 250 - - 20.0 - - - - - - - 9 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-09 75938222 2.99 SGD
Shipped after 2018-05-07
Nylon 66, UL94V-0 Maximum: 250 - - 10.0 - - - - 13.9 - - 5 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-05 75938186 1.99 SGD
In stock
Nylon 66, UL94V-0 Maximum: 250 - - 15.0 - - - - 18.9 - - 7 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-07 75938204 1.99 SGD
Shipped after 2018-05-07
Nylon 66, UL94V-0 Maximum: 250 - - 32.5 - - - - - - - 14 - - - 20 or less - More than 1000 - - Max:3 - AC1000V / 1 minute - 1Pack(10PC) 1 5264-14 75938274 2.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products